Beli harga terminal blok listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Group Terminal BlockDeskripsi:Produk ini juga sering disebut dengan Terminal Strip, Barrier Terminalatribut:
- Material: [Terminal base] Phenol (black), [Cover] PC (transparent)/UL94-V0, [Conductive plate] Brass (nickel plating), [Terminal screw part] Iron (chromate), [Inscription seal] Fiber
- Number of Poles: 6P
- Terminal screw: M5
- Type of Sign: Direct attachment
- Maximum Current (A) : 3.5mm 2 wires: 30, 5.5mm 2 wires: 40, 8mm 2 wires: 50
- Rated Insulation Voltage (V) : 600
- Terminal Connection: screw
- Withstand Voltage (V) : 2500
- Legrand Terminal Block Power Distribution Type (Terminal Panel Listrik)atribut:
- Pole Type: Neutral and Earth
- Number of Holes: 2x8 holes
- Legrand Terminal Block IP 2X (Terminal Panel Listrik)atribut:
- Depth (mm): 16
- Mounting Method: DIN rail
- Number of Pole: 1
- Connection Type: Screwing
- Height (mm): 30
- Contact Safe: Yes
- Legrand Terminal Block Connecting Type (Terminal Panel Listrik)atribut:
- Material Insulation Body: Thermoplastic
- Inflammability Class of Insulation Material According To With Ul94: V2
- Sato Parts Terminal Block ML-11-50Fatribut:
- Specification: RoHS compliant
- Mounting Method: Screwed
- Rating: 500V-50A
- Withstand Voltage: AC2000 (1 min.)
- Terminal Screws: M6x12
- Material (Insulator): Phenol (UL94V-0)
- Schneider Electric Altivar Easy 610 Variable Speed Driveatribut:
- Frequency (Hz): 50-60 (+/-5%)
- Number of Phases: 3 phases
- Number of Preset Speeds: 16
- Output Frequency (kHz): 0.0001-0.5
- Rated Supply Voltage (V): 380-415 (-15 to 10%)
- Sato Parts Screw Relay Terminal Block Two-Rowatribut:
- Specification: RoHS compliant
- Mounting Method: Screwed
- Rating: 250V-30A
- Withstand Voltage: AC2000 (1 min.)
- NICHIFU Crimp Terminal Fork Bare Type (Skun Y)atribut:
- Material: Oxygen Free Copper Strip/Tube (Electro-Tin-Plating)
- Standard: UL, CSA
- Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 SeriesDeskripsi:- Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.atribut:
- Primary Voltage (V): 220-200-0
- Secondary Voltage (V): 110-100-0-E
- Insulation Type: F Type (155°C)
- Frequency (Hz): 50/60
- Material: Copper, Iron
- Phase: Single
- Fuji Electric Thermal Overload RelayDeskripsi:Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
- Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
- Aero 3Phase Electric Motor Flange Mounted(B5) 1500rpm(4Pole) (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1500.00
- Aero Motor Listrik 3 Fasa Foot Mounted(B3) 1500rpm(4Pole) (Dinamo Motor)atribut:
- Speed (rpm): 1500
- Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- Schneider Electric Harmony XB5 Timer Panel Mountedatribut:
- SS: 2
- Type: Monolitic Timer with one function
Daftar Harga harga terminal blok listrik Terbaru March 2026
| monotaro Group Terminal Block | Rp159.900 |
| IDEC Terminal Block (Terminal Panel Listrik) | Rp8.900 |
| Legrand Terminal Block Power Distribution Type (Terminal Panel Listrik) | Rp649.900 |
| Legrand Terminal Block IP 2X (Terminal Panel Listrik) | Rp589.900 |
| Legrand Terminal Block Connecting Type (Terminal Panel Listrik) | Rp799.900 |
| Sato Parts Terminal Block ML-11-50F | Rp409.900 |
| Schneider Electric Altivar Easy 610 Variable Speed Drive | Rp16.999.900 |
| Sato Parts Screw Relay Terminal Block Two-Row | Rp329.900 |
| NICHIFU Crimp Terminal Fork Bare Type (Skun Y) | Rp46.900 |
| Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series | Rp839.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/96P103211330-10.jpg)
/etP101006533-2.jpg)
/7jP101006271-2.jpg)
/euP101006534-2.jpg)



/1aP101004046-2.jpg)
%20SNR%2021%20Series/evP104620535-2.jpg)




%202Pole%20(Dinamo%20Motor)/P102120132-1.jpg)
%201500rpm(4Pole)%20(Dinamo%20Motor)/P102120149-1.jpg)
%201500rpm(4Pole)%20(Dinamo%20Motor)/P102120118-1.jpg)
/P102120101-1.jpg)