Beli harga steam trap 1 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yoshitake Steam Trap
    Mulai

    Rp4.199.900

    Yoshitake Steam Trap
    Deskripsi:
    -A high pressure/disc type trap which the main body is made of stainless steel.-Small and lightweight, and piping installation direction(horizontal/vertical) is optional.-Built-in strainer type.-Applicable Fluid: Steam Drain.-For steam transport pipe or piping trace line.
  2. TLV Disc Type Steam Trap A3N Series
    Mulai

    Rp6.299.900

    TLV Disc Type Steam Trap A3N Series
    atribut:
    • Maximum Operating Pressure (MPaG): 1.6
    • Minimum Operating Pressure: 0.03
    • Connection: Screwed
    • Maximum Back Pressure: 80% of Inlet Pressure
    • Maximum Operating Temperature (°C): 220
  3. KARCHER HOME & GARDEN Steam Cleaners
    Mulai

    Rp2.899.900

    KARCHER HOME & GARDEN Steam Cleaners
    Deskripsi:
    KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
  4. KYODO Jet Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp899.900

  5. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  6. SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Mulai

    Rp5.599.900

    SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Deskripsi:
    10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1
    atribut:
    • Item Code: 8-1
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
    • Standard: JIS
  7. SHOWA (Valve) Globe Valve SUS403 Class 10K Flange Type
    Mulai

    Rp9.499.900

    SHOWA (Valve) Globe Valve SUS403 Class 10K Flange Type
    Deskripsi:
    10K FCD GLOBE VALVE SUS403 FLANGE TYPE(Showa globe valve SUS403 65A 2 1/2Inch (class 10K)(flange type)material : SUS 304 item code: 193-2
    atribut:
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 193-2
  8. SHOWA (Valve) Globe Valve CAC406 Class 10K Flange Type
    Mulai

    Rp6.799.900

    SHOWA (Valve) Globe Valve CAC406 Class 10K Flange Type
    Deskripsi:
    10K FC GLOBE VALVE CAC406 FLANGE TYPE(Showa globe valve CAC406 65A 2 1/2 Inch (class 10K)(flange type)material : FC item code : 34-1
    atribut:
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure (MPa): 1.37 Water (-10 to 120Degrees C)
    • Standard: JIS B2031
    • Model : 34-1
  9. HiKOKI Globe Valve 10K (Katup Globe)
    Mulai

    Rp819.900

    HiKOKI Globe Valve 10K (Katup Globe)
    Deskripsi:
    -For steady flow, steam, oil, air and N2 gas. -Max Pressure 1.37MPa (static water less than 120° C)
  10. HQ Ball Valve Brass Class 600 Screwed End (Katup)
    Mulai

    Rp159.900

  11. HQ Gate Valve Brass Class 125 Screwed End (Katup)
    Mulai

    Rp159.900

  12. HQ Check Valve Brass Class 125 Screwed End (Katup)
    Mulai

    Rp149.900

  13. BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    80% of 100
    (3)
    Mulai

    Rp1.499.900

    BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
  14. TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Mulai

    Rp2.199.900

    TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Deskripsi:
    Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis anda
    atribut:
    • Material: Cast Iron
  15. KRISBOW Mesin Gergaji Pita
    Mulai

    Rp17.999.900

    KRISBOW Mesin Gergaji Pita
    Deskripsi:
    Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
  16. Onda Ball Valve (Stop Kran)
    15%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  17. Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Rating:
    99% of 100
    (16)
    Mulai

    Rp5.900

    Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
Daftar Harga harga steam trap 1 inch Terbaru October 2026
Yoshitake Steam TrapRp4.199.900
TLV Disc Type Steam Trap A3N SeriesRp6.299.900
KARCHER HOME & GARDEN Steam CleanersRp2.899.900
KYODO Jet Cleaner (Mesin Cuci Tekanan Tinggi)Rp899.900
Wipro Jet Cleaner (Mesin Cuci Steam)Rp1.299.900
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp9.199.900
SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Rp5.599.900
SHOWA (Valve) Globe Valve SUS403 Class 10K Flange TypeRp9.499.900
SHOWA (Valve) Globe Valve CAC406 Class 10K Flange TypeRp6.799.900
HiKOKI Globe Valve 10K (Katup Globe)Rp819.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)