Beli harga stainless steel strap di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Penguin Stainless Steel Water Tank (Toren / Tangki Air)
    Mulai

    Rp3.599.900

    Penguin Stainless Steel Water Tank (Toren / Tangki Air)
    Deskripsi:
    Penguin Tangki Air dengan bahan dasar stainess steel memiliki kapasitas tangki yang lengkap dengan kapasitas dari 500-2000 liter, digunakan untuk penampungan air di area perumahan atau pergudangan.Sudah termasuk kaki-kaki
    atribut:
    • Cover/Lid/Tutup Width (cm): 42
    • Ketebalan Dinding (mm): 0.5
  2. GS Sprayer
    Mulai

    Rp2.599.900

    GS Sprayer
    atribut:
    • Nozzle: A MouthPiece
    • Finishing Material: Nozzle: Brass, Nozzle Pipe: Stainless Steel, Tank: Stainless steel (NSSC180), Hose: Vinyl Chloride (PVC)
  3. KRISBOW Ventilation Fan (Kipas Ventilator)
    Mulai

    Rp2.499.900

    KRISBOW Ventilation Fan (Kipas Ventilator)
    atribut:
    • Voltage (V/Hz): 220-240/50
    • Type: without Duct
  4. ASTAGE Cooler Box (Kotak Pendingin Makanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp639.900

    ASTAGE Cooler Box (Kotak Pendingin Makanan)
    Deskripsi:
    -Buckle design with consideration for sealing degree, guard the cool air inside the cooler.-Attached with a shoulder strap accessory.
  5. Dr. OSHA Sepatu Safety Wanita Mermaid Queen 3120 (Sepatu Proyek)
    20%
    Mulai

    Rp319.900

    Dr. OSHA Sepatu Safety Wanita Mermaid Queen 3120 (Sepatu Proyek)
    atribut:
    • Color: Black
    • Outsole: Polyurethane (PU)
    • SNI License: Yes
    • SNI Number: 311/W/RE/B/IX/2017
  6. POP Blind Rivet Open Type Rivet
    36%
    Mulai

    Rp1.199.900

    POP Blind Rivet Open Type Rivet
    Deskripsi:
    -A standard aluminum alloy rivet. Can be used in a wide range of uses. -Automobile sheet metal, electrical sheet metal, etc. -Packaged in a box
    atribut:
    • Caulking Board Thickness: 4.8 to 6.4mm
    • Rivet Length: 9.5mm
    • Flange Diameter: 6.4mm
    • Rivet Diameter: 3.2mm
    • Pilot Hole Diameter: 3.3mm
    • Mandrel (Shaft) Materials: Aluminium (High Tension Aluminium Wire)
    • Rivet Body (Flange) Materials: Aluminium (A5052)
    • Shear Load: 699N
    • Tensile Load: 980N
  7. TRUSCO Sprayer (Alat Semprot)
    Mulai

    Rp639.900

    TRUSCO Sprayer (Alat Semprot)
    Deskripsi:
    Use:Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.
    atribut:
    • Accessories: Shoulder strap
    • Capacity (L): 4
    • Hose Length (m): 1.25
    • Mass (kg): 1
    • Material: Nozzle: Fiberglass / Polypropylene (PP), Tank: Polyethylene (PE), Hose: Vinyl Chloride (PVC)
    • Nozzle: Two Head Opening
    • Nozzle Length (mm): 710
    • Purpose of Use: Antiseptic solution/herbicide/liquid fertilizer/alcohol disinfectant spraying.
  8. Pelican Protector Laptop Case 1490CC1
    Mulai

    Rp8.399.900

    Pelican Protector Laptop Case 1490CC1
    Deskripsi:
    Pelican Protector Laptop CaseSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.- Personalized nameplate service available- Double safety locking latches with keys- Fits notebook computers up to 14.0Inch L x 10.8Inch W x 2.5Inch D (43.9 x 24.9 x 8.3 cm)- Lid organizer, fitted shock absorbing tray, shoulder strap- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out- Comfortable rubber over-molded handle- Lifetime Guarantee of Excellence- O-ring seal- Open cell core with solid wall design - strong, light weight- Stainless steel hardware
    atribut:
    • Body: ABS
    • Latch: ABS
    • O-Ring: Polymer
    • Pins: Stainless Steel
    • Purge Body: ABS
    • Purge Vent: 3micron Hydrophobic Non-Woven
    • Dimensions (mm): 19.87x13.93x4.68inch
    • Total Depth: 4.12inch
    • Range Temperature: -40/210degree F
    • Certifications: STANAG/4280/Def/Stan/81-41
  9. DeLonghi Electric Kettle (Teko Listrik)
    Mulai

    Rp1.599.900

    DeLonghi Electric Kettle (Teko Listrik)
    atribut:
    • Input Power (W): 2000
    • Capacity (L): 1.7
  10. Yamoto Measuring Tape Locking (Meteran)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    Yamoto Measuring Tape Locking (Meteran)
    Deskripsi:
    Dynamic Grip Textured case grip non-slip berbahan karet untuk meningkatkan kenyamanan dan tahan benturan. Locking spring membantu meteran masuk kembali. End hook logam sudah terpaku. Klip sabuk besi dan tali gantungan tangan. Action lock menahan meteran tepat di tempat yang Anda inginkan. Meteran dan hooknya tahan karat, didesain untuk keperluan industri. Self-aligning hook memastikan keakuratan pengukuran eksternal dan internal. Tape hook sepanjang 5 m dan lebih dari 5 m memiliki 4 paku keling (tape hook 3 m/10 memiliki 2 paku keling) Meteran skala metrik/Inggris memiliki skala 1/32 inci, 1/16 inci dan mm. Meteran dengan skala metrik saja memiliki skala mm dan cm.
    atribut:
    • Coating: Lacquer
  11. Dr. OSHA Sepatu Safety Sneakers Low Cut Arizona Sporty 9179 (Sepatu Proyek)
    Mulai

    Rp579.900

    Dr. OSHA Sepatu Safety Sneakers Low Cut Arizona Sporty 9179 (Sepatu Proyek)
    atribut:
    • Color: Neon Green
    • Outsole: Rubber-PU
    • SNI License: Yes
    • SNI Number: 311/W/RE/B/IX/2017
  12. Dr. OSHA Sepatu Safety Sneakers Low Cut California Sporty 3129 (Sepatu Proyek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

    Dr. OSHA Sepatu Safety Sneakers Low Cut California Sporty 3129 (Sepatu Proyek)
    atribut:
    • Color: Orange-Black
    • Outsole: Polyurethane (PU)
    • SNI License: Yes
    • SNI Number: 311/W/RE/B/IX/2017
  13. SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert S1P (Sepatu Proyek)
    Rating:
    100% of 100
    (11)
    Mulai

    Rp579.900

    SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert S1P (Sepatu Proyek)
    Deskripsi:
    Sepatu pengaman bergaya dengan bagian atas kanvas. Perkenalkan sepatu pengaman DESERT yang serbaguna, yang dirancang untuk para pekerja keras. Sepatu pengaman dengan harga menengah ini bukan sekadar alas kaki, tetapi menjanjikan keamanan dan kenyamanan yang tak tertandingi. Anti selip menawarkan cengkeraman yang kuat di berbagai permukaan, cocok untuk aplikasi otomotif, logistik, industri, dan konstruksi. Bagian ujung sepatu dan midsole yang terbuat dari baja yang kokoh melindungi kaki Anda dari benda-benda yang jatuh dan penetrasi yang tajam, sementara fitur anti-statis melindungi dari penumpukan elektrostatis. Sepatu DESERT juga menawarkan pereda nyeri dari postur tubuh dan menjaga kaki Anda tetap sejuk dan segar sepanjang hari. Dengan bagian atas kanvas yang bergaya yang tersedia dalam warna hitam, biru atau pasir, sepatu ini lebih dari sekadar sepatu pengaman - sepatu ini adalah pernyataan gaya.- Pelindung jari kaki- Alas kaki yang dapat dilepas- Pemasangan ortopedi (Neskrid)- Midsole anti-lubang- Bernapas- Anti selip- Mencegah percikan api atau muatan statis- Overnose
    atribut:
    • Series: Desert-011 S1P
    • Approval: ASTM F2413:2024, EN ISO 20345:2011
    • Category: S1 P / SRC
    • Footbed: SJ foam footbed
    • Lining: Cotton
    • Midsole: Steel
    • Outsole: PU/PU
    • Toecap: Steel
    • Upper: Cotton
  14. CHEETAH Sepatu Safety Ankle Boots Revolution PU 3180H (Sepatu Proyek)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp439.900

    CHEETAH Sepatu Safety Ankle Boots Revolution PU 3180H (Sepatu Proyek)
    Deskripsi:
    Revolutionary PU Cheetah (Poliuretan) menawarkan outsole yang tahan lama namun empuk, peredam kejut yang baik, dan juga tetap mempertahankan aspek ringan dan fleksibel. Sepatu ini juga menawarkan "Deep Cleats" yang dirancang dengan traction yang baik agar dapat dipakai di medan berlumpur. PU Revolution dengan Fitur Keselamatan Lengkap toe capsnya dapat menahan 200 Joule dan sudah mematuhi standar keselamatan EN. Model ini dilengkapi dengan fitur "Outsole Anti Statis" dan "Midsole Baja".
    atribut:
    • Color: Black
    • SNI License: Yes
    • SNI Number: 157/W/RE/B/V/2017
Daftar Harga harga stainless steel strap Terbaru October 2026
Penguin Stainless Steel Water Tank (Toren / Tangki Air)Rp3.599.900
KRISBOW Duct Ventilator (Kipas Exhaust Saluran)Rp1.899.900
GS SprayerRp2.599.900
SHUTER Steel Parts Cabinet (Laci Rak Komponen)Rp6.900
KRISBOW Ventilation Fan (Kipas Ventilator)Rp2.499.900
ASTAGE Cooler Box (Kotak Pendingin Makanan)Rp639.900
Dr. OSHA Sepatu Safety Wanita Mermaid Queen 3120 (Sepatu Proyek)Rp319.900
POP Blind Rivet Open Type RivetRp1.199.900
TRUSCO Sprayer (Alat Semprot)Rp639.900
Panduit Cable Ties (Pengikat / Kabel Tis)Rp1.199.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)