Beli harga stainless steel hollow di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Mulai

    Rp429.900

    TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  2. SOL Stainless Steel Padlock
    Mulai

    Rp349.900

    SOL Stainless Steel Padlock
    atribut:
    • Material: Body, shackle:Stainless steel (SUS304), Key:Brass
    • Specification: 3 keys included
    • Purpose of Use: Various doors, mailboxes, lockers, bags, storage boxes at construction sites, tool boxes, car stop poles, and the like.
  3. monotaro Sambungan Pipa Tee SS
    Mulai

    Rp25.900

    monotaro Sambungan Pipa Tee SS
    Deskripsi:
    Produk ini juga sering disebut dengan Sambungan pipa Tee
    atribut:
    • Material: Stainless steel (equivalent to SCS13A)
    • Shape: Tee
    • Type Of Thread: PT screw
    • Dimension A (mm): 19
    • Maximum Operating Pressure (MPa): 1
    • Nominal Diameter A: 8
    • Nominal Diameter B: 1/4
  4. Kennedy Hollow Punch Set
    Mulai

    Rp489.900

    Kennedy Hollow Punch Set
    atribut:
    • Size (mm): 6-19
  5. Omi Kogyo Carbide Stainless Steel Hole Cutter (With Carbide Chips)
    Mulai

    Rp379.900

    Omi Kogyo Carbide Stainless Steel Hole Cutter (With Carbide Chips)
    atribut:
    • Material: Center drill: Cobalt high-speed steel
    • Overall Length (mm): 96
    • Type: TG
    • Usage Tool: Electric drill, drill press
    • Drill Diameter (phi mm): 6
    • Effective Cutting Capacity (mm): 5
    • Blade Thickness (mm): 2.1
    • Effective Length (Maximum Cutting Depth) (mm): 12.4
    • Shank Diameter (mm): 10
  6. TRUSCO Screw Hook (Stainless Steel)
    Mulai

    Rp86.900

    TRUSCO Screw Hook (Stainless Steel)
    Deskripsi:
    Insert up to the end of thread.
    atribut:
    • Applications: as Clamp, Screwing and hanging for Wooden Foundations.
    • Finishing Material: Stainless Steel (SUS304)
  7. TRUSCO Stainless Steel Wire Small Type
    Mulai

    Rp61.900

    TRUSCO Stainless Steel Wire Small Type
    atribut:
    • Material: Stainless steel (SUS304)
    • Weight (kg): 1
    • Weight (g): 13
    • Length (m): 7
    • Working Load (kgf): 5
    • Count: 24
    • Purpose of Use: For gardening, farmlands and other bonds. Uniting prone to rusting areas.
    • Wire Diameter (mm): 0.55
  8. AS ONE Stainless Tube (SUS304) (Plat)
    Mulai

    Rp319.900

    AS ONE Stainless Tube (SUS304) (Plat)
    Deskripsi:
    A stainless steel tube that can be used in a variety of situations.
    atribut:
    • Material: Stainless steel (SUS304)
    • Length (mm): 1000
  9. Penguin Tangki Air Stainless Steel (Toren)
    Mulai

    Rp3.599.900

    Penguin Tangki Air Stainless Steel (Toren)
    Deskripsi:
    Penguin Tangki Air dengan bahan dasar stainess steel memiliki kapasitas tangki yang lengkap dengan kapasitas dari 500-2000 liter, digunakan untuk penampungan air di area perumahan atau pergudangan.Sudah termasuk kaki-kaki
    atribut:
    • Cover/Lid/Tutup Width (cm): 42
    • Ketebalan Dinding (mm): 0.5
  10. TRUSCO Pinset SS Tipe AA (Capitan)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp33.900

    TRUSCO Pinset SS Tipe AA (Capitan)
    atribut:
    • Material: SUS430
  11. DGR Core Drill TCT
    Mulai

    Rp91.900

    DGR Core Drill TCT
    Deskripsi:
    TCT Core Bit
Daftar Harga harga stainless steel hollow Terbaru January 2026
TRUSCO Carbide-Tipped Hole Saw for Stainless SteelRp429.900
SOL Stainless Steel PadlockRp349.900
monotaro Sambungan Pipa Tee SSRp25.900
Kennedy Hollow Punch SetRp489.900
Omi Kogyo Carbide Stainless Steel Hole Cutter (With Carbide Chips)Rp379.900
TRUSCO Screw Hook (Stainless Steel)Rp86.900
TRUSCO Stainless Steel Wire Small TypeRp61.900
AS ONE Stainless Tube (SUS304) (Plat)Rp319.900
Penguin Tangki Air Stainless Steel (Toren)Rp3.599.900
TRUSCO Pinset SS Tipe AA (Capitan)Rp33.900

Data diperbarui pada 08/01/2026 (Harga belum termasuk PPN)