Beli harga speaker 15 in di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CF Audio Whole Tone Speaker (Sound System)
    Mulai

    Rp7.099.900

    CF Audio Whole Tone Speaker (Sound System)
    Deskripsi:
    Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
  2. DreamWave Speaker Venture (Sound System)
    Mulai

    Rp1.499.900

    DreamWave Speaker Venture (Sound System)
    Deskripsi:
    VENTUREBest-in-Class sound performance for the extreme outdoor enthusiast.Venture is the world’s first and only all-in-one portable Bluetooth speaker and walkie-talkie two way radio that goes anywhere and everywhere you go. This powerful 5W speaker ha
    atribut:
    • Battery Life: 3600mAh
    • Dimensions: 146x74x43.5mm
    • Playtime: Up to 10hours (5 hours at max volume, full bass status)
    • Power: 5W RMS
    • Splashproof: IPX5
  3. DreamWave Speaker Explorer (Sound System)
    Mulai

    Rp1.799.900

    DreamWave Speaker Explorer (Sound System)
    Deskripsi:
    EXPLORERRuggedly designed for the extreme outdoor Audiophile enthusiast.Explorer is a ruggedly designed premium outdoor centric Bluetooth speaker that brings the music to your ears the way the artist intended. It has a powerful 15W output and built-in 6,000mAh lithium polymer battery that plays louder and longer, compared to the competition, with a combination of advanced technologies and audiophile sound tuning that reproduce the fullness, clarity and depth of your music.If you happen to receive a phone call while climbing Mount Everest it will pause your music to let you take the call, then resume where you left off once you’re done. The rugged construction, IPX5 protection against water/dust/sand/snow, portable design, and a sturdy bicycle handle bar mount with adjustable rubber grip, makes it a true outdoor activity speaker to take your music with you anywhere and everywhere you go. Mount this speaker onto your bike and ready to hit your favorite trails!
    atribut:
    • Battery Life: 6000mAh
    • Dimensions: 80x197x69mm
    • Playtime: Up to 18hours (6 hours at max volume, full bass status)
    • Power: 15W RMS
    • Splashproof: IPX5
    • USB Port: 5V/1A
  4. auBern Speaker Audio Portabel Seri BE
    Mulai

    Rp4.399.900

    auBern Speaker Audio Portabel Seri BE
    atribut:
    • Impedance (ohm): 4
  5. DreamWave Speaker Rockstar
    Mulai

    Rp13.999.900

    DreamWave Speaker Rockstar
    Deskripsi:
    ROCKSTAR A Portable system created for both staying in and outdoorRockstar is World 1st Multi-instrument, IPX5 Portable Combo Amp, Mobile App enabled with 2.4G pairing and Bluetooth features. It’s created with Musicians, Audiophiles and music lovers i
    atribut:
    • Battery Life: 2600mAh
    • Dimensions: 430x543x310mm
    • Multiple Instruments: 8 inputs
    • Playtime: 12hours
    • Splashproof: IPX5
    • Wireless Multi-pairing: 2.4G
  6. Okayo PA Sound System (Speaker)
    Mulai

    Rp10.999.900

    Okayo PA Sound System (Speaker)
    atribut:
    • Carrier Frequency (MHz): 794-928 (Country Dependent)
    • Number of Channels: 7-50 (Country Dependent)
    • Latency (ms): 4
    • Operating Range (m): 50-70 (Opening Field)
  7. auBern Speaker Audio Portabel Seri U
    Mulai

    Rp3.599.900

    auBern Speaker Audio Portabel Seri U
    atribut:
    • Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
    • Range Minimal Speaker: 80W
  8. Epson Printer Ink Tank All-in-One
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    Epson Printer Ink Tank All-in-One
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  9. Infocus Projector
    Mulai

    Rp6.699.900

    Infocus Projector
    atribut:
    • Aspect Ratio: 4:3
    • Audio Output (W): 3
    • Dimensions (mm): 236x313x107 (WxLxH)
    • Input Sources: Mini D-sub 15-pin (VGA), S-Video, HDMI™ 1.4, 3.5 mm Stereo Mini Jack
    • Operating Temperature (°C): 5 to 40
    • Optical Zoom: 1.1:1
    • Power Consumption (W): Maximum 267; Minimum 210
    • Resolution (pixels): 1024x768
    • Sound Level (dB(A)): 30
  10. TOA Paint Cat Tembok Eksterior 4 Seasons 20L
    Mulai

    Rp2.299.900

    TOA Paint Cat Tembok Eksterior 4 Seasons 20L
    Deskripsi:
    4 SEASONS Emulsion paint for exterior and interior.The high quality 100% acrylic emulsion a combination of rutile titanium pigment and selected fade resistant colours blended with a mildew inhibitor for mildew control. It gives performance of UV protection,low dirt pick up on film ,anti fungus and algae resistance, It contains no added lead and mercury.It is ideal for application to both exterior and interior concretes,new and old masonry surfaces, plasters,bricks,asbestos shingled and siding.Both exterior and interior,It is highly recommended for long lasting protection of building and housing.
    atribut:
    • Packaging (L): 20
    • Type: Emulsion Paint
    • Film Appearance: Matt
    • Specific Gravity: 1.45 ± 0.2
    • Solid By Volume (%): 36.5
    • Solid By Weight (%): 57.5-59.5
    • Wet Film Thickness (micron): 90-110
    • Dry Film Thickness (micron): 30-35
    • Touch Dry Time (minute): 20-30
    • Recoat Dry Time (hour): 1-2
    • Tools: Roller, Brush, Spray Gun
    • Diluent: Clean Water
    • Dilution (%): 5-10(Rolling), 10-15(Brush), 15-20(Spray)
    • Theoretical Coverage (m²/kg): 9-11
  11. TOA Paint Cat Tembok Eksterior 4 Seasons 2.5L
    Mulai

    Rp299.900

    TOA Paint Cat Tembok Eksterior 4 Seasons 2.5L
    Deskripsi:
    4 SEASONS Emulsion paint for exterior and interior.The high quality 100% acrylic emulsion a combination of rutile titanium pigment and selected fade resistant colours blended with a mildew inhibitor for mildew control. It gives performance of UV protection,low dirt pick up on film ,anti fungus and algae resistance, It contains no added lead and mercury.It is ideal for application to both exterior and interior concretes,new and old masonry surfaces, plasters,bricks,asbestos shingled and siding.Both exterior and interior,It is highly recommended for long lasting protection of building and housing.
    atribut:
    • Packaging (L): 2.5
    • Type: Emulsion Paint
    • Film Appearance: Matt
    • Specific Gravity: 1.45 ± 0.2
    • Solid By Volume (%): 36.5
    • Solid By Weight (%): 57.5-59.5
    • Wet Film Thickness (micron): 90-110
    • Dry Film Thickness (micron): 30-35
    • Touch Dry Time (minute): 20-30
    • Recoat Dry Time (hour): 1-2
    • Tools: Roller, Brush, Spray Gun
    • Diluent: Clean Water
    • Dilution (%): 5-10(Rolling), 10-15(Brush), 15-20(Spray)
    • Theoretical Coverage (m²/kg): 9-11
Daftar Harga harga speaker 15 in Terbaru March 2026
CF Audio Whole Tone Speaker (Sound System)Rp7.099.900
DreamWave Speaker Venture (Sound System)Rp1.499.900
DreamWave Speaker Explorer (Sound System)Rp1.799.900
auBern Speaker Audio Portabel Seri BERp4.399.900
DreamWave Speaker RockstarRp13.999.900
Okayo PA Sound System (Speaker)Rp10.999.900
auBern Speaker Audio Portabel Seri URp3.599.900
Epson Printer Ink Tank All-in-OneRp2.599.900
Infocus ProjectorRp6.699.900
TOA Paint Cat Tembok Eksterior 4 Seasons 20LRp2.299.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)