Beli harga sigmat insize di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- Insize Vernier Caliper (Jangka Sorong)Deskripsi:Jangka Sorong:- Skala opsional: 0,02mm, 0,02mm/0,001 Inci, 0,05mm- Dengan thumb knob- Sesuai dengan standar DIN862, monoblok, terbuat dari hardened stainless steel, permukaan skala berlapis krom satin- Round depth rod opsional- Titanium platedbeam opsional - Dikemas dalam kantong kulit atau kotak plastik
- Insize Waterproof Digital Caliper (Jangka Sorong)Deskripsi:Waterproof Digital Caliper> IP67 dust/waterproof> Resolution: 0.01 mm / 0.0005 Inch> Buttons function: zero, power on/off, inch/mm, ABS/REL, hold> Battery CR2032> Meet DIN862> Made of stainless steel
- Insize Digital Drum Brake Caliper (Jangka Sorong)Deskripsi:Digital Drum Brake Caliper> Measure internal and external diameter of drum brakes> Resolution: 0.01 mm/0.0005 Inch> Buttons: on/off, zero, mm/inch> Automatic power off, move the digital unit to turn on power> Battery CR2032> Data output> Made of stainless steel> Optional accessory: data output cable (code 7306-20,7302-SPC5A/SPC5B, 7305-SPC2A)
- Insize Mini Electronic Caliper (Jangka Sorong)Deskripsi:Mini Electronic Caliper> Meet DIN862> Made of hardened stanless steelatribut:
- Range: 0-100 mm
- Resolution: 0.01 mm
- Insize Metric Digital Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Metrik Digital- Resolusi: 0.01mm- Tombol: on/off, nol, hold- Pengukuran absolut dan bertahap - Mati otomatis, gerakkan unit digital untuk menghidupkan jangka- Baterai CR2032- Output data- Sesuai dengan standar DIN862- Terbuat dari stainless steel- Aksesori opsional: kabel output data (kode 7306-20, 7302-SPC5A/SPC5B, 7305-SPC2A)
- Insize Digital Caliper (1106) (Jangka Sorong)Deskripsi:Digital Caliper> Resolution: 0.01mm, 0.0005 Inch> IP54 level protection> Button function : on/off, zero, mm/inch, ABS, data preset> Battery CR2032> Data output> Made of stainless steel> Optional accessory : data output cable (code 7306-20, 7302-SPC5A/SPC5B, 7305-SPC2A
- Insize Digital Caliper (1135) (Jangka Sorong)Deskripsi:Digital Caliper> Resolution: 0.01 mm/0.0005 Inch> Buttons: on/off, zero, mm/inch, ABS, data preset> Battery CR2032> Data output> Made of stainless steel> Optional accessory: data output cable (code 7306-20,7302-SPC5A/SPC5B, 7305-SPC2A)atribut:
- Accuracy: +/- 0.05 mm
- Insize Digital Caliper (1136) (Jangka Sorong)Deskripsi:Digital Caliper> Resolution: 0.01mm/0.0005inch> High moving speed is allowed> made of stainless steel
- Insize Digital Blade Caliper (Jangka Sorong)Deskripsi:Digital Blade Caliper> The blade jaws fit into small grooves> Resolution: 0.01 mm/0.0005 Inch> Buttons: on/off, zero, mm/inch> Automatic power off, move the digital unit to turn on power> Battery CR2032> Data output> Made of stainless steel> Optional accessory: data output cable (code 7306-20,7302-SPC5A/SPC5B, 7305-SPC2A)atribut:
- Range: 0-300 mm
- Accuracy: +/- 0.04 mm
- Insize Digital Caliper with Round Depth Bar (Jangka Sorong)Deskripsi:Digital Caliper with Round Depth Bar> Resolution: 0.01mm/ 0.0005 Inch> Button : on/off, zero, mm/Inch> Automatic power off, move the digital unit to turn on power> Battery CR2032> Data output> Meet DIN862> Made of stainless steel> Optional accessory : data output cable (code 7306-20, 7302-SPC5A/SPC5B, 7305-SPC2A)
- Insize Electronic Inside Goove Caliper (Jangka Sorong)Deskripsi:Electronic Inside Goove Caliper> For narrow grooves and small recesses> Resolution: 0.01mm/0.0005 Inch> Buttons: zero, power on/off, inch/mm> Battery SR44, with one spare battery> Data output> Hardened stainless steel construction> Packed in plastic box or wooden boxatribut:
- Range: 22-150 mm
- Measuring Depth: 35 mm
- Insize Digital Gear Tooth Caliper (Jangka Sorong)Deskripsi:Digital Gear Tooth Caliper- Carbide tips- Made of stainless steelatribut:
- Measurement Range (mm): 1 to 30
- Accuracy (mm): ±0.04
- Resolution (mm): 0.01/0.0005”
- Material: Stainless steel
- Insize Electronic Depth Caliper (Alat Ukur Kedalaman Digital)Deskripsi:Electronic Depth Caliper> Meet DIN862> Button: zero, power on/off, inch/mm> Data Output> Made of hardened stainless steelatribut:
- Range: 0-200 mm
- Base Length: 100 mm
- Resolution: 0.01 mm
- Insize Digital Disk and Pad Caliper (Jangka Sorong)Deskripsi:Digital Disk and Pad Caliper> Measure thickness of disk brakes and pad wear> Resolution: 0.01 mm/0.0005 Inch> Buttons: on/off, zero, mm/inch> Automatic power off, move the digital unit to turn on power> Battery CR2032> Data output> Made of stainless steel> Optional accessory: data output cable (code 7306-20,7302-SPC5A/SPC5B, 7305-SPC2A)atribut:
- Range: 0-150 mm
- Accuracy: -/+0.07 mm
- Insize High Accuracy Coolant Proof Electronic Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Digital Akurasi Tinggi Coolant Proof - Akurasi melebihi standar DIN862- Resolusi: 0,005mm/0,0005 Inci- Coolant proof level IP54- Tombol: mm/in, ABS/INC, on/off, nol- Baterai CR2032, dengan satu baterai cadangan, mati otomatis- Output data- Bahan hardened stainless steel - Dikemas dalam kotak plastik
- Insize Fraction Reading Coolant Proof Electronic Caliper (Jangka Sorong)Deskripsi:Fraction Reading Coolant Proof Electronic Caliper> Resolution: 0.01mm, 0.0005 Inch, 1/128 Inch> IP54 level protection> Button: unit (mm/in/fraction), ABS/INC, power on/off, zero> Battery CR2032, with one spare battery, automatic power off> Data output> Meet DIN862, hardened stainless steel construction> Packed in plastic boxatribut:
- Range: 0-200 mm
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
Daftar Harga harga sigmat insize Terbaru October 2026
| Insize Digital Caliper (Jangka Sorong) | Rp779.900 |
| Insize Vernier Caliper (Jangka Sorong) | Rp689.900 |
| Insize Waterproof Digital Caliper (Jangka Sorong) | Rp3.199.900 |
| Insize Digital Drum Brake Caliper (Jangka Sorong) | Rp6.299.900 |
| Insize Electronic Caliper (Jangka Sorong) | Rp1.299.900 |
| Insize Mini Electronic Caliper (Jangka Sorong) | Rp1.699.900 |
| Insize Metric Digital Caliper (Jangka Sorong) | Rp1.299.900 |
| Insize Digital Caliper (1106) (Jangka Sorong) | Rp8.299.900 |
| Insize Digital Caliper (1135) (Jangka Sorong) | Rp9.999.900 |
| Insize Digital Caliper (1136) (Jangka Sorong) | Rp8.599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-5.jpg)
/clP102120453-2.jpg)
/Insize%20Waterproof%20Digital%20Caliper%20(Jangka%20Sorong)/P102120323-1.jpg)
/P102120408-1.jpg)
/Insize%20Electronic%20Caliper%20(Jangka%20Sorong)/P102120316-1.jpg)
/P102120309-1.jpg)
/Insize%20Metric%20Digital%20Caliper%20(Jangka%20Sorong)/P102120293-1.jpg)
/Insize%20Digital%20Caliper%20(1106)%20(Jangka%20Sorong)/P102120262-1.jpg)
/Insize%20Digital%20Caliper%20(1135)%20(Jangka%20Sorong)/a1P102120361-2.jpg)
/Insize%20Digital%20Caliper%20(1136)%20(Jangka%20Sorong)/P102120378-1.jpg)
/P102120439-1.jpg)
/Insize%20Digital%20Caliper%20with%20Round%20Depth%20Bar%20(Jangka%20Sorong)/P102120330-1.jpg)
/P102120347-1.jpg)
/P102120415-1.jpg)
/P102120385-1.jpg)
/P102120392-1.jpg)
/Insize%20High%20Accuracy%20Coolant%20Proof%20Electronic%20Caliper%20(Jangka%20Sorong)/P102120231-1.jpg)
/Insize%20Fraction%20Reading%20Coolant%20Proof%20Electronic%20Caliper%20(Jangka%20Sorong)/P102120248-1.jpg)
/0cP101000012-28.jpg)
/P101518176-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)