Beli harga safety helmet msa v gard di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MSA V-Gard Hard Hat Cap Fastrac Safety Helmet (Helm Proyek)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp299.900

    MSA V-Gard Hard Hat Cap Fastrac Safety Helmet (Helm Proyek)
    Deskripsi:
    The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Approval: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
    • Impact Protection: Top Impact (Type 1)
    • Includes Chinstrap: No
    • Material: Shell Polyethylene
    • Ventilation: Non-Vented
  2. MSA VGARD
    Mulai

    Rp179.900

    MSA VGARD
    Deskripsi:
    MSA V-Gard hard hat known for comfort, quality and durability. The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction-so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Type: On Cap
  3. MSA (Local) Helm Safety Fas-Trac without Chinstrap
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    MSA (Local) Helm Safety Fas-Trac without Chinstrap
    Deskripsi:
    Helm MSA Lokal bersertifikat SNI telah melewati uji coba penelitian sesuai standar yg telah ditetapkan untuk keselamatan kerja.REG IDM 000206153 Helm Keselamatan Industri No.Sert : 3759.671 / 13.340 / XI / 2017Certificate KAN (Komite Akreditasi Nasional)Uji Redam Kejut Untuk Perlambatan Yang Diteruskan Pola Kepala Uji- Suhu Rendah -10 C, 4 Jam : Maks 100 G : Hasil 53,2 G- Suhu Tinggi (50 2)C, 4 Jam : Maks 100 G : Hasil 55,6 G- Kondisi lembab (20 2)C, Laju semprot 1 L / Menit 4 jam : Maks 100 GUji penetrasi -20C selama 4 jam beban pemukul 3 KG tinggi 1000 M : Hasil tidak menyentuh pola kepala uji dan tidak tembusKetahanan nyala api selama 5 detik : Hasil tidak terbakarUji isolasi listrik kebocoran arus listrik pada tegangan 440V-1200V,60HZ : Maks 1,2 MA : Hasil 0,3 MAUji kekakuan arah samping : Pembebanan melintang dari 100N hingga 430N selama 30 selama 30 detik- Deformasi arah samping : Maks 40 (mm) : Hasil 38 (mm)- Deformasi sisa : Maks 15 (mm) : Hasil 7 (mm)
    atribut:
    • Approval: SNI ISO 3873:2012 LSPr-013-IDN, ISO 9001 : 2015
    • Material: Polypropylene
  4. UVEX Safety Helmet Pheos B-WR Rotation System (Helm Safety)
    Mulai

    Rp439.900

    UVEX Safety Helmet Pheos B-WR Rotation System (Helm Safety)
    atribut:
    • Size (cm): 52 to 61
    • Standard: EN 397
    • Version: with long brim
  5. UVEX Safety Helmet Pheos IES Red Rotation System (Helm Safety)
    Mulai

    Rp599.900

    UVEX Safety Helmet Pheos IES Red Rotation System (Helm Safety)
    Deskripsi:
    UVEX Safety Helmet Pheos IES Red Rotation System. Safety spectacles and protective helmets don't always go well together, but this has now changed with the uvex pheos IES: IES stands for "Integrated Eyewear System" and means that your uvex pheos safety glasses can be connected directly with the clip integrated in the helmet. This means that it is always firmly in the position it should be in-and where necessary safely stored in the parking position in the helmet.
  6. KRISBOW Helm Safety Brim Depan Tidak Berventilasi
    Rating:
    100% of 100
    (5)
    Mulai

    Rp92.900

    KRISBOW Helm Safety Brim Depan Tidak Berventilasi
    atribut:
    • Dimensions (cm): 28x22x16
    • Material: HDPE
    • Safety Approval: ANSI, CE
    • Type: Non Vented
  7. CIG Safety Helmet 6 point Magnum (Helm Safety)
    Mulai

    Rp77.900

    CIG Safety Helmet 6 point Magnum (Helm Safety)
    atribut:
    • Material: ABS (shell)
    • Application For: protection from impact
  8. CIG Safety Helmet 6 point Victor (Helm Safety)
    Mulai

    Rp149.900

    CIG Safety Helmet 6 point Victor (Helm Safety)
    Deskripsi:
    - ABS- Shell come with 6 point adjustable suspension give a comfortable- Designed for worker who need head protection- Customized fit Designed to be light weight and comfortable- It is ideal for Contruction, Industries, Ultilites and Environments- Slotted side to accommodate accessorise such as ear muff and face shieldCompliance : CE EN357
    atribut:
    • Material: ABS (shell)
    • Application For: protection from impact
    • Standards Approvals: CE EN 357
  9. MSA Gas Detector
    Mulai

    Rp19.999.900

  10. MSA Hat
    Mulai

    Rp289.900

  11. MSA Altair 4X
    Mulai

    Rp23.999.900

    MSA Altair 4X
    atribut:
    • Audible Alarm (dB): >95 at 1 ft
    • Dimensions (mm): 4.4x3.0x1.31
    • Drop Test: 20ft
    • Extended Temperature Range (°C): -20 to +50
    • Housing: Rugged rubberized armor
    • Operating Temperature Range (°C): -10 to +40
    • Humidity (%RH): 15-90 non-condensing
    • Ingress Protection: IP67
    • Runtime (hour): 24 @room temperature
    • Temperature Range (°C): Short Period (15minutes) -40 to +60
  12. UVEX Safety/Protection Glasses Spectacles i-3 (Kacamata Safety)
    Rating:
    20% of 100
    (1)
    Mulai

    Rp239.900

    UVEX Safety/Protection Glasses Spectacles i-3 (Kacamata Safety)
    atribut:
    • Lens Material: Polycarbonate (PC)
    • UV Protection: UV 400
  13. KRISBOW Rompi Safety
    Rating:
    90% of 100
    (2)
    Mulai

    Rp57.900

  14. CHEETAH Sepatu Safety Ankle Boots Revolution Nitrile 2180H (Sepatu Proyek)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp429.900

    CHEETAH Sepatu Safety Ankle Boots Revolution Nitrile 2180H (Sepatu Proyek)
    Deskripsi:
    Ketangguhan yang tak tertandingi dan daya tahan sepatu berbahan Nitrile Rubber (NBR) kami telah dipercaya di lingkungan kerja paling keras sejak 1972. Menampilkan langsung sol luar nitrile divulkanisir, membuatnya tahan panas, gesekan dan bahan kimia yang membuat mereka ideal dalam kondisi wokring ekstrim. Nitrile Outsole memberikan sol yang keras dengan ketahanan kimia dan abrasi maksimum yang dapat menahan paparan panas yang tinggi. Deep Cleats untuk meminimalkan penumpukan muatan elektrostatik untuk mengurangi risiko percikan. Full Safety Features dengan bahan olahraga berkelas yang dipilih secara hati-hati untuk memastikan breathability dan kenyamanan kaki. 2180H dilengkapi dengan "Antistatic Outsole" dan "Steel Midsole" fitur.
    atribut:
    • Color: Black
    • SNI License: Yes
    • SNI Number: 158/W/RE/B/V/2017
Daftar Harga harga safety helmet msa v gard Terbaru April 2026
MSA V-Gard Hard Hat Cap Fastrac Safety Helmet (Helm Proyek)Rp299.900
MSA VGARDRp179.900
MSA (Local) Lokal Helm Safety Staz-On with Chinstrap LokalRp62.900
MSA (Local) Helm Safety Fas-Trac without ChinstrapRp109.900
UVEX Safety Helmet Pheos B-WR Rotation System (Helm Safety)Rp439.900
UVEX Safety Helmet Pheos IES Red Rotation System (Helm Safety)Rp599.900
UVEX Safety Helmet Pheos E-S-WR Without Air Vents (Helm Safety)Rp449.900
KRISBOW Helm Safety Brim Depan Tidak BerventilasiRp92.900
CIG Safety Helmet 6 point Magnum (Helm Safety)Rp77.900
Kenmaster Helm Proyek (Helm Safety)Rp35.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)