Beli harga regulator express di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kenmaster Paket Regulator Otomatis + Selangatribut:
- Size (m): 1.8
- HADES LPG / Propane Regulatoratribut:
- Use for: LPG/Propane
- Yamato Nitrogen Gas Regulator (Pengatur Gas)atribut:
- Primary Side Working Pressure (MPa): 2 to 15
- Secondary Side Working Pressure (MPa): 0.2 to 0.99
- SRG Regulator Gas Dia. 20mm 28mbaratribut:
- Inlet Diameter (mm): 20
- Outlet Noozle (mm): 10
- Outlet Pressure (mbar): 28
- Nihon Seiki Regulator (Pengatur Tekanan)atribut:
- Overall Length (mm): 186
- Weight (kg): 1.2
- Working Pressure (MPa): 1orless
- Connection Caliber (Rc): 41702
- Fluid: Air
- Set Pressure (MPa): 05 to 0.85
- Pressure Resistance (MPa): 1.5
- Ambient Temperature (°C): 5 to 60
- Processing Airflow Rate ANR (m³/minute): 8
- Wipro Regulator LPG (Pengatur Tekanan)atribut:
- Color: Orange
- Dimensions (cm): 15x10.5x14.5
- GASCOMP Selang Gas + Regulator TradingDeskripsi:Dengan kualitas terbaik menghadirkan GASCOMP GRT-924E – Selang Gas + Regulator Trading sebagai sarana untuk menghubungkan kompor dengan gas. Dibuat dari bahan material berkualitas sehingga tidak akan menyebabkan kebocoran.Pressure : 2 Kg/hSelang standart SNIDilengkapi indikator penanda volume gas yang masih tersisa di dalam tabungDilengkapi pemutus aliran apabila terjadi gas bocor, pengatur secara otomatis memutuskan aliran gas di dalam selangMempunya 2 lapisan yaitu : lapisan dalam terbuat dari karet dan lapisan luar terbuat dari bahan aluminiumatribut:
- Material: Spiral
- Hose Length (m): 1.8
- Equipment: Manometer
- Locking: Rotated
- Dimension (LxWxH) (cm): 26x9x30
- Weight (kg): 2
- Color: Gray
- Accessories: Clamp 2 pcs
- Output Pressure (MM/wc): 300
- Input Pressure (kg/cm): 0.7-15.6
- Pressure (kg/hour): 2
- SNI License: Yes
- SNI Number: 636/W/RV/XII.12/2014
- Yamato LPG RegulatorDeskripsi:-As for mounting on a propane container, a spanner method has been employed.-Dry type safety device built-in type.atribut:
- Primary side working pressure: 0.5 to 1.56MPa
- Secondary Side Working Pressure: 0.01 to 0.15MPa
- Main Body Materials: Brass
- Yamato Single-Stage Reduction RegulatorDeskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- Yamato Gas Regulator (with Flowmeter) (Pengatur Tekanan)Deskripsi:-Compact regulator that can supply gas stably since it has less pressure fluctuation.-With outlet float type flowmeter (25L).atribut:
- Outlet Connection: phi8 hose port
- Main Body Materials: Brass
- Yamato Gas Regulator (with Valve)Deskripsi:-Compact regulator that can supply gas stably since it has less pressure fluctuation.-With outlet valve (Rc1/4)atribut:
- Primary side working pressure: 2 to 15MPa
- Secondary Side Working Pressure: 0.2 to 0.6MPa
- Outlet Connection: Rc1/4 with valve
- Main Body Materials: Brass
- SAMATO Argon RegulatorDeskripsi:ARGON Regulator High Quality
- QUANTUM Regulator Gas Meter Tekanan RendahDeskripsi:adalah regulator tekanan rendah yang disertai dengan meter gas pengukur tekanan dan sangat cocok digunakan untuk kompor gas. Pemasangan lebih mudah dan aman. Tekanan keluar maksimum 2 bar. Diameter saluran masuk gas 20 mm Regulator LPG.Pressure : 2 Kg/hatribut:
- Material: Copper
- Equipment: Manometer
- Locking: Rotated
- Dimension (LxWxH) (cm): 11.36x6.85x5.71
- Weight (kg): 1
- Color: Green
- Accessories: Not
- Input Pressure (kg/cm²): 0.7-20
- Output Pressure (kg/cm²): 0-2
- Pressure (kg/hour): 2
- SNI License: Yes
- SNI Number: 7772.795/23.020/VIII/2023
Daftar Harga harga regulator express Terbaru March 2026
| Sellery Gas Regulator (Pengatur Gas) | Rp87.900 |
| Kenmaster Paket Regulator Otomatis + Selang | Rp109.900 |
| Kenmaster Paket Selang Gas LPG | Rp59.900 |
| HADES LPG / Propane Regulator | Rp419.900 |
| Yamato Nitrogen Gas Regulator (Pengatur Gas) | Rp4.999.900 |
| SRG Regulator Gas Dia. 20mm 28mbar | Rp139.900 |
| Nihon Seiki Regulator (Pengatur Tekanan) | Rp2.599.900 |
| Kenmaster Selang Gas LPG | Rp879.900 |
| Wipro Regulator LPG (Pengatur Tekanan) | Rp329.900 |
| GASCOMP Selang Gas + Regulator Trading | Rp64.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



















































































































































/P102119143-1.jpg)


%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/HADES%20LPG%20%2F%20Propane%20Regulator/coP101002456-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Nitrogen%20Gas%20Regulator%20(Pengatur%20Gas)/P102624856-3.jpg)

/P102030721-1.jpg)


%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20LPG%20Regulator/P102622423-3.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Single-Stage%20Reduction%20Regulator/qlP103672957-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Gas%20Regulator%20(with%20Flowmeter)%20(Pengatur%20Tekanan)/P102615034-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Gas%20Regulator%20(with%20Valve)/P102615043-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/SAMATO%20Argon%20Regulator/r9P102113981-2.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Daesung%20Regulator/4jP105444163-5.jpg)