Beli harga push button schneider di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric EasyPact CVS400Fatribut:
- Device Application: Distribution
- Product or Component Type: Circuit Breaker
- Range of Product: Easypact CVS400-630
- Schneider Electric Harmony XB5 Timer Panel Mountedatribut:
- SS: 2
- Type: Monolitic Timer with one function
- Schneider Electric Altivar Easy 610 Variable Speed Driveatribut:
- Frequency (Hz): 50-60 (+/-5%)
- Number of Phases: 3 phases
- Number of Preset Speeds: 16
- Output Frequency (kHz): 0.0001-0.5
- Rated Supply Voltage (V): 380-415 (-15 to 10%)
- Schneider Electric TeSys Deca Contacts set LA5-D Seriesatribut:
- Poles Description: 3P
- Product or Component Type: Main Contact Set
- Range: TeSys
- Schneider Electric TeSys Batribut:
- Range: TeSys
- RIDGID Micro Non-Contact Infrared Thermometeratribut:
- Emissivity: Adjustable 0.1 - 1
- Power Source: Battery (1 x \"9V\") Included
- Container protection class: IP54
- Catalog Number: 36798
- Distance to Spot Ratio: 30 to 1
- Measuring Range (m): 0.05 to 50
- Temperature Display: Current Temperature, MAX Temperature
- Nito PCS Type Plastic EnclosureDeskripsi:-Box made of resin for push buttons with high IP and oilproof.-High strength: The impact performance has cleared IK07 of IEC62262.-Flame retardance: Highest grade of 5VA(UL94)at the flammability test.atribut:
- Effective Depth: 57mm
Daftar Harga harga push button schneider Terbaru April 2026
| Schneider Electric EasyPact CVS400F | Rp4.499.900 |
| IDEC Push Button | Rp159.900 |
| Chint Illuminated Push Button Direct | Rp119.900 |
| Schneider Electric Harmony XB5 Timer Panel Mounted | Rp2.399.900 |
| Schneider Electric Altivar Soft Starter ATS480 | Rp849.900 |
| Schneider Electric Photoelectric sensors XU Series | Rp799.900 |
| Schneider Electric Altivar Easy 610 Variable Speed Drive | Rp18.999.900 |
| Schneider Electric Harmony XB4 Series | Rp42.900 |
| Schneider Electric TeSys Deca Contacts set LA5-D Series | Rp1.899.900 |
| Schneider Electric TeSys B | Rp7.199.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)