Beli harga pneumatic cylinder smc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Standard Air Cylinder (Silinder Pneumatik)
    Mulai

    Rp489.900

    SMC Standard Air Cylinder (Silinder Pneumatik)
    atribut:
    • Pivot Bracket: None
    • Mounting Style: Double Clevis Style
    • Auto Switch: Without Auto Switch
    • Suffix For Cylinder: Rubber Cushion
    • Bore Size (mm): 16
    • Cylinder Stroke (mm): Standard Stroke 30
    • Auto Switch Mounting Style: None
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Dual Stroke Mark: Without Two Stroke Mark
    • Head Cover Port Location: Perpendicular To Axis
    • Made To Order: Standard
    • Rod End Bracket: None
    • With Auto Switch (Built-in Magnet): Without Auto Switch
  2. SMC Air Cylinder (CXS) 10mm (Silinder Udara)
    Mulai

    Rp1.799.900

    SMC Air Cylinder (CXS) 10mm (Silinder Udara)
    atribut:
    • Auto Switch: Without Auto Switch (Built-in Magnet)
    • Made To Order: Standard
    • Bore Size (mm): 10
  3. SMC Stainless Steel Air Cylinder (Silinder Udara)
    Mulai

    Rp4.499.900

    SMC Stainless Steel Air Cylinder (Silinder Udara)
    atribut:
    • Made To Order: Standard
    • Auto Switch: Without Auto Switch
  4. SMC Air Cylinder Cm2B2 (Silinder Pneumatik)
    Mulai

    Rp679.900

    SMC Air Cylinder Cm2B2 (Silinder Pneumatik)
    atribut:
    • Pivot Bracket: None
    • Mounting Style: Basic (Double-side Bossed)
    • Rod End Bracket: None
    • Type: Pneumatic
    • Made To Order: Standard
    • Auto Switch: Without Auto Switch
    • Bore Size (mm): 20
    • Cylinder Stroke (mm): Standard Stroke 25
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Dual Stroke Mark: Without Two Stroke Mark
    • Port Thread Type: Rc
    • Suffix For Cylinder: Rubber Cushion,Rod End Male Thread,Without Rod Boot
    • Suffix For Cylinder2: Rubber Cushion,Rod End Male Thread,Without Rod Boot
    • With Auto Switch (Built-in Magnet): Without Auto Switch
  5. SMC O-Ring Seal Kit (Oring Kit)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp32.900

  6. SMC Refrigerated Air Dryer
    Mulai

    Rp25.999.900

    SMC Refrigerated Air Dryer
    atribut:
    • Option A: Standard
    • Option B: Standard
    • Option C: Without Chinese Labels And A Chinese Operation Manual
    • Option D: Standard
    • Option F: Without A Heavy-Duty Auto Drain
    • Option E: Standard
    • Option G: Without A Circuit Breaker
    • Option H: Without A Terminal Block For Power Supply, Operating And Error Signals
    • Option I: Timer Type Solenoid Valve Without Auto Drain
    • Voltage (V AC): Single-Phase 230 (50 Hz)
  7. 3M Particulate Filter 1744 (Saringan Udara)
    Mulai

    Rp249.900

    3M Particulate Filter 1744 (Saringan Udara)
    atribut:
    • Compatible With: 3M Reusable Halfface Mask Respirator model 3200 atau 1200
    • Cartridge or Filter Type: Particulate
    • Product Type: Particulate Filter
    • Recommended Industry: Construction, General Manufacturing, Heavy Industrial, Marine, Oil & Gas, Pharmaceutical, Transportation
  8. SUN RUN Silinder Hidrolik
    Mulai

    Rp3.199.900

    SUN RUN Silinder Hidrolik
    Deskripsi:
    S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
  9. LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)
    Mulai

    Rp1.999.900

    LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)
    Deskripsi:
    Kompresor udara tanpa oli lakoni tipe fresco dapat di gunakan untuk tempat yang membutuhkan udara bertekanan tanpa terkontaminasi oleh oli mesin, contohnya pada industri makanan, pakaian, laboratorium, dan dokter gigi atau kebutuhan udara bertekanan tanpa suara bising.
  10. SENSI Latex Free Earloop Mask
    Rating:
    100% of 100
    (27)
    Mulai

    Rp109.900

    SENSI Latex Free Earloop Mask
    Deskripsi:
    SENSI Masker tipe pengait telinga dengan 3 lapisan yang berfungsi menyaring udara kotor dan menahan percikan cairan, mengurangi risiko penyebaran virus, kuman dan bakteri serta debu atau partikel mikro lainnya. Lapisan yang lembut, mudah bernapas, terbuat dari bahan bebas lateks dan fiberglass, penyepit tulang hidung lebih aman karena tidak memakai kawat logam.
    atribut:
    • Number of Ply: 4
    • Type: Earloop
  11. Hyundai Generator Inverter Portable (Genset Inverter)
    Mulai

    Rp7.199.900

    Hyundai Generator Inverter Portable (Genset Inverter)
    atribut:
    • Phase: Single
    • Frequency (Hz): 50
    • Voltage (V): 220
  12. HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin)
    Mulai

    Rp14.999.900

  13. Bayfresh Pengharum Ruangan Aerosol
    Rating:
    100% of 100
    (47)
    Mulai

    Rp20.900

    Bayfresh Pengharum Ruangan Aerosol
    Deskripsi:
    Bayfresh penetral udara, senantiasa menghadirkan kesegaran menghadirkan kesegaran akan udara segar di ruangan anda. Wewangiannya yang diformulasikan secara khusus mampu menetralkan bau di udara dan menghadirkan kesegaran di ruangan anda.
    atribut:
    • Packaging: Kaleng Aerosol
  14. Nexcare Earloop Mask
    Rating:
    95% of 100
    (4)
    Mulai

    Rp12.900

    Nexcare Earloop Mask
    Deskripsi:
    Masker yang dilengkapi dengan 3 penyaring dengan memiliki keunggulan filter statis yaitu serat dengan material khusus yang berfungsi menangkap virus flu dan mikropartikel. Memiliki penyanggayang mengikuti lekuk hidung sehingga nyaman untuk penggunaan lebih lama. Serta bagi pengguna kacamata dapat mencegah embun pada pemakaian kacamata.- Anjuran Pakai Saat gejala flu Saat dekat bayi Saat bepergian. - Lapisan dalam yang nyaman bersentuhan dengan kulit dan menyalurkan udara bersih.- Serat acak pada lapisan tengah yang mampu menahan partikel.- Serat teratur pada lapisan luar yang dapat menyaring udara dan partikel berukuran besar.
    atribut:
    • Use for: For Health Care
Daftar Harga harga pneumatic cylinder smc Terbaru November 2026
SMC Standard Air Cylinder (Silinder Pneumatik)Rp489.900
SMC Air Cylinder (CXS) 10mm (Silinder Udara)Rp1.799.900
SMC Stainless Steel Air Cylinder (Silinder Udara)Rp4.499.900
SMC Air Cylinder Cm2B2 (Silinder Pneumatik)Rp679.900
SMC Regulator (Regulator Tekanan Udara)Rp42.900
SMC O-Ring Seal Kit (Oring Kit)Rp32.900
SMC Refrigerated Air DryerRp25.999.900
3M Particulate Filter 1744 (Saringan Udara)Rp249.900
SUN RUN Silinder HidrolikRp3.199.900
CKD Compact Cylinder SSD2 Series (Silinder Pneumatik / Silinder Kompak)Rp509.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)