Beli harga ph meter air di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Lutron pH Meter
    Mulai

    Rp979.900

    Lutron pH Meter
    Deskripsi:
    - Economical type.- pocket size.
    atribut:
    • Resolution (pH): 0.01
  2. Cole Parmer pH Meter
    Mulai

    Rp63.999.900

    Cole Parmer pH Meter
    atribut:
    • Frequency (Hz): 50/60
    • Height (inch): 2.75
    • Maximum Temperature (°C): 100
    • Maximum Temperature (°F): 212
    • Minimum Temperature (°C): 32
    • Power (V AC): 100 to 240
    • Width (inch): 6
  3. Shinwa Rules Digital pH Meter
    Mulai

    Rp1.899.900

    Shinwa Rules Digital pH Meter
    atribut:
    • Operating Temperature Range: 5-35°C
    • Measuring Range: 1.0 to 14.0pH
    • Minimum: (Resolution) pH0.1
    • Precision: ± pH0.1
    • Body Material: ABS resin
    • Material (measuring section): Glass
    • Power: Three silver oxide batteries LR44
  4. Pristine Air Minum pH8.6+
    Rating:
    93% of 100
    (9)
    Mulai

    Rp84.900

    Pristine Air Minum pH8.6+
    Deskripsi:
    Air minum pH tinggi yang diproduksi dengan teknologi no.1 Jepang dari Nihon Trim dengan kandungan mikro molekul sehingga cepat diserap tubuh.
    atribut:
    • Packaging: Bottle
    • Variant: Mineral Water
  5. KYORITSU Lux Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    KYORITSU Lux Meter
    Deskripsi:
    - Digital Light Meter 3 ranges changeable from low to high illuminance. (200/2000/20000lux) - Data hold function.- Digital light meter with separate light recieving sensor and meter.
    atribut:
    • Dimensions (mm): 148x71x36
    • Measuring Range (Lux): 0.1 to 19990
    • Accuracy: ±4%rdg±5dgt
    • Contents Included: Carrying Case; 6F22 (9V); Photocell Cover; Instruction Manual
    • Current Consumption: 2 mAh
    • Operating Temperature Range: 0 - 50 degrees C Below 80% RH
    • Power Source: 6F22 (9V) x1
    • Response Time: 2,5 times/ sec
  6. Paloma Gas Water Heater
    Mulai

    Rp3.999.900

    Paloma Gas Water Heater
    Deskripsi:
    Paloma offers a complete range of tankless water heaters suitable for both residential and commercial use. Our tankless water heater line includes products for indoor and outdoor installation, natural and bottled gases, and maximum flow rates from 5 to 32 liters per minute. Paloma's range satisfies all water-heating needs.
    atribut:
    • Capacity (L): 5
    • Installation: Indoor
  7. Shinwa Rules Soil Acidity Meter A
    Mulai

    Rp839.900

    Shinwa Rules Soil Acidity Meter A
    atribut:
    • 1 Scale: pH 0.2
    • Measuring Range: 3 to 7pH
    • Main Part Dimension: 106x47x47mm
    • Precision: ± 0.5pH
    • Body Material: ABS resin
    • TRUSCO Number: 405-5870
  8. KRISBOW Alat Ukur pH & Suhu
    Mulai

    Rp2.199.900

    KRISBOW Alat Ukur pH & Suhu
    atribut:
    • Temperature Range (°C): -5 to 50
    • Temperature Accuracy (°C): ± 0.8
    • Index Protection: IP65
    • Temperature Resolution: 0.1
    • pH Accuracy: ± 0.03
    • pH Range: 0 to 14
    • pH Resolution: 0.01
  9. KRISBOW Set Perkakas Teknisi AC
    Mulai

    Rp10.999.900

    KRISBOW Set Perkakas Teknisi AC
    atribut:
    • Dimensions (mm): 500x400x400
  10. Lutron Conductivity/TDS/Salt Meter
    Mulai

    Rp3.899.900

    Lutron Conductivity/TDS/Salt Meter
    Deskripsi:
    CONDUCTIVITY/TDS/SALT METERModel : YK-22CTA- One meter for one purpose operation: CD, TDS, Salt measurement.- Conductivity : 200 uS/2 mS/20 mS/200 mS.- Salt : 0 to 12 % salt (% weight).- Conductivity measurement can select Temp. Coefficient of measurement solution.- ATC for the conductivity measurement.- LCD with green light backlight, easy reading.- Can default auto power off or manual power off.- Data hold, record max. and min. reading.- Power by DC 9V (006 P) battery or DC 9V adapter in.- RS232/USB PC COMPUTER interface.
    atribut:
    • Power Battery (V): DC 9
  11. Extech Conductivity Meter
    Mulai

    Rp2.899.900

    Extech Conductivity Meter
    Deskripsi:
    4-in-1 multi-range sensor for measuring Conductivity, TDS, Salinity and TemperatureThe Extech EC400 ExStik features six units of measure, internal memory that stores up to 15 labeled readings for easy recall, adjustable conductivity to TDS ratio factor
    atribut:
    • Basic Accuracy: 2%FS, 0.01pH, 1.8degrees F
    • Dimensions: 35.6x172.7x40.6mm
    • Temperature: 32 to 149degrees F
Daftar Harga harga ph meter air Terbaru January 2026
Lutron pH MeterRp979.900
Cole Parmer pH MeterRp63.999.900
TRUSCO Replacement Sensor for pH MeterRp899.900
Shinwa Rules Digital pH MeterRp1.899.900
Pristine Air Minum pH8.6+Rp84.900
KYORITSU Lux MeterRp4.599.900
Paloma Gas Water HeaterRp3.999.900
Shinwa Rules Soil Acidity Meter ARp839.900
KRISBOW Alat Ukur pH & SuhuRp2.199.900
KRISBOW Set Perkakas Teknisi ACRp10.999.900

Data diperbarui pada 24/01/2026 (Harga belum termasuk PPN)