Beli harga perforated plate di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Legrand Lina 25 perforated plate
    Mulai

    Rp519.900

    Legrand Lina 25 perforated plate
    atribut:
    • Material: Steel
    • Surface Protection: Galvanized
    • Perforated: Yes
    • Halogen Free: Yes
  2. Hager Orion Plus Metal IP65 Enclosures
    Mulai

    Rp1.599.900

    Hager Orion Plus Metal IP65 Enclosures
    Deskripsi:
    Enclosures with plain or transparent door Steel colour RAL 7035 IP 65 / door closed Insulation class : I A according to IEC 60529 1.5mm thick sheet steel for body and door These enclosures feature: - 2 removable gland plate for cable entry on top and bottom - Earth studs on both body and door - Door easily removable - Plain door equipped with one or two locks with triangular 8mm bit centres, located out of the sealed area. Options: - Keylock - Wall fixing brackets - Plain or perforated mounting plate - Equipment kits for modular devices
  3. Hager Orion Plus GRP IP66/65 Enclosures
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Hager Orion Plus GRP IP66/65 Enclosures
    Deskripsi:
    Enciosure with plain door Made of glass reinforced polyester (GRP) Colour : RAL 7035 Body made out of one piece up to height 800mm IP 65 / door closed IEC60529 insulation class : II according to IEC 61140 These enclosures feature : - Plain door equipped with one or two locks with triangular 8mm centres, located out of the sealed area, gasket directly moulded on the door. - Studs in the back of the enclosure for mounting plate fastening Options: - Key lock - Wall fixing brackets - Plain or perforated monting plate - Equipment kits for modular devices Orion GRP enclosure plain door Orion GRP enclosure plain door
    atribut:
    • Color: RAL 7035
  4. monotaro Paper cutter A3 slide type 8/10 sheets (Sliding Rotary Trimmer)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp689.900

    monotaro Paper cutter A3 slide type 8/10 sheets (Sliding Rotary Trimmer)
    Deskripsi:
    The paper cutting operation.
    atribut:
    • Dimensions (width W x length L x height H) (mm): 341×510×75
    • Cutting Width (mm): 460
    • Suitable Size: A3 (for long side)
    • Cutting: Sliding type
    • Material (Main Unit): Plate + cutter head: ABS, plate back side: HIPS, plate surface: iron, stick: PS magnet, mat: rubber
    • Maximum Sheet Number to Cut: [Round blade]: 8 sheets (80 g / m 2 ) / 10 sheets (70 g / m 2 )
    • Blade Material: iron
  5. monotaro Paper cutter A4 slide type 8/10 sheets (Trimmer)
    Mulai

    Rp439.900

    monotaro Paper cutter A4 slide type 8/10 sheets (Trimmer)
    Deskripsi:
    The paper cutting operation.
    atribut:
    • Cutting Width (mm): 330
    • Suitable Size: A4 (for long side)
    • Dimensions (width W x length L x height H) (mm): 262×383×75
    • Cutting: Sliding type
    • Material (Main Unit): Plate + cutter head: ABS, plate back side: HIPS, plate surface: iron, stick: PS magnet, mat: rubber
    • Maximum Sheet Number to Cut: [Round blade]: 8 sheets (80 g / m 2 ) / 10 sheets (70 g / m 2 )
    • Blade Material: iron
  6. Open Industries Steel Paper Cutter (Trimmer)
    Mulai

    Rp2.699.900

    Open Industries Steel Paper Cutter (Trimmer)
    atribut:
    • Material: Table:Steel plate
  7. TRUSCO Light-Blocking Hard Coated Polycarbonate Welding Cover Sheet (Kaca Pelindung Las)
    Mulai

    Rp259.900

    TRUSCO Light-Blocking Hard Coated Polycarbonate Welding Cover Sheet (Kaca Pelindung Las)
    Deskripsi:
    Use:Arc welding
    atribut:
    • Dimension / Size (mm): 50 x 105
    • Applications: Arc welding
    • Purpose of Use: For arc welding.
    • Specifications: JIS Shading Polycarbonate Hard Coat Plates JIS T8141 Standard Products
  8. monotaro Paper Cutter A4 Cutting Type 10/12 Sheets (Trimmer)
    Mulai

    Rp479.900

    monotaro Paper Cutter A4 Cutting Type 10/12 Sheets (Trimmer)
    Deskripsi:
    The paper cutting operation.
    atribut:
    • Cutting Width (mm): 330
    • Suitable Size: A4 (for long side)
    • Dimensions (width W x length L x height H) (mm): 291×525×267
    • Cutting: Shredding type
    • Material (Main Unit): Bottom plate: HIPS, Handle: ABS, Transparent baffle: PS, Top ruler: PVC, Fixed knife: steel, Protective buckle: Iron, Foot pad: Silicone
    • Maximum Sheet Number to Cut: 10 sheets (80 g/m 2 )/12 sheets (70 g/m 2 )
    • Blade Material: iron
Daftar Harga harga perforated plate Terbaru April 2026
Legrand Lina 25 perforated plateRp519.900
Hager Orion Plus Metal IP65 EnclosuresRp1.599.900
Hager Orion Plus GRP IP66/65 EnclosuresRp1.899.900
monotaro Paper cutter A3 slide type 8/10 sheets (Sliding Rotary Trimmer)Rp689.900
monotaro Paper cutter A4 slide type 8/10 sheets (Trimmer)Rp439.900
Open Industries Steel Paper Cutter (Trimmer)Rp2.699.900
TRUSCO Light-Blocking Hard Coated Polycarbonate Welding Cover Sheet (Kaca Pelindung Las)Rp259.900
monotaro Paper Cutter A4 Cutting Type 10/12 Sheets (Trimmer)Rp479.900

Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)