Beli harga overload di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fuji Electric Thermal Overload RelayDeskripsi:Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
- ABB Electronic Overload RelayDeskripsi:The E16Du-0.32 Is An Self-Supplied Electronic Overload Relay, Which Means No Extra External Supply Is Needed. It Offers Reliable And Fast Protection For Motors In The Event Of Overload Or Phase Failure. Easy To Use Like A Thermal Overload Relay And Compatible With Standard Motor Applications, The Electronic Overload Relay Is Convincing, Above All, Due To Its Wide Setting Range, High Accuracy, High Operational Temperature Range And The Possibility To Select A Trip Class (10E, 20E, 30E). Further Features Are The Temperature Compensation, Trip Contact (Nc), Signal Contact (No), Automatic- Or Manual Reset Selectable, Trip-Free Mechanism, Stop- And Test Function And A Trip Indication. The Overload Relays Are Connected Directly To The Contactors. Single Mounting Kits Are Available As Accessory.atribut:
- Pollution Degree: 3
- Number of Auxiliary Contacts NC: 1
- Number of Poles: 3
- Kenmaster Stop Kontak (Power Socket/Power Outlet)Deskripsi:Spesifikasi :- Kabel Full Tembaga- Connector Full Kuningan- Bahan Fire Rerardant- Child Protection- Overload Protector- Central Switch
- Kenmaster Stop Kontak Over Heat (Power Socket/Power Outlet)atribut:
- Electric Rating (V): 220
- Power (W): 2500
- Cable Size (mm²): 3x0.75
- Electric Rating (A): 10
- Hioki Multimeter Digital (Multitester)Deskripsi:Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.atribut:
- DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
- AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
- Dimensions (WxHxD)(mm): 55x109x9.5
- Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
- Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
- Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
- Chint Lampu Bohlam LED E27 3000Katribut:
- Color: Yellow
- Ra: 70
- CCT: 3000K
- Input Voltage (V): AC100-240
- Beam Angle (°): 220
- Lamp Holder: E27
- GETRA Pro Commercial Blender for Smoothies IceDeskripsi:Large LCD Crush ice completely within 8 seconds Profesional sound insulation cover design Automatic memory of the last usage programme 185 kinds of pro modes Automatic Shut Off for Overload Protection Unbreakable food-grade pc jar Tungsten steel Japan Blade Speed 30.000 rpmatribut:
- Length (mm): 257
- Width (mm): 230
- Height (mm): 517
- Volume (L): 2
- Voltage (V): 220
- Phase: 1
- Wattage (W): 1500-2200
- Chint Lampu Bulb LED E27 6000K (Bohlam Lampu)atribut:
- Color: White
- Ra: 70
- CCT: 6000K
- Input Voltage (V): AC100-240
- Beam Angle (°): 220
- Lamp Holder: E27
- Chint Lampu LED T8 (Bohlam)atribut:
- Power (W): 18
- Ra: 70
- Grundfos Pompa Booster InverterDeskripsi:Grundfos CMBE adalah pompa inverter yang ringkas.Solusi pompa pendorong untuk berbagai macam aplikasi rumah tangga dan industri kecil. Pompa pendorong CME booster memastikan kenyamanan terbaik dengan memberikan tekanan yang konstan dalam kondisi beragamnya penggunaan air.Hanya dengan menekan tombol pengatur tekanan, maka tekanan akan meningkatkan atau menurun sesuai yang kita inginkan. Pompa CME booster sangat mudah instalasi.Tekanan konstanCME Booster selalu memberikan tekanan yang konstan.Desain yang kokoh Pompa terbuat dari bahan yang memastikan katahanaan terhadap korosi yang sangat baik. Rumah pompa, shaft dan impeller terbuat dari stainless stell berkualitas tinggi, sedangkan bagian lainnya dicat secara elektroforesis.Hemat energiPengatur frekuansi CME Booster yang menyesuaikan konsumsi daya sesuai dengan pemakaian air dapat menghemat penggunaan listrik hingga 40%.Aksesoris yang lengkap CME Booster memiliki five-way fitting yang memiliki non-return valve, pressure sensor, pressure gauge, dan koneksi tangki diafragma.Tidak bisingCME Booster beroperasi rendah suara, sekitar 55 desibel, yang secara signifikan lebih tenang daripada kebanyakan pompa saat ini tersedia dipasar.Interface yang mudah digunakanPanel kontrol pada pompa memiliki fitur interface yang mudah digunakan dengan indikator LED yang menunjukkan status operasional dan tombol untuk penyesuaian tekanan.Dry running protectionCME Booster akan berhenti beroperasi secara otomatis apabila terjadi kekosongan atau air habis.Thermal overload protectionCME Booster dilengkapi dengan thermal overload protection yang secara efektif memproteksi panas berlebih.
- SUN RUN Hand Pump (Pompa Tangan)Deskripsi:SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safetyatribut:
- Pressure Rating 2 stage (bar): 700
- Pump Type : Two Speed
Daftar Harga harga overload Terbaru March 2026
| Fuji Electric Thermal Overload Relay | Rp229.900 |
| ABB Electronic Overload Relay | Rp2.099.900 |
| Kenmaster Stop Kontak (Power Socket/Power Outlet) | Rp51.900 |
| Kenmaster Stop Kontak Over Heat (Power Socket/Power Outlet) | Rp61.900 |
| Hioki Multimeter Digital (Multitester) | Rp759.900 |
| Chint Lampu Bohlam LED E27 3000K | Rp31.900 |
| BOSCH Corded Rotary Hammer Drill (Bor Bobok Beton) | Rp1.999.900 |
| BOSCH Cordless Circular Saw (Gergaji Bundar) | Rp3.199.900 |
| GETRA Pro Commercial Blender for Smoothies Ice | Rp5.199.900 |
| BOSCH Cordless Sabre Saw (Gergaji Listrik) | Rp3.499.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)





















































































































































/d4P102277472-2.jpg)
/dmP102277490-3.jpg)
/P102091494-1.jpg)

/P101518404-1.jpg)
/pgP101518916-3.jpg)

/p9P101518909-2.jpg)
/22P102046074-7.jpg)
/P102046104-1.jpg)

/P103055293-1.jpg)