Beli harga oli stp 10w 40 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STP Oli Mesin Sintetikatribut:
- API Category: SM/CF
- STP High Performance Motor Oil (Oli Mesin)atribut:
- SAE: SAE 20W-50
- API Category: SL/CF
- Shell Engine Oil Helix HX5 (Oli Mesin)Deskripsi:- Pelumas dengan premium mineral - Keunggulan: Membersihkan lebih dengan menghilangkan endapan kotoran dari pelumas mineral sebelumnya - Menjaga performa mesin tetap stabil - Cocok dipakai untuk usia kendaraan 8-12 tahun.atribut:
- SAE Grade: 15W-40
- Kinematic Viscosity: '14.27 at 100°C
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Viscosity Index: 137
- Kendall Engine Oil PCMO GT-1 HP SAE (Oli Mesin)Deskripsi:Motor oil is made from crude oil and is used to lubricate, clean, and cool engines. Types of motor oil include conventional, synthetic, diesel, bio-based, hybrid (blends of conventional and synthetic), and recycled oils. Motor oil varies in weight and viscosity, as well as additives that some manufacturers add to the oil during the refining process. A numerical code system created by the Society of Automotive Engineers (SAE) grades motor oils according to viscosity--the higher the number between 0 and 60, the more viscous (thicker) the oil is. Most consumer motor oils are graded by two numbers, with the first number indicating cold weather (Winter or W) performance. This oil has a weight of SAE 10W-40, meaning it has an SAE viscosity rating of 10 in cold temperatures and a rating of 40 at normal operating temperature. Always check your vehicles owners manual to verify that this is the correct weight of motor oil for your vehicle. This oil is a conventional motor oil, meaning it is refined from crude oil or petroleum products. Conventional motor oils may or may not have additives included after refining. Conventional motor oils are more versatile than synthetic or hybrid motor oils, because they are suitable for use with nearly all types of modern vehicle engines, from cars and trucks to motorcycles, ATVs, farm equipment, and more.atribut:
- Color, ASTM D1500: 3
- Pour Point: -38Degrees F
- Zinc, wt %: 0.085
- Packaging: Bottle
- Shell Engine Oil Helix HX3 (Oli Mesin)atribut:
- SAE Grade: 20W50
- Viscosity (mm²/s): 157 @40°C, 19 @100°C
- Viscosity Index: 137
- Flash Point (°C): 215
- Pour Point (°C): - 27
- Density (kg/L): 0.888 @15°C
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- BM1 PC 3100 - Gasoline Engine Oil Mobil (Oli Mesin)Deskripsi:Pelumas semi sintetis yang dibuat untuk operasional beban kerja ringan maupun berat, dengan keunggulan PC-AFA. Sangat cocok untuk kendaraan bermesin standar sederhana dengan kondisi mesin yang baik.atribut:
- API Service: SJ
- Shell Engine Oil Helix ECO Plus (Oli Mesin)atribut:
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Shell Engine Oil Helix HX8 Synthetic (Oli Mesin)Deskripsi:Untuk pengendara yang mengineginkan perlindungan canggih terhadap mesin apapun tantangan berkendaranya.- Pelumas mesin fully Synthetic - Sesuai untuk mesin modernatribut:
- SAE Grade: 5W30
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- NOK Oil Seal Tipe TCatribut:
- Type: TC
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- Castrol Gas Engine Oil (Oli Mesin)Deskripsi:Castrol Duratec L is a monograde gas engine lubricant that provides excellent thermal and oxidative stability to reducecombustion chamber deposits and significantly reduce maintenance costs.Duratec L is formulated primarily for spark ignition naturalatribut:
- Grade: SAEJ300
- Sub Grade: SAE 40
- Characteristics: Standart
- Applicable to these sectors: Oil & Gas, Power Generation
- Volume (L): 209
- BM1 PC 3000 - Gasoline Engine Oil MobilDeskripsi:Pelumas semi sintetis yang dibuat untuk operasional beban kerja ringan maupun berat, dengan keunggulan PC-AFA. Sangat cocok untuk kendaraan bermesin standar sederhana dengan kondisi mesin yang baik.atribut:
- API Service: SJ
- WD-40 Specialist White Lithium Grease (Gemuk Semprot)Deskripsi:WD-40 Specialist White Lithium GreasePELUMAS ANTI KARAT YANG MELEKATFungsi: Solusi yang memberikan pelumasan & lapisan perlindungan melawan korosi jangka Panjang, tidak akan menetes atau berceceran. Mengurangi gesekan antar logam sehingga peralatan Anda berjalan dengan lancar. Dapat digunakan pada sambungan logam yang menahan beban, tahan suhu -17C sampai +148C, tahan panas & air.- Cocok digunakan pada sambungan antar logam- Melekat pada permukaan disegala kondisi cuaca- Ideal digunakan untuk pekerjaan beratPenggunaan Aplikasi:- Bearing- Piston- Pompa Air- Rel Pintu- Shock Absorberatribut:
- Volume (ml): 360
- Castrol Hydraulic OilDeskripsi:HYSPIN AWS 68 & HYSPIN AWS 46ANTI-WEAR HYDRAULIC OILSZinc-based hydraulic oils for use in all types of hydraulic pumps where pressures and speeds require anti-wear protection.atribut:
- Grade: ISO3448
- Characteristics: Standart
- Applicable to these sectors: Oil & Gas, Power Generation
- Volume (L): 209
- WD-40 Specialist Silicone (Semprotan Silikon)Deskripsi:WD-40 Specialist SiliconePASANGAN YANG SEMPURNA UNTUK MELUMASI & MELINDUNGI BAGIAN KARETFungsi:Dengan aman melumasi, tahan air dan melindungi permukaan logam dan non-logam, termasuk karet, plastik dan vinil. Dilengkapi dengan formula yang cepat kering dan memberikan lapisan bening yang tidak mencemari permukaan dan tidak lengket sehingga kotoran tidak akan menempel kembali.- Tahan terhadap temperatur tinggi -73C sampai +260C.- Melepaskan & Mencegah bagian yang lengket.- Tahan air dan melindungi dari kelembapan.Penggunaan Aplikasi:- Puli- Katrol- Konveyor- Pipa- Pintu, Jendela, & Wiper mobil- Hand Grip Motoratribut:
- Volume (ml): 360
Daftar Harga harga oli stp 10w 40 Terbaru April 2026
| STP Oli Mesin Sintetik | Rp98.900 |
| STP High Performance Motor Oil (Oli Mesin) | Rp89.900 |
| Shell Engine Oil Helix HX5 (Oli Mesin) | Rp88.900 |
| Kendall Engine Oil PCMO GT-1 HP SAE (Oli Mesin) | Rp97.900 |
| Shell Engine Oil Helix HX3 (Oli Mesin) | Rp58.900 |
| BM1 PC 3100 - Gasoline Engine Oil Mobil (Oli Mesin) | Rp129.900 |
| Shell Engine Oil Helix ECO Plus (Oli Mesin) | Rp78.900 |
| Shell Engine Oil Helix HX8 Synthetic (Oli Mesin) | Rp239.900 |
| Pertamina Ëngine Oil Industrial Heavy Duty Diesel Meditran (Oli Mesin Diesel) | Rp1.099.900 |
| NOK Oil Seal Tipe TC | Rp49.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)




















































































































































/P102041796-1.jpg)
/6hP102212233-8.jpg)
/P102202326-1.jpg)
/P102212226-1.jpg)
/P102121689-1.jpg)
/80P102212288-2.jpg)
/P102212264-1.jpg)
/90P104864324-1.jpg)

/0cP101000012-28.jpg)
/ihP102080665-2.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/WD-40%20Specialist%20White%20Lithium%20Grease%20(Gemuk%20Semprot)/ayP101574394-9.jpg)