Beli harga nikko steel rd 460 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Mulai

    Rp40.900

    NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.
    atribut:
    • Current: AC, DC+, DC-
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Yield Point (kgf/mm²): 43.8
    • Tensile Strength (kgf/mm²): 53.7
    • Charpy Impact Value (kgf-m): '7.2 at 0°C
    • Elongation (%): 29
  2. NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    40%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp39.900

    NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-
    atribut:
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Current: AC, DC+, DC-
    • Yield Point (kgf/mm²): 43.5
    • Tensile Strength (kgf/mm²): 52.1
    • Elongation (%): 28
  3. NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp639.900

    NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)
    Deskripsi:
    Untuk pengelasan baja tahan karat 18% Cr-8% Ni. Jenis salutan: Lime Titania Posisi las: semua posisi, kecuali vertikal turun. Ampere rendah, spatter sedikit, busur api stabil, terak mudah lepas, logam las bersih, dan tahan korosi. Digunakan pada industri kimia, obat, pengolahan makanan, pupuk. YP: 40.7kgf/mm², TS: 60.8kgf/mm², Є:45%. Arus: AC, DC+.
    atribut:
    • Certifications: AWS A5.4 E308-16, JIS Z 3221 D308-16
    • Current: AC, DC+
    • Yield Point (kgf/mm²): 40.7
    • Tensile Strength (kgf/mm²): 60.8
    • Elongation (%): 45
  4. Chosun Stick Electrodes for Mild Steel (Kawat Las Elektrode)
    Mulai

    Rp479.900

    Chosun Stick Electrodes for Mild Steel (Kawat Las Elektrode)
    Deskripsi:
    Application : - Welding of vehicles, machines and light structural steels. Surface dressing of heavy steel structure.Characteristics : - CR-13 is a high titania type electrode, whose usability is excellent in all position welding. - CR-13 is especially suitable for welding of light structural steels because arc stability, - Slag removal and bead appearance are good and its penetration is shallow. Notes on usage : - Pay attention not to exceed the range of proper currents. Welding with excessive current not only lowers X-ray soundness, but also causes increase of spatter, undercut and insufficient slag covering. - Dry the electrodes at 70-100°C for 30-60 minutes before use. Excessive moisture absorption lowers usability and may result in some porosities.
    atribut:
    • Applications: Welding of vehicles, machines and light structural steels. Surface dressing of heavy steel structure
  5. TRUSCO Welding Rod for General Mild Steel (Kawat Las Elektrode)
    53%
    Mulai

    Rp129.900

    TRUSCO Welding Rod for General Mild Steel (Kawat Las Elektrode)
    Deskripsi:
    Usage:Metal materials: Plating and coated surface processing materials, steel pipes, and steel board transportation. Machinery: Automobile, automobile parts, and high precision machinery transportation.
    atribut:
    • Color: (Rod end) Red
    • JIS Standard: Z3211D4303 JIS standard products
    • Purpose of Use: For welding thick plates from iron thick plates. (thick plates can also be welded by performing multi-layering)For the welding of general structures such as vehicles using mild steel, lightweight steel frames, and buildings.
  6. KOBELCO Welding Electrode RB-26 Series
    Rating:
    100% of 100
    (8)
    Mulai

    Rp209.900

    KOBELCO Welding Electrode RB-26 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  7. monotaro Welding Wire Solid (Kawat Las)
    77%
    Mulai

    Rp189.900

    monotaro Welding Wire Solid (Kawat Las)
    Deskripsi:
    Produk ini juga sering disebut dengan Kawat las
    atribut:
    • Width (mm): 55
    • Hole Diameter (phi mm): 52
    • JIS Standard: JIS Z 3312 YGW12 equivalent
    • Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
    • AWS Standards: A5.18 ER70S-6
    • Current Range (A): Full posture / 30-100
    • Reel Outside Diameter (mm): 200
    • Package Weight (g): 5000
    • Specification: Carbon dioxide shielded arc welding mild steel
    • Wire Diameter (mm): 0.6
  8. KOBELCO Welding Electrode LB-52 Series
    Rating:
    100% of 100
    (3)
    Mulai

    Rp329.900

    KOBELCO Welding Electrode LB-52 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  9. KOBELCO Welding Electrode LB-52-18 Series (Kawat Las Elektroda)
    Mulai

    Rp549.900

    KOBELCO Welding Electrode LB-52-18 Series (Kawat Las Elektroda)
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  10. TRUSCO Welding Rod for Cast Iron (Kawat Las Elektrode)
    Mulai

    Rp779.900

    TRUSCO Welding Rod for Cast Iron (Kawat Las Elektrode)
    atribut:
    • Weight (g): About 155
    • Stick Length (mm): 350
    • Current Range (A) Downward: 70 - 110
    • Core Wire Diameters (mm): 3.2
    • Purpose of Use: For repair welding of general cast iron. (Generally, it is used for repair welding of cast iron and the welding position is downward when using it.)For different material welding of cast iron and iron (such as soft steel).
Daftar Harga harga nikko steel rd 460 Terbaru November 2026
NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)Rp40.900
NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)Rp39.900
NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)Rp639.900
Chosun Stick Electrodes for Mild Steel (Kawat Las Elektrode)Rp479.900
TRUSCO Welding Rod for General Mild Steel (Kawat Las Elektrode)Rp129.900
KOBELCO Welding Electrode RB-26 SeriesRp209.900
monotaro Welding Wire Solid (Kawat Las)Rp189.900
KOBELCO Welding Electrode LB-52 SeriesRp329.900
KOBELCO Welding Electrode LB-52-18 Series (Kawat Las Elektroda)Rp549.900
TRUSCO Welding Rod for Cast Iron (Kawat Las Elektrode)Rp779.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)