Beli harga multi meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Multi-function Environmental Meter
    Mulai

    Rp5.299.900

    TRUSCO Multi-function Environmental Meter
    Deskripsi:
    Use:Environment investigation, Temperature, humidity, wind speed and illuminance measurement in construction site.
    atribut:
    • Continuous Opreration Time: 30 Hours (When Using Alkaline Batteries)
    • Dimensions (Width x Depth x Height) (mm): 60 x 33 x 156
    • Measurement Method : Vane Type (Wind Speed)
    • Measurement Pricision: Wind Speed: + / Over 3% FS (0 Over 20m / S), + / Over 4% FS (20.1 Over 30m / S)
    • Measurement Range Wind Speed (m/s): 0.4-30.0
    • Power: Stacked 9V Battery x 1 (not Included)
    • Purpose of Use: Temperature/humidity/wind speed/illuminance measurement at environmental investigation and construction on site, etc.
    • Resolution Capability: 0.1m/s
    • Weight (g): 160
  2. KYORITSU Lux Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.099.900

    KYORITSU Lux Meter
    Deskripsi:
    - Digital Light Meter 3 ranges changeable from low to high illuminance. (200/2000/20000lux) - Data hold function.- Digital light meter with separate light recieving sensor and meter.
    atribut:
    • Dimensions (mm): 148x71x36
    • Measuring Range (Lux): 0.1 to 19990
    • Accuracy: ±4%rdg±5dgt
    • Contents Included: Carrying Case; 6F22 (9V); Photocell Cover; Instruction Manual
    • Current Consumption: 2 mAh
    • Operating Temperature Range: 0 - 50 degrees C Below 80% RH
    • Power Source: 6F22 (9V) x1
    • Response Time: 2,5 times/ sec
  3. monotaro Lux Meter
    Mulai

    Rp679.900

    monotaro Lux Meter
    Deskripsi:
    A simple illumination management in the work sites and offices.
    atribut:
    • Dimensions (mm): (Body) 70 x 146 x 33, (Receiver) 53 x 113 x 16
    • Light Range (Lux): 1 to 50000
    • Accuracy (%): ±(5%+10digits)
    • Material: PVC+ABS
    • Power Supply: Square 9V battery (6F22) x 1
    • Resolution: 1Lux(2000Lux)/10Lux(20000Lux)/100Lux(50000Lux)
  4. KYORITSU Digital Clamp Meter (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    KYORITSU Digital Clamp Meter (Tang Ampere)
    atribut:
    • Power Source: R03/LR03 x 2
  5. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (41)
    Mulai

    Rp60.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  6. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  7. Extech Conductivity Meter
    Mulai

    Rp3.799.900

    Extech Conductivity Meter
    Deskripsi:
    4-in-1 multi-range sensor for measuring Conductivity, TDS, Salinity and TemperatureThe Extech EC400 ExStik features six units of measure, internal memory that stores up to 15 labeled readings for easy recall, adjustable conductivity to TDS ratio factor
    atribut:
    • Basic Accuracy: 2%FS, 0.01pH, 1.8degrees F
    • Dimensions: 35.6x172.7x40.6mm
    • Temperature: 32 to 149degrees F
  8. TRUSCO Tang Ampere
    Mulai

    Rp2.499.900

    TRUSCO Tang Ampere
    Deskripsi:
    Use:Current measurement of electrical work in the building. Current measurement of a motor vehicle.
    atribut:
    • AC Voltage (V): 600
    • Alternating Current (A): 600
    • Continuous Opreration Time: 190 hours
    • DC Voltage (V): 600
    • Detection System: Average Value Rectification (MEAN)
    • Dimensions (Width x Depth x Height) (mm): 71 x 37 x 190
    • Direct Current (A): 600
    • Maximum Display: 4000 Count
    • Maximum Measuring Conductor Diameter (mm): 30
    • Power: AAA Batteries x 2 (not Included)
    • Resistance (omega): 40M
    • Set Items: Instruction Manual, Soft Case, Test Leads
    • Weight (g): 220
  9. KRISBOW Alat Pengukur Intensitas Cahaya Datalogger
    Mulai

    Rp2.199.900

    KRISBOW Alat Pengukur Intensitas Cahaya Datalogger
    atribut:
    • Measuring Range (Lux): 400, 4K, 40K, 400K
    • Resolution (Lux): 0.1
    • Over Range Indication: \"OL\" icon
    • Measuring Rate (time/s): 1.3
    • Repeatability (%): +/- 3
    • Power Supply (V): 9 (Battery)
    • Cable Length of Light Sensor (cm): 107
    • Light Sensor Dimension (mm): 115x60x35
    • Unit Dimension (mm): 185x65x45
Daftar Harga harga multi meter Terbaru October 2026
TRUSCO Multi-function Environmental MeterRp5.299.900
KYORITSU Lux MeterRp6.099.900
monotaro Lux MeterRp679.900
Hioki Tang Ampere AC/DCRp8.499.900
KYORITSU Digital Clamp Meter (Tang Ampere)Rp2.699.900
WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Rp60.900
Hioki Tang Ampere ACRp1.799.900
Extech Conductivity MeterRp3.799.900
TRUSCO Tang AmpereRp2.499.900
KRISBOW Clamp Meter (Tang Ampere)Rp939.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)