Beli harga monitor komputer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro 7inch Monitor For Car
    Mulai

    Rp1.399.900

    monotaro 7inch Monitor For Car
    Deskripsi:
    Produk ini juga sering disebut dengan Monitor Mobi
    atribut:
    • LCD monitor: 7 inch TFT LCD
    • Signal Type: NTSC 2 input
    • Accessories: Frame, composite connection cable, stand, double-sided tape, remote control (with battery)
    • Wiring Connections: Red: ACC power supply Black: Body earth Green: Connect to the power line you want to use for switching, such as reverse wiring
    • Dimensions (H x W x D) (mm): 172x113x22 (Monitor main body size), 193x135x25 (Frame size), 193x135x25 (Stand size), 1700 (Composite connection cable) + 250 (Branch portion), 85x40x7 (Remote control size)
    • Operating Voltage (V): 12 to 24
  2. Dell Monitor Slim Entertainment 24inch (Layar Display)
    Mulai

    Rp3.399.900

  3. Dell Monitor Slim Entertainment 27inch (Layar Display)
    Mulai

    Rp4.299.900

    Dell Monitor Slim Entertainment 27inch (Layar Display)
    atribut:
    • Display Size (inch): 27
    • Aspect Ratio: 16:9
    • Contrast Ratio: 1000:1, typical
  4. ViewSonic Monitor Gaming Full HD (Layar Display)
    Mulai

    Rp3.599.900

    ViewSonic Monitor Gaming Full HD (Layar Display)
    Deskripsi:
    The ViewSonic VX2418-P-MHD features a crisp Full HD display paired with a hyper-responsive 165Hz refresh rate for smooth gaming. The 165Hz refresh rate loads more frames for sleek gameplay with less lag. A 1ms response time ensures your reactions are as fast as the game, helping you to claim more victories. A borderless panel and sleek, minimal aesthetic combine into a product that pulls all focus to the screen. Adaptive Sync virtually eliminates screen tearing and stuttering for the smoothest gaming experience possible. VX2418-P-MHD is also equipped with ViewSonic's exclusive ViewMode presets, which offer optimized screen performance for a variety of scenarios such gaming, editing, or watching movies. In addition, a DisplayPort and HDMI inputs offer flexible connectivity for gaming and entertainment.
    atribut:
    • Panel: VA
    • Resolution: 1920x1080
    • Refresh Rate (Hz): 165
    • Backlight Life (hour): 30000
    • Brightness (cd/m²): 250 (Typical)
    • Colors: 16.7million
    • Light Source: LED
    • Port : HDMI x2, DP
    • Response Time (ms): 1
    • Surface Treatment: Anti-Glare, Hard Coating (3H)
    • Viewing Angle (°): 178 horizontal, 178 vertical
    • Voltage (V): AC 100-240
  5. LG Super UHD TV - Nano Cell™
    Mulai

    Rp16.999.900

    LG Super UHD TV - Nano Cell™
    atribut:
    • Size (inch): 49
    • Resolution: 3840x2160
  6. Alinco Handy Talky (HT)
    BARU
    Mulai

    Rp1.399.900

    Alinco Handy Talky (HT)
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
  7. KO-KEN Impact Socket 18104M
    Mulai

    Rp1.799.900

    KO-KEN Impact Socket 18104M
    atribut:
    • Outlet Corner: 1inch
    • Socket Form: 6 corners
  8. HP Ink Cartridge 704 (Tinta Printer)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp189.900

    HP Ink Cartridge 704 (Tinta Printer)
    atribut:
    • Accuracy class: 15 to 32
    • Dimensions (WxDxH) (mm): 100x116x37 (without stand)
    • Non-Operating Humidity Range (%RH): 20 to 80
    • Operating Humidity Range (%RH): 20 to 80
    • Shelf Life: 18 months
    • Storage Temperature Range (°C): -40 to 60
    • Suitable For: HP Deskjet Ink Advantage 2010 Printer K010, HP Deskjet Ink Advantage 2060 All-in-One Printer K110
  9. Dahua CCTV Camera IPC Series (Kamera Pengawas)
    Mulai

    Rp569.900

    Dahua CCTV Camera IPC Series (Kamera Pengawas)
    atribut:
    • Ingress Protection: IP67
  10. monotaro Hdmi To Dvi Converter Cable 1.8 M
    Mulai

    Rp189.900

    monotaro Hdmi To Dvi Converter Cable 1.8 M
    atribut:
    • Cable: Normal type
    • Compatible Models: Two-way use on TV/display/PC equipped with HDMI/DVI terminal
    • Connector Shape: HDMI (Type A, 19-pin, male)-DVI-D (24-pin, male)
    • Cable Length (m): 1.8 (including the mold part of the connector)
    • Cable Thickness (mm): 4.5
    • Applicable Model: PCs, HDTVs, display monitors, projectors, etc.
    • Color: black
    • Corresponding resolution: Maximum / WUXGA (1920 x 1200)
    • Plug: Gold plate
    • RoHS Directive: Conform
    • Shield: Double shield
    • Standard: None (UL standard equivalent)
    • Supported Resolution: Max/WUXGA (1920 x 1200)
Daftar Harga harga monitor komputer Terbaru October 2026
AOC Monitor (Layar Display)Rp1.799.900
monotaro 7inch Monitor For CarRp1.399.900
Dell Monitor Slim Entertainment 24inch (Layar Display)Rp3.399.900
Dell Monitor Slim Entertainment 27inch (Layar Display)Rp4.299.900
ViewSonic Monitor Gaming Full HD (Layar Display)Rp3.599.900
LG Super UHD TV - Nano Cell™Rp16.999.900
Lenovo Monitor (Layar Display)Rp1.699.900
Alinco Handy Talky (HT)Rp1.399.900
KO-KEN Impact Socket 18104MRp1.799.900
HP Ink Cartridge 704 (Tinta Printer)Rp189.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)