Beli harga mccb schneider 50a di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Harmony XB5 Timer Panel Mounted
    Mulai

    Rp2.399.900

    Schneider Electric Harmony XB5 Timer Panel Mounted
    atribut:
    • SS: 2
    • Type: Monolitic Timer with one function
  2. Schneider Electric Acti 9 NG125 Breaker, 1P, C Curve
    Mulai

    Rp1.399.900

    Schneider Electric Acti 9 NG125 Breaker, 1P, C Curve
    atribut:
    • Device Short Name: NG125L
    • Network Frequency (Hz): 50/60
    • Product Name: Acti 9 NG125
    • Product or Component Type: Miniature Circuit-breaker
    • Range: Acti 9
    • Range of Product: NG125
  3. Schneider Electric TeSys B
    Mulai

    Rp7.199.900

    Schneider Electric TeSys B
    atribut:
    • Range: TeSys
  4. Schneider Electric Air Circuit Breaker 4P EasyPact MVS Type N Fixed (Pemutus Sirkuit Udara/ACB)
    Mulai

    Rp38.999.900

    Schneider Electric Air Circuit Breaker 4P EasyPact MVS Type N Fixed (Pemutus Sirkuit Udara/ACB)
    Deskripsi:
    - EasyPact MVS Tipe N. - Air Circuit Breaker 800A 50kA. - EasyPact MVS N (50kA) + Electronic Trip 2.0A/5.0A/6.0A. - Arus nominal : 800A. - Kapasitas Pemutusan : 50 kA pada 380/440V. - lcu = Ics = Icw untuk 1sec. - Built in thermal memory. - Zone selective interlocking (ZSI) dengan 5.0A/6.0A. - Tidak ada derating sampai dengan 500°C. - Trip unit Electronic Trip 2.0A, memiliki setelan : 2.0A/5.0A/6.0A: long time protection (proteksi beban lebih) : lr = 0.4 ln s/d In dengan 9 setelan. 2.0A/5.0A/6.0A: time delay untuk long time protection (tr). 2.0A/5.0A/6.0A: instantaneous protection (proteksi hubung singkat) : lsd = 1.5 Ir s/d 10 lr dengan 9 setelan. 5.0A/6.0A: time delay untuk short time protection (tsd). 5.0A/6.0A: Instantaneous protection Ii = 2 In s/d 15 In + off, dengan 9 setelan. 6.0A: earth fault protection Ig = 0.3 In s/d In, dengan 9 setelan. 6.0A: time delay untuk earth fault protection (tg). Dilengkapi dengan ammeter(1) untuk menampilkan besar arus tiap fase. - 3 atau 4 kutub, fixed atau drawout type. - Memenuhi standar IEC 60947-2. - Rating netral penuh dengan perlindungan built in. Spesifikasi standar : - Mekanisme pegas dengan sistem energi tersimpan. - Koneksi belakang horizontal. - Switch auxiliary (4 changeover contact OF + SDE). - Arc chute cover dan safety shutter untuk tipe drawout. Note : Apabila arus < 20% In, harus ditambahkan external power supply AD module agar ammeter dapat berfungsi.
    atribut:
    • Number of Poles: 4
    • Breaking Capacity (kA): 50 (in 380/440V)
    • Dimension (HxWxD)(mm): 352x537x297
  5. Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp20.999.900

    Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    atribut:
    • Frequency (Hz): 50-60 (+/-5%)
    • Number of Phases: 3 phases
    • Number of Preset Speeds: 16
    • Output Frequency (kHz): 0.0001-0.5
    • Rated Supply Voltage (V): 380-415 (-15 to 10%)
  6. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  7. Schneider Electric TeSys Deca Contacts set LA5-D Series
    Mulai

    Rp1.899.900

    Schneider Electric TeSys Deca Contacts set LA5-D Series
    atribut:
    • Poles Description: 3P
    • Product or Component Type: Main Contact Set
    • Range: TeSys
Daftar Harga harga mccb schneider 50a Terbaru November 2026
Schneider Electric Harmony XB5 Timer Panel MountedRp2.399.900
Schneider Electric Harmony XB4 SeriesRp46.900
Schneider Electric Acti 9 NG125 Breaker, 1P, C CurveRp1.399.900
Schneider Electric Harmony XB5 USB dan RJ45 Panel MountedRp619.900
Schneider Electric TeSys BRp7.199.900
Schneider Electric Photoelectric sensors XU Series (Sensor Fotolistrik)Rp799.900
Schneider Electric Air Circuit Breaker 4P EasyPact MVS Type N Fixed (Pemutus Sirkuit Udara/ACB)Rp38.999.900
Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)Rp20.999.900
Fuji Electric Molded Case Circuit Breaker (MCCB)Rp379.900
Schneider Electric TeSys Deca Contacts set LA5-D SeriesRp1.899.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)