Beli harga lift truck di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Hand Pallet Gunting
    Mulai

    Rp13.999.900

    KRISBOW Hand Pallet Gunting
    atribut:
    • Fork Height Lowered (mm): 85
    • Fork Width (mm): 550
    • Max. Lift (kg): 2500
    • Capacity (kg): 1000
    • Fork Length (mm): 1603
    • Item: HandTruck
    • Length (mm): 1603
    • Type: Hight Lift
    • Unit Dimensions (mm): 1515x685x432
    • Wheel Material: Polyurethane
  2. monotaro Lift Table
    Mulai

    Rp5.899.900

    monotaro Lift Table
    Deskripsi:
    Produk ini juga sering disebut dengan Table Lift
    atribut:
    • Wheel: Front wheel: fixed caster Rear wheel: swivel caster
  3. Fast Lift Hand Pallet
    Mulai

    Rp6.299.900

    Fast Lift Hand Pallet
    Deskripsi:
    Capacity 2.600 kg Min. Fork Height 85 mm, Max. Fork Height 200, Diameter steering wheel 200 x50, Diameter Load Roller Tandem 80 x 70, Forks 685 mm, Fork Length 1220 mm
    atribut:
    • Type: Hand Pallet
  4. OIC Hand Pallet
    Mulai

    Rp9.999.900

    OIC Hand Pallet
    Deskripsi:
    OIC Hand Pallet Truck with benefit:-?New & Unique Design- Easy to Lift Up- Light Movement- Strong Frame- Easy Maintenance
    atribut:
    • Type: Hand Pallet
  5. Mitsubishi Hand Pallet
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet
    atribut:
    • Total Height (mm): 1224
    • Lowered Fork Height (mm): 85
    • Maximum Lifting Height (mm): 200
    • Type: Hand Pallet
  6. OIC Lift Table
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.499.900

  7. Fast Lift Hand Stacker
    Mulai

    Rp13.999.900

  8. Dalton Hand Pallet
    Mulai

    Rp5.299.900

  9. TRUSCO Hand Pallet
    Mulai

    Rp16.999.900

    TRUSCO Hand Pallet
    Deskripsi:
    Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.
    atribut:
    • Overall Height (mm): 1140
    • Fork Minimum Height (mm): 85
    • Internal capacity: One
    • Full width (mm): 540
    • Type: Hand Pallet
  10. Prestar Troli Barang NF
    Rating:
    100% of 100
    (3)
    Mulai

    Rp2.899.900

    Prestar Troli Barang NF
    atribut:
    • Maximum Load Capacity (kg): 300
  11. TRUSCO MKP Resin Platform Truck
    Mulai

    Rp5.299.900

    TRUSCO MKP Resin Platform Truck
    Deskripsi:
    We wrapped cushion rubber around the entire circumference of the loading platform, making it difficult to scratch it even if you hit it. Since the buffer rubber is about 5 mm higher than the table surface, it also serves as a stopper for scraping. It adopts air casters, realizes turning / sound saving, and can be used as a noise countermeasure bogie.SpecificationCompleted product with collaboration stopper function, with cushioning rubberConform(Stopper) H - 300B - M (Caster) Flexible type: TRJ - 130C, fixed type: TRK - 130CUse Transportation of luggage.
    atribut:
    • Material: Resin
    • Weight (kg): 17.8
    • Color: Black
    • Wheel Diameter (mm): 130
    • Material (main body): Polypropylene
    • Material (Wheel): Rubber
    • Floor Height (mm): 217
    • Handle Height (mm): 915
    • Material (Handle): Steel/powder coating
    • Dimensions of Bed (mm): 906
  12. monotaro Hand Pallet (Troli Barang)
    BARU
    57%
    Rating:
    100% of 100
    (12)
    Mulai

    Rp2.899.900

    monotaro Hand Pallet (Troli Barang)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  13. TRUSCO Pressed Steel Platform Truck Donkey Cart (Fixed Handle)
    Mulai

    Rp3.399.900

    TRUSCO Pressed Steel Platform Truck Donkey Cart (Fixed Handle)
    atribut:
    • Assembly Time: One 20-minute
    • Caster: Each Two Freely Casters, Fixed Casters (Radial Bearing He Joined Sound Caster) With Stopper
    • Specifications: with Stopper
    • Type: Fixed Handle Type
  14. monotaro Hand Pallet Tipe Pendek (Troli Barang)
    Mulai

    Rp9.999.900

    monotaro Hand Pallet Tipe Pendek (Troli Barang)
    Deskripsi:
    The transport of pallet
    atribut:
    • Fork Minimum Height (mm): 51
    • Steering wheel (outer diameter [Phi x width W) (mm): 180 x 50
    • Type: Low-floor type
    • Color: blue
    • Fork highest height (mm): 166
    • Capacity (kg): 2000
    • Fork Length (mm): 1150
    • Fork Width W (mm): 160
    • Fork in width (mm): 230
    • Fork out width (mm): 540
    • Handle diameter ( phi mm): 200
    • Load, the roller diameter (outer diameter phi x width W) (mm): 50 x 93
    • Material (Wheel): Steering wheel: polyurethane wheels, Road Wheels: Steel wheels
Daftar Harga harga lift truck Terbaru March 2026
KRISBOW Hand Pallet GuntingRp13.999.900
KRISBOW Meja Hidrolik Scissor LiftRp5.899.900
monotaro Lift TableRp5.899.900
Fast Lift Hand PalletRp6.299.900
OIC Hand PalletRp9.999.900
Mitsubishi Hand PalletRp5.699.900
OIC Lift TableRp7.499.900
Fast Lift Hand StackerRp13.999.900
Dalton Hand PalletRp5.299.900
TRUSCO Hand PalletRp16.999.900

Data diperbarui pada 23/03/2026 (Harga belum termasuk PPN)