Beli harga leica disto d810 touch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Leica Disto Touch D810 PackageDeskripsi:The Original Laser Distance Meters (LDM), 3D Laser Scanner & Auto Laser Levels from Leica Geosystem AG.With almost 200 years experience, Leica Geosystems is the pionner in the development and production of state of the art surveying solutions. Our highly motivated development specialists use their strong innovated spirit to bring new ideas to reality. The resulting products impress with their accuracy, reliability and robustnesss. That's why industry professionals trust Leica Geosystems.The innovative hand-held laser meter for fast & easy distance measurements of length, squares & volumes with the press of a button. Save time & money & emphasise your competence with modern measuring methods.atribut:
- Protection Class: IP54
- Measurement Range (m): 0.05 s/d 200
- Accuracy (mm): + 1.0
- Bluetooth Smart Battery: 2 x AAA
- Accuracy with Favourable Conditions (mm/inch): 1.0 / 0.04
- Accuracy with Unfavourable Conditions (mm/inch): 2.0/0.08
- Bluetooth: v4.0
- Box Height (mm): 153
- Box Length (mm): 392
- Box Width (mm): 495
- Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
- Dimensions (mm): 164x61x31
- Included Accessories: Leica DISTO D810 touch, pouch, hand loop, USB charger, TRI 70 tripod, FTA 360 adapter, hard case, Calibration Certificate Silver, quick start guide.
- Product Weight with Packaging (kg): 5
- Range of Bluetooth (m): up to 10
- Range with Favourable Conditions (ft): 0.16 – 820
- Range with Favourable Conditions (m): 0.05 – 250
- Range with Unfavourable Conditions (ft): 0.16 – 394
- Range with Unfavourable Conditions (m): 0.05 – 120
- Smallest Unit Displayed (mm/inch): 0.1 / 1/32
- Temperature Range Storage Operation (°C/°F): -25 to 60 / -13 to 140 | -10 to 50 / 14 to 122
- Tilt Measuring Range (°): 360
- Tilt Measuring Tolerance (°): ± 0.1
- Leica Disto D1atribut:
- Measurement Range (m): 0.2 s/d 40
- Accuracy (mm): + 2
- Protection Class: IP54
- Bluetooth Smart Battery: 2 x AAA
- Accuracy with Favourable Conditions (mm/inch): 2.0 / 0.08
- Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
- Bluetooth: v4.0
- Box Height (mm): 30
- Box Length (mm): 150
- Box Width (mm): 105
- Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
- Dimensions (mm): 115x43.5x23.5
- Included Accessories: Leica DISTO D1, 2 x AAA batteries, Calibration Certificate Silver, quick start guide.
- Product Weight with Packaging (kg): 0.188
- Range of Bluetooth (m): up to 10
- Range with Favourable Conditions (ft): 0.6 – 120
- Range with Favourable Conditions (m): 0.2 – 40
- Range with Unfavourable Conditions (ft): 0.6 – 100
- Range with Unfavourable Conditions (m): 0.2 – 30
- Smallest Unit Displayed (mm/inch): 0.1 / 1/32
- Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | 0 to 40 / 32 to 104
- Weight (g): 87
- Leica Automatic Level NA320Deskripsi:The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.atribut:
- Objective Aperture (mm): 36
- Operating Temperature Range (°C): -20 to +40
- Standard Deviation (mm): 2.5
- Magnification: 20 x
- Box Height (mm): 145
- Box Length (mm): 215
- Box Width (mm): 130
- Field of View (m): < 2.1
- Graduation (°): 360
- Product Weight with Packaging (kg): 2.4
- Sensitivity (mm): 2
- Telescope Image: Upright
- Working Range (ft): ± 15
- Leica TripodDeskripsi:CTP104, Aluminium tripod with shoulder strap and fast clamps, medium weight.
- Canon Ink Cartridge PG-810 (Tinta Printer)atribut:
- Color: Black
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
Daftar Harga harga leica disto d810 touch Terbaru November 2025
| Leica Disto Touch D810 Package | Rp33.999.900 |
| Leica Disto D1 | Rp2.299.900 |
| Leica Automatic Level NA320 | Rp4.599.900 |
| Leica Tripod | Rp1.899.900 |
| Canon Ink Cartridge PG-810 (Tinta Printer) | Rp269.900 |
| BOSCH Cordless Drill Driver | Rp1.299.900 |
Data diperbarui pada 18/11/2025 (Harga belum termasuk PPN)























































































































































/Canon%20Ink%20Cartridge%20PG-810%20(Tinta%20Printer)/P102808979-1.jpg)