Beli harga laser di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- BOSCH Laser ReceiverDeskripsi:The Bosch LR 7 Line Laser Receiver allows users of the GCL 2-160 Self-Leveling Cross-Line Laser to receive the line further, with precision. The LR 7 makes line laser detection possible at distances up to 165 Ft., and it extends its operation outdoors, in bright-light conditions, or catches beams midair when there is no surface to see the beam on. The receiver's oversized backlit LCD display offers easy viewing, even in dark work areas. It indicates battery level as well. The dual-sided LED arrow indicators make the receiver more flexible, and it has a volume-adjustable audio signal that give clear on-grade position indication and an accuracy button for fine or coarse adjustment. For mounting options, the receiver has built-in heavy-duty magnets that securely attach to metal surfaces, allowing easy setup on suspended-ceiling installations. The LR 7 includes a click-in mounting bracket, for simple and secure assembly, especially to a leveling rod.
- BOSCH Laser Rangefinderatribut:
- Measurement Range (m): 0.15-40
- Laser Class: 2
- Power Supply: 2 x 1.5 V LR03 (AAA)
- Automatic Deactivation (minute): 5
- Dust and Water Protection: IP 54
- Laser Color: Red
- Laser Diode: 635nm, < 1mW
- Maximum Measurement Time (d): 4
- Measuring Range Up To (m): 40
- Memory Capacity (Values): 10
- Units of Measurement: m/cm, ft/inch
- Usual Measurement Accuracy (mm s): ±1.5
- Usual Measurement Time (s): 0.5
- Makita Digital Laser Distance Meter (Meteran Laser)Deskripsi:Laser distance measures offer a fast and convenient solution to distance measuring applications that would otherwise require multiple steps to achieve. For added versatility, it provides both standard and metric units of measurement, and the following measurement functions: Distance; Area; Volume; Permanent; Min/Max; Add/Subtract & Pythagoras (2 point); Pythagoras (3 point). Convenience features include an auto power-off function that shuts off the device automatically for increased run time performance, and a simplified user interface button and screen.atribut:
- Power Supply: AAA batteries - 2pcs
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- Osram Night Breaker Laser (Bohlam Halogen)Deskripsi:The most powerful halogen light from OSRAM. Discover Night Breaker Laser - the brightest halogen automotive light from OSRAM. Thanks to an innovative laser ablation technology these headlight lamps shine up to 130% brighter than Standard halogen lamps. The combination of highly engineered filament and pure xenon gas filling ensure an extra light output. Thus, the lamps provide an up to 40 meter longer light beam and up to 20% whiter light compared to Standard halogen lamps. More light and improved visibility can help drivers identify and react to traffic hazards more quickly. And last but not least - NIGHT BREAKER LASER convinces with its unique design with laser-etched product name and silver cap. The ideal lamp for drivers who know the difference that powerful automotive lighting makes. Application for Low Beam & Hi Beam: - Chevrolet: Spark (2012-Now), Spin (2013-2017). - Daihatsu: All New Xenia (2012-Now), Ayla (2007-2016), Grand Max MPV & Box (2007-Now), Grand Max Pick Up (2007-Now), Sigra (2016-Now), Sirion (2005-Now), Terios (2007-Now), Xenia (2004-2013). - Datsun: Go Panca (2015-Now), Go Plus (2015-Now). - Ford: Everest (2012). - Honda: Brio (2007-Now), City (2007-2013), Freed (2007-2017), HRV (2014-Now), Mobilio (2014-Now), Mobilio RS (2017-Now). - Hyundai: i-10 (2007-Now), i-20 (2007-Now), Tucson (2005-2012). - Isuzu: Bison (2007-Now), D Max (2012-2016), ELF (2007-Now), Panther (2007-Now), Panther Pick Up (2007-Now). - Kia: Carens (2010-2012), Carnival (2003-2005), H-1 (2008-Now), Picanto (2008-Now), Rio (2003-2012), Sportage (2005-2007, 2008-2010). - Mazda: Mazda 2 (2011-2012), G Class (2002-2007). - Nissan: Evalia (2013-Now), Livina (2007-2014), March (2017-Now), Serena (2007-2012). - Suzuki: Baleno Next G (2007-2010), All New Swift (2015-Now), APV (2007-Now), Carry 1.5 Futura Real Van FI (2008-2010), Ertiga (2012-Now), Escudo 2.0 (2000-2006), Escudo XL7 (2003-2006),Karimun Estilo (2007-2013), Karimun Wagon R Bulb (2013-Now), Mega Carry (2007-Now), Neo Baleno CBU (2007-2008), Neo Baleno CKD (2008-Now), Splash (2010-2017), Swift (2007-2014). - Toyota: Agya E, G & TRD (2007-2016), Calya (2015-Now), Alphard (2007-2009), Avanza E & G (2004-2008, 2009-2017), Etios J, E, G & TRD (2005-2009, 2007-2017), Fortuner (2010-2012), Innova E & G (2004-2015), Rush (2007-2012), Vios E (2014-Now), Vios E, G & TRD (2003-2013), Yaris E (2014-Now), Yaris E, G & TRD (2007-2013).atribut:
- Power Input: 75/68W
- Test Voltage: 13.2V
- Luminous Flux: 1650/1000lm
- Length: 82.0mm
- Nominal Voltage: 12V
- Type: H4
- Base: P43T
- Nominal Wattage (W): 60/55W
- STS Plumb Point Laseratribut:
- Width (mm): 88
- Depth (mm): 100
- Height (mm): 152
- Accuracy: +-3mm/15m
- Automatic Compensation Range (°): ± 4.5
- Power Supply: AA alkaline batteries x 3 pieces (included)
- RIDGID Laser Distance Meter Micro (Meteran Laser)Deskripsi:The RIDGID micro LM-100 Laser Distance Meter provides simple, quick and accurate distance readings at the push of a button. Simply push the measurement button to turn on the ultra-sharp Class II lasers, point the device at the spot to be measured, and push the measurement button. The distance reading will appear on the easy-to-read LCD display. This rugged, compact, portable instrument enables professional tradesman to quickly determine run distances for bidding, distance of piping run, measuring trouble spots down the line, and quickly determine spacing for code compliance.- Ultra Sharp Class II Lasers clearly highlight the point being measured.- Exceptional Distance Range allows accurate measurements up to 164 feet (50 m).- Adjustable Units enable you to quickly read in feet, inches or meters on the fly.- Bright Backlit Display for use in poorly lit areas.- Quick and Accurate calculations on the spot.- Displays up to the last three measurements, stores the last 20 measurements.- Rugged Over Molding allows you to keep a solid grip in the harshest of industrial environments.atribut:
- Power Source: Batteries (2 x AAA)
- IP Rating: IP 54
- Catalog Number: 36158
- Measurement Calculations: Area, Volume, and Indirect measurement calculations
- Measurement Accuracy: +/- 1/16 inch, (1,5 mm)
- Range: 164 feet (50 m)
- RYOBI Laser Distance Meter (Meteran Laser)atribut:
- Measurement Range: 0.3 to 40m
- Measurement Accuracy: ± 1.5mm
- Unit of Measurement: 1mm
- Operating Temperature Limit: 0 to +40℃
- STS Digital Level with Laser (Waterpass Digital)atribut:
- Weight (g): 690
- Power: AAA batteries x2 book
- Minimum: (Percent displayed to two decimal places in terms of units in the 0.1 degree) 0.1 degree
- Dimension (Length L x Width W x Thickness) (mm): 600x60x27
- Display: Buzzer sound (switchable degree /%) 0 degree / 45 degree / 90 degree position when a liquid crystal display
- Light Source: 635nm red semiconductor laser
- Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C
- Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position
- Optical Output: Less than 1mW Class 2 (JIS C6802: 2005)
- Purpose of Use: For horizontal, parallel, or inclination measurement. For horizontal/vertical management of strut or assembled woods. For slope management of pipe, etc.
- Shinwa Rules Radiation Thermometer with Laser Point Functionatribut:
- Material: Body: ABS resin
- Power: Two AAA alkaline batteries
- Type of display Temperature: Digital
- Battery Life (hour): Continuous use 14
- Dimensions (mm): 185x46x143
- Precision: ± 2% or ± 2°C (applying the higher number)
- Thermometer Type: Radiation thermometer (gun type)
Daftar Harga harga laser Terbaru October 2026
| Joyko Label Price Tag (Kertas Label) | Rp31.900 |
| BOSCH Meteran Laser Level (Laser Line) | Rp649.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.199.900 |
| BOSCH Laser Receiver | Rp799.900 |
| BOSCH Laser Rangefinder | Rp1.799.900 |
| Makita Digital Laser Distance Meter (Meteran Laser) | Rp2.199.900 |
| FLUKE Infrared Thermometer | Rp1.399.900 |
| Osram Night Breaker Laser (Bohlam Halogen) | Rp659.900 |
| STS Plumb Point Laser | Rp2.099.900 |
| RIDGID Laser Distance Meter Micro (Meteran Laser) | Rp7.599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/8pP101524313-4.jpg)
/P101518183-1.jpg)
/P101518176-1.jpg)


/P101578507-1.jpg)

/P102279434-1.jpg)

/h1P102047613-5.jpg)
/P101004312-1.jpg)
/P102003480-1.jpg)
/P102036570-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)