Beli harga kontraktor listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fuji Electric Thermal Overload Relay
    Mulai

    Rp229.900

    Fuji Electric Thermal Overload Relay
    Deskripsi:
    Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
  2. Schneider Electric Altivar Easy 610 Variable Speed Drive
    Mulai

    Rp18.999.900

    Schneider Electric Altivar Easy 610 Variable Speed Drive
    atribut:
    • Frequency (Hz): 50-60 (+/-5%)
    • Number of Phases: 3 phases
    • Number of Preset Speeds: 16
    • Output Frequency (kHz): 0.0001-0.5
    • Rated Supply Voltage (V): 380-415 (-15 to 10%)
  3. Schneider Electric Harmony XB5 Timer Panel Mounted
    Mulai

    Rp2.399.900

    Schneider Electric Harmony XB5 Timer Panel Mounted
    atribut:
    • SS: 2
    • Type: Monolitic Timer with one function
  4. Fuji Electric Kontaktor Magnet Tipe Standar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    Fuji Electric Kontaktor Magnet Tipe Standar
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  5. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Mulai

    Rp289.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  6. Mitsubishi Electric DC Operation Type Electromagnetic Contactor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp889.900

    Mitsubishi Electric DC Operation Type Electromagnetic Contactor
    atribut:
    • Contact Arrangement: 3a
    • Auxiliary Contacts: 1a1b
    • Coil Rated Voltage (V): DC24
    • Rated Capacity for Three-Phase Cage Type Motor (AC-3) (kW): (200-220V)3.7,(380-440V)7.5,(500-550V)7.5
    • Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3): (200-220V)18,(380-440V)18,(500-550V)17
  7. Schneider Electric TeSys B
    Mulai

    Rp7.199.900

    Schneider Electric TeSys B
    atribut:
    • Range: TeSys
  8. Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.199.900

    Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor anda
    atribut:
    • Type: NYM Supreme
Daftar Harga harga kontraktor listrik Terbaru March 2026
Fuji Electric Thermal Overload RelayRp229.900
Schneider Electric Photoelectric sensors XU SeriesRp799.900
Schneider Electric Altivar Easy 610 Variable Speed DriveRp18.999.900
Schneider Electric Harmony XB5 Timer Panel MountedRp2.399.900
Fuji Electric Kontaktor Magnet Tipe StandarRp269.900
Fuji Electric Electric Earth Leakage Circuit Breaker General Wiring G-TWIN SeriesRp589.900
Fuji Electric Molded Case Circuit Breaker (MCCB)Rp289.900
Mitsubishi Electric DC Operation Type Electromagnetic ContactorRp889.900
Schneider Electric Harmony XB4 SeriesRp42.900
Schneider Electric TeSys BRp7.199.900

Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)