Beli harga kompresor listrik kecil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Joyko Label Price Gunatribut:
- Color: Random Color
- HITACHI Kompresor Angin Oil Free Bebicon - KepalaDeskripsi:The Hitachi oil free Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries that range from electronics to food and beverage.
- RYU Kompresor AnginDeskripsi:- The electric motor and valve are made of strong and rust resistant materials- Equipped with a two-way ball valve- Equipped with a pressure valve and two pressure gauges- The air filter is made of metal
- MultiPro Direct Coupling Air Compressor (Kompresor Angin)Deskripsi:MultiPro direct coupling merupakan kompresor yang bekerja tanpa menggunakan vanbelt.atribut:
- Maximum Pressure (bar): 8
- MultiPro Kompresor tanpa oliDeskripsi:Merupakan Kompresor angin tanpa menggunakan vanbelt dan tidak menggunakan oli (oiless) sehinggamenghasilkan suara yg leibih halus.atribut:
- Dimensions (cm): 50x32x56
- Maximum Pressure (bar): 8
- Maximum Speed (rpm): 1400
- Outlet Water Filter: Yes
- Pressure Regulator: Yes
- Tank Capacity (L) : 24
- HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatisatribut:
- Maximum Pressure (kg/cm²): 9.5
- HITACHI Kompresor Angin Oil Flooded Bebicon - KepalaDeskripsi:The Hitachi lubricated ( oil-flooded ) Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries, automotive service workshops, spray painting and pneumatic tools.
- Swan Compressor Oil Less Portable Type (Kompresor Angin)atribut:
- Working Pressure: 8-10kg/cm²
- HITACHI Kompresor Angin Oil Flooded Bebicon - Penguras OtomatisDeskripsi:The Hitachi lubricated ( oil-flooded ) Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries, automotive service workshops, spray painting and pneumatic tools.atribut:
- Motor Power: 15 kw
- Compressor Speed: 1000 rpm
- Free Air Delivery at Max Press: 1650 L/Min
- Air Tank Capacity: 280 L
- Power Source: Three Phase
- Maximum Pressure: 9.5 kg/cm2G
- LG Kulkas 2 Pintu Inverter Linear CompressorDeskripsi:- Kapasitas 416L/384L- Warna Finishing Black Steel- Rate Input 90W- Dimensi 700x1680x700mm- Linear Compressor Yes- Door Cooling+: Yes- Tempered Glass Shelves: Yes- Multi Air Flow: Yes- Movable Ice Tray: Yes- Adjustable Door Shelf: Yes- Sliding Shelf (Pull Out Tray): Yes- Big Veggie Box: Yes- Bio Shield: YesFitur :- Inverter Linear Compressor- Door Cooling+- Pull Out Tray- Multi Air Flow- LED Lighting
- Swan Compressor Air Cooled Portable Type H Series (Kompresor Angin)Deskripsi:H Series. - Effective Cooling fans design to highly reduce the compression temperature. - Durable cast iron crankshaft and pump-excellent wear-resistance. - User-friendly-easy operation and maintenance. - Various options for different application.atribut:
- Working Pressure: 16kg/cm²
- Tank Capacity: 237L
- LG Kulkas 2 Pintu Smart Inverter CompressorDeskripsi:- Kapasitas 225L / 209L- Warna Finishing Black Purple- Rate Input 70W- Dimensi 555x1520x585mm- Inverter Compressor: Yes- Tempered Glass Shelves: Yes- Multi Air Flow: Yes- Adjustable Door Shelf: Yes- Sliding Shelf (Pull Out Tray): Yes- Big Veggie Box: Yes- Moist Balance Crisper: Yes- Bio Shield: YesFitur :- Smart Inverter Compressor- Pull Out Tray- Multi Air Flow- LED Lighting
- LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)Deskripsi:Kompresor udara tanpa oli lakoni tipe fresco dapat di gunakan untuk tempat yang membutuhkan udara bertekanan tanpa terkontaminasi oleh oli mesin, contohnya pada industri makanan, pakaian, laboratorium, dan dokter gigi atau kebutuhan udara bertekanan tanpa suara bising.
- Swan Kompresor Angin Cooled Portable Tipe S (Kompresor Angin)Deskripsi:Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksiatribut:
- Working Pressure (kg/cm²): 8
- Kabel: Without cable
Daftar Harga harga kompresor listrik kecil Terbaru February 2026
| Joyko Label Price Gun | Rp139.900 |
| HITACHI Kompresor Angin Oil Free Bebicon - Kepala | Rp14.999.900 |
| HITACHI Kompresor Angin Oil Free Bebicon - Otomatis | Rp25.999.900 |
| RYU Kompresor Angin | Rp1.299.900 |
| MultiPro Belt Drive Air Compressor (Single Stage) VBC-EME series (Kompresor Angin) | Rp3.399.900 |
| MultiPro Direct Coupling Air Compressor (Kompresor Angin) | Rp1.499.900 |
| MultiPro Mini Compressor (Kompresor Angin) | Rp1.499.900 |
| Anzen Portable Compressor (Kompresor Portabel) | Rp3.199.900 |
| MultiPro Kompresor tanpa oli | Rp1.999.900 |
| HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatis | Rp14.999.900 |
Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)





















































































































































%20VBC-EME%20series%20(Kompresor%20Angin)/P101005491-1.jpg)
/P101005496-1.jpg)
/P101005505-1.jpg)
/kvP101002751-2.jpg)

/P102540606-1.jpg)

/P102540581-1.jpg)

/P101525136-1.jpg)
/P103067553-1.jpg)
/P102540572-1.jpg)