Beli harga kompon kit mobil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Meguiar's Set Pembersih, Pengkilap dan Pelindung MobilDeskripsi:> Produk yang tepat dipilih untuk mencuci, mengeringkan, dan melindungi mobil anda.> Meliputi semuanya tetapi hanya tanpa air dan ember.> Berisi Ultimate Liquid Wax, Ultimate Wash & Wax, Endurance Tire Gel, Supreme Shine Micrfofiber Towel dan MIcrofiber Wash Mitt.
- Meguiar's Set Pembersih Kaca Lampu MobilDeskripsi:Meguiars Basic Headlight Restoration Kit quickly removes defects in uncoated clear plastics making headlights crystal clear again. Fine finishing pads work to effectively remove light oxidation, cloudiness, and surface scratches by hand. Follow with PlastX Clear Plastic Cleaner Polish and high quality microfiber towel to further refine clear plastics and bring up brilliant optical clarity. Ultimately a quick and easy, cost effective solution to obtain a crystal clear finish without the need of a drill.
- Meguiar's Set Pembersih Kaca Lampu Mobil Heavy DutyDeskripsi:> Mengembalikan kejernihan bagian luar lampu dengan yang terbuat dari plastik dari kekusaman/menguning akibat oksidasi dan goresan.> Mudah dan aman digunakan dengan mesin bor.> Berisi Sanding Pad & Finishing Discs, Easy Buff Pad, PlastX, Headlight Protectant dan Microfiber Towel.
- Meguiar's Set Pembersih dan Pengkilap Kaca Lampu Mobil Perfect Clarity 2StepDeskripsi:The Simple, Effective Way To Restore Headlight Clarity! Just 2 simple steps:Step 1: CLEANStep 2: COATMeguiar’s Perfect Clarity Headlight Restoration Kit makes restoring dull, yellowed & oxidized headlights quick and easy. And Meguiar’s proprietary coating prevents re-oxidation for up to a year! (*Lab Tested Per ASTM G154-12a)Squeeze a quarter-sized amount of Perfect Clarity Cleaning Solution on to the provided cleaning pad. Using a back & forth motion, thoroughly clean the entire headlight surface. The surface is properly cleaned when it has a uniform, frosted appearance across the entire headlight. Wipe clean with a damp cloth & dry completely. NOTE: For even faster results, attach the Cleaning Pad to Meguiar’s DA Power System!Apply one, medium wet coat of Meguiar’s Perfect Clarity Headlight Coating to the entire headlight surface & let dry for 3-5 minutes. Follow with a 2nd coat to completely seal the headlight lens. The coating fully cures within 24 hours.
- Kenmaster Lap KaneboDeskripsi:Lap kenebo Kenmaster dengan berdaya serap tinggi sehingga dapat membersihkan air, debu dan kotoran. Menyerap air tanpa menetes, tahan terhadap minyak, kotoran, deterjen ringan dan netral. Sumber yang halus untuk penyerapan super - bagus untuk kaca, lapisan krom, dan roda. Aman pada semua cat termasuk bahan mantel.
- Accelera Car Tires Acc PHI R (Ban Mobil)Deskripsi:Accelera PHI R sama seperti ban PHI, tetapi dengan desain tapak yang diperbarui. Ban performa sepanjang musim yang menawarkan penanganan dan stabilitas luar biasa, Accelera PHI R menampilkan desain triple rib dan sipes tambahan untuk meningkatkan kemampuan kemudi dan mengurangi kebisingan.Selain itu, Accelera PHI R dicakup oleh garansi jarak tempuh dan perlindungan berkendara. Keserbagunaan kompon ban menjadikan Accelera PHI R pilihan ideal bagi pengemudi yang mencari ban keseharian yang kokoh atau ban yang bisa mereka pelajari. Accelera PHI R juga dapat digunakan sebagai ban balap, drift dan harian.atribut:
- SNI License: Yes
- SNI Number: SNI 0098:2012 No : 08523DN-02A.0-562-LSPr-001-IDN
- GT Radial Car Tires Champiro Eco (Ban Mobil)Deskripsi:Ban yang dirancang untuk memberikan keselamatan, hemat bahan bakar serta produk yg ramah lingkungan.atribut:
- Tire Size: 175/65 R14
- Standart RIM: 14
- ETRTO: 5
- Load Index: 82
- Maximum Load Capacity (kg): 475
- Overall Diameter (mm): 584
- Section Width (mm): 175
- Speed Rating (km/hour): 190
- Tread Depth (mm): 7.5
- Meguiar's Set Pembersih, Pengkilap dan Pelindung Kendaraan Paint RestorationDeskripsi:> Kami memilih produk ini tidak dengan secara acak/menebak.> Semua yang anda butuhkan dari mencuci, clay sampai wax.> Berisi Gold Class Car Wash Shampoo and Conditioner, Gold Class Carnauba Plus Premium Liquid Wax, Ultimate Compound, Quik Detailer, Soft Foam Applictor Pad dan Clay.
- Autosol Metal Polish (Pengkilap)Deskripsi:Cream khusus untuk membersihkan dan mengkilapkan berbagai benda dari logam, perak, kuningan, perunggu, chrom, alumunium, nikel, dll.Benefit:-Efektif melindungi dan mencegah logam dari karat maupun korosi.-Praktis dan Tidak berbau.-Kualitas terjamin dan harga kompetitf.
- CORSA Ban Motor Seri SS18atribut:
- Size: 70/90-14
- Rim Size (inch): 14
- Section Width (mm): 70
- Overall Diameter (mm): 482
- Tire Type: Tubeless
- Rim Approved: 1.6
- SNI License: Yes
- SNI Number: SNI 0101:2012 No : 824 240041
- Tread Depth (mm): 4.32
- IRC Ban TubelessDeskripsi:Desain telapak ban yang kokoh dan elegan dengan fungsi kenyamanan berkendara yang optimal pada saat traksi, pengereman dan manuver di jalan
- Dextone Sealant Tabung Serbaguna Neutral Kaca & LogamDeskripsi:Silikon sealant yang tidak berbau dan tidak menimbulkan korosi. Mempunyai daya rekat yang baik dan dapat merekatkan material kaca dan aluminium. Biasa nya digunakan untuk material yang tidak berpori seperti batu, kayu, bata, marmer, keramik, metal, bagian otomotif dan sebagainya.atribut:
- Density (g/mL): 0.98
- Volume (ml): 300
- Initial Dry Time (minute): 15-30
- BANDO Belt Red Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Red Seal Type A yang lengkap dengan panjang 100-198inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
Daftar Harga harga kompon kit mobil Terbaru February 2026
| KIT Tire Wax Black Magic (Perawatan Ban) | Rp16.900 |
| Meguiar's Set Pembersih, Pengkilap dan Pelindung Mobil | Rp979.900 |
| Meguiar's Set Pembersih Kaca Lampu Mobil | Rp529.900 |
| Meguiar's Set Pembersih Kaca Lampu Mobil Heavy Duty | Rp939.900 |
| Meguiar's Set Pembersih dan Pengkilap Kaca Lampu Mobil Perfect Clarity 2Step | Rp639.900 |
| Kenmaster Lap Kanebo | Rp10.900 |
| Accelera Car Tires Acc PHI R (Ban Mobil) | Rp659.900 |
| GT Radial Car Tires Champiro Eco (Ban Mobil) | Rp679.900 |
| Meguiar's Set Pembersih, Pengkilap dan Pelindung Kendaraan Paint Restoration | Rp969.900 |
| Autosol Metal Polish (Pengkilap) | Rp13.900 |
Data diperbarui pada 28/02/2026 (Harga belum termasuk PPN)



















































































































































/ptP101545929-5.jpg)





/crP103200459-1.jpg)
/daP103087478-3.jpg)

/plP103077921-3.jpg)



/mzP103203827-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Dextone%20Sealant%20Tabung%20Serbaguna%20Neutral%20Kaca%20%26%20Logam/P102037584-2.jpg)
/rfP102038987-3.jpg)
/mwP102115824-10.jpg)