Beli harga kabel utp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PROLiNK UTP LAN Cable 305m (Kabel LAN)Deskripsi:CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°Catribut:
- Conductor: 23 AWG (4 pair)
- Conductor Diameter (mm): 0.51±0.01
- Insulation: High Density Polyethylene
- Insulation Diameter (mm): 0.93±0.02
- Cable Diameter (mm): 5.1±0.15
- Legrand Patch Cable Cat.5E UTPatribut:
- Color: Ligth Pink
- Insulation Material: PVC
- Cable Type: UTP
- Ports Type: RJ45
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- Legrand Patch Cable Cat.6 UTPatribut:
- Cable Type: UTP
- Ports Type: RJ45
- Color: Light Blue
- Insulation Material: PVC
- monotaro LAN Cable CAT5e Compliant (Kabel Lan)Deskripsi:Produk ini juga sering disebut dengan kabel lanatribut:
- Cable: Standard
- Color: blue
- Standard: CAT5e
- Structure: Twisted wire (stranded wire)
- Applicable Standard: 1000BASE-T/100BASE-TX/10BASE-T
- Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)Deskripsi:Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location.Specifications: SPLN 42-1 / SII 0208Rated Voltage : 450/750 Voltatribut:
- Length (m): 100
- Panduit Category 6 UTP Cableatribut:
- TRUSCO Number: 128-7585
- Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor andaatribut:
- Type: NYM Supreme
- Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)atribut:
- Type: NYFGBY
- Specification: IEC 60502-1/SNI IEC 60502-1
- Standard Delivery Length (m): 100
- Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)Deskripsi:- Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
- Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)Deskripsi:- Symbol : NYY or CU/PVC/PVC- Copper Low Voltage Cable- Construction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheated- Rated Voltage: 0.6/1 kV- Specification: SPLN 43-1 : 1994SNI IEC 60502-1 2009VDE 0271IEC 60502- Application : Indoor and outdoorInduct installation or of laying in the ground where not sustain mechanical damage
- Legrand LAN Cableatribut:
- NVP Value (%): 66
- Storage Temperature (°C): -20-60
- AWG Size: 24
- Conductor Category: Class 1 = solid
- Conductor Material: Copper
- Conductor Surface: Bare
- Length (m): 305
- Material Core Insulation: Other
- Number of Cores: 8
- Number of Stranding Elements: 4
- Sleeve: PVC
- Specification Core Insulation: Polyethylene (pe)
- Specification Material Outer Sheath: Polyethylene (pe)
- Stranding Element: Pairs
- BELDEN PatchcordsDeskripsi:Category 5e, Patchcord, UTP, PVC Jacket, Blue, 1 meteratribut:
- Packaging Dimensions (cm): 31x26x1.5
- Alinco Handy Talky (HT)Deskripsi:Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
- Legrand Patch Panelatribut:
- Ports Type: RJ45
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
Daftar Harga harga kabel utp Terbaru October 2026
| PROLiNK UTP LAN Cable 305m (Kabel LAN) | Rp1.299.900 |
| Legrand Patch Cable Cat.5E UTP | Rp109.900 |
| BELDEN Kabel UTP (Kabel LAN) | Rp2.799.900 |
| Legrand Patch Cable Cat.6 UTP | Rp169.900 |
| monotaro LAN Cable CAT5e Compliant (Kabel Lan) | Rp23.900 |
| Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik) | Rp709.900 |
| Panduit Category 6 UTP Cable | Rp13.999.900 |
| Supreme Cables Power Cable NYM Series For Building (Kabel Listrik) | Rp1.299.900 |
| Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik) | Rp3.399.900 |
| Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik) | Rp1.399.000 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/7mP103117274-2.jpg)

/h1P103242613-1.jpg)

/b3P103179399-3.jpg)
/P102068489-1.jpg)

/fjP102051559-2.jpg)
/P101003153-1.jpg)
/hfP102121627-4.jpg)
/g3P103458579-7.jpg)
/gyP102121610-2.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Handy%20Talky%20(HT)/irP105064675-1.jpg)

/mgP103242808-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)