Beli harga kabel nyfgby 4 x 4 mm2 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)atribut:
- Type: NYFGBY
- Specification: IEC 60502-1/SNI IEC 60502-1
- Standard Delivery Length (m): 100
- Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)Deskripsi:- Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
- kabelmetal Power Cable NYFGBY Series (Kabel Listrik)Deskripsi:Application : For installation in the ground, indoors, cable trunking and outdoors if increased mechanical protection is required or where high-pulling stresses may occur during installation or operation. Special Features on Request : - Fire Resistance - Oil Resistance - UV Resistance - Flame Retardant Cat. A, B, C - Flame Retardant Non Category - Heat Resistance - Anti Termite - Anti Rodent - Low Smoke Zero Halogen
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- Jembo Power Cable NYMHY Series - Medium Heavy Thermoplastic (Kabel Listrik)Deskripsi:- Symbol : NYMHY- Copper Low Voltage Cable- Construction:1. Flexible Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheathed- Rated Voltage: 350/500 Volt- Specification: SPLN 42-6-2-1991SNI 04-6629.5 2006IEC 60227-5 IEC - Application : Indoor location connection or portable applicationatribut:
- Rated Voltage (V): 300/500 (AC)
- Conductor Material: Flexible Copper
- Insulation Material: PVC
- DC Resistance for Insulation (MΩ.km): Min 50 (at 20°C)
- Outer Sheath Material: PVC (Black Color)
- SNI License: Yes
- SNI Number: 006.001.003.038.24
- ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Deskripsi:Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVCatribut:
- Type: NYY
- Length (m): 50
- Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)Deskripsi:- Symbol : NYY or CU/PVC/PVC- Copper Low Voltage Cable- Construction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheated- Rated Voltage: 0.6/1 kV- Specification: SPLN 43-1 : 1994SNI IEC 60502-1 2009VDE 0271IEC 60502- Application : Indoor and outdoorInduct installation or of laying in the ground where not sustain mechanical damage
- Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)atribut:
- Number of Cores: 1
- Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor andaatribut:
- Type: NYM Supreme
- Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)Deskripsi:Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location.Specifications: SPLN 42-1 / SII 0208Rated Voltage : 450/750 Voltatribut:
- Length (m): 100
- Uticon Stop Kontak Kabel Roll (Cable Reel)Deskripsi:Kabel Gulung, Casing terbuat dari bahan resin tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Dilengkapi lampu indikator pemakaian, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Steker arde insulasi berkualitas tinggi berstandar Internasional & SNI, Dilengkapi dengan terminal grounding (arde) untuk keamanan
- Uticon Stop Kontak dengan Kabel + Saklar (Power Socket/Power Outlet)Deskripsi:Berbagai metode dan posisi pemasangan untuk disesuaikan dengan kebutuhan anda dan lokasi pemasangan, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Posisi saklar menurun untuk kenyamanan pemakaian dan kemudahan penyimpanan serta instalasi, Saklar dengan lampu indikator, Instalasi saklar indikator dengan terminal ganda memutuskan aliran listrik pada kedua terminal (total) bila dimatikan.atribut:
- Kabel: Kabel 1.5M H05VV-F 3x0.75 Sqmm
- Saklar: 1 Saklar
- kabelmetal Power Cable NYM Series (Kabel Listrik)Deskripsi:Application : For building wire installed in conduit in dry location and interwiring in switch board and control panel, inherently flame retardant in compliance with IEC 60332-1. Special Features on Request : - Tinned Coated Copper Conductor - Fire Resistance - Oil Resistance - Flame Retardant Cat. A, B, C - Heat Resistance - Nylon Coatedatribut:
- Length (m): 100.0
- TRUSCO Nylon-covered Steel Wire (Small Packing)atribut:
- Finishing Material: Iron / vinyl-coated
- Purpose of Use: For gardening, other works, etc.
Daftar Harga harga kabel nyfgby 4 x 4 mm2 Terbaru April 2026
| Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik) | Rp3.399.900 |
| Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik) | Rp1.399.000 |
| kabelmetal Power Cable NYFGBY Series (Kabel Listrik) | Rp46.900 |
| Jembo Power Cable NYYHY Series (Kabel Listrik) | Rp459.900 |
| Jembo Power Cable NYMHY Series - Medium Heavy Thermoplastic (Kabel Listrik) | Rp409.900 |
| ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik) | Rp939.900 |
| Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik) | Rp869.900 |
| Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik) | Rp87.900 |
| Supreme Cables Power Cable NYYHY Series (Kabel Listrik) | Rp1.099.900 |
| Supreme Cables Power Cable NYM Series For Building (Kabel Listrik) | Rp1.199.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/P101003153-1.jpg)
/hfP102121627-4.jpg)
/prP103200927-2.jpg)
/iaP102121658-2.jpg)
/P102121641-1.jpg)
/2vP103750103-1.jpg)
/gyP102121610-2.jpg)
/hmP102121634-5.jpg)
/g3P103458579-7.jpg)
/fjP102051559-2.jpg)
/fkP103458560-1.jpg)
/P102068489-1.jpg)
/piP103200918-2.jpg)
/P102007334-1.jpg)