Beli harga kabel nyfgby 3x2 5 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Supreme Cables Cable Building Wire NYFGBY (Kabel)
    Mulai

    Rp3.399.900

    Supreme Cables Cable Building Wire NYFGBY (Kabel)
    atribut:
    • Type: NYFGBY
    • Specification: IEC 60502-1/SNI IEC 60502-1
    • Standard Delivery Length (m): 100
  2. Jembo Low Voltage Armoured Cable NYFGBY Series (Kabel)
    Mulai

    Rp2.199.900

    Jembo Low Voltage Armoured Cable NYFGBY Series (Kabel)
    Deskripsi:
    - Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
  3. kabelmetal Cable NYFGBY (Kabel)
    Mulai

    Rp47.000

    kabelmetal Cable NYFGBY (Kabel)
    Deskripsi:
    Application : For installation in the ground, indoors, cable trunking and outdoors if increased mechanical protection is required or where high-pulling stresses may occur during installation or operation. Special Features on Request : - Fire Resistance - Oil Resistance - UV Resistance - Flame Retardant Cat. A, B, C - Flame Retardant Non Category - Heat Resistance - Anti Termite - Anti Rodent - Low Smoke Zero Halogen
  4. Jembo NYYHY Series Heavy Thermoplastic Flexible Cable (Kabel)
    Mulai

    Rp369.900

    Jembo NYYHY Series Heavy Thermoplastic Flexible Cable (Kabel)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  5. Jembo NYMHY Series Medium Heavy Thermoplastic Cable (Kabel)
    Mulai

    Rp339.900

    Jembo NYMHY Series Medium Heavy Thermoplastic Cable (Kabel)
    Deskripsi:
    - Symbol : NYMHY- Copper Low Voltage Cable- Construction:1. Flexible Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheathed- Rated Voltage: 350/500 Volt- Specification: SPLN 42-6-2-1991SNI 04-6629.5 2006IEC 60227-5 IEC - Application : Indoor location connection or portable application
    atribut:
    • Rated Voltage (V): 300/500 (AC)
    • Conductor Material: Flexible Copper
    • Insulation Material: PVC
    • DC Resistance for Insulation (MΩ.km): Min 50 (at 20°C)
    • Outer Sheath Material: PVC (Black Color)
    • SNI License: Yes
    • SNI Number: 006.001.003.038.24
  6. Supreme Cables Cable Building Wire NYM (Kabel)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp869.900

    Supreme Cables Cable Building Wire NYM (Kabel)
    Deskripsi:
    Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor anda
    atribut:
    • Type: NYM Supreme
  7. ETERNA KABEL Low Voltage Power & Control Cable (NYY) (Kabel)
    Mulai

    Rp799.900

    ETERNA KABEL Low Voltage Power & Control Cable (NYY) (Kabel)
    Deskripsi:
    Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVC
    atribut:
    • Type: NYY
    • Length (m): 50
  8. Jembo NYAF Series Thermoplastic Building Wire Cable (Kabel)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp259.900

  9. Jembo Low Voltage Non Armoured Cable NYY Series (Kabel)
    Mulai

    Rp749.900

    Jembo Low Voltage Non Armoured Cable NYY Series (Kabel)
    Deskripsi:
    - Symbol : NYY or CU/PVC/PVC- Copper Low Voltage Cable- Construction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheated- Rated Voltage: 0.6/1 kV- Specification: SPLN 43-1 : 1994SNI IEC 60502-1 2009VDE 0271IEC 60502- Application : Indoor and outdoorInduct installation or of laying in the ground where not sustain mechanical damage
  10. Supreme Cables Cable Building Wire NYA RE (Kabel)
    Mulai

    Rp369.900

    Supreme Cables Cable Building Wire NYA RE (Kabel)
    Deskripsi:
    Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location.Specifications: SPLN 42-1 / SII 0208Rated Voltage : 450/750 Volt
    atribut:
    • Length (m): 100
  11. Uticon Stop Kontak + Saklar + Kabel
    Mulai

    Rp46.000

    Uticon Stop Kontak + Saklar + Kabel
    Deskripsi:
    Berbagai metode dan posisi pemasangan untuk disesuaikan dengan kebutuhan anda dan lokasi pemasangan, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Posisi saklar menurun untuk kenyamanan pemakaian dan kemudahan penyimpanan serta instalasi, Saklar dengan lampu indikator, Instalasi saklar indikator dengan terminal ganda memutuskan aliran listrik pada kedua terminal (total) bila dimatikan.
    atribut:
    • Kabel: Kabel 1.5M H05VV-F 3x0.75 Sqmm
    • Saklar: 1 Saklar
  12. Uticon Kabel Rol
    Mulai

    Rp239.900

    Uticon Kabel Rol
    Deskripsi:
    Kabel Gulung, Casing terbuat dari bahan resin tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Dilengkapi lampu indikator pemakaian, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Steker arde insulasi berkualitas tinggi berstandar Internasional & SNI, Dilengkapi dengan terminal grounding (arde) untuk keamanan
  13. TRUSCO Nylon-covered Steel Wire (Small Packing)
    Mulai

    Rp50.000

    TRUSCO Nylon-covered Steel Wire (Small Packing)
    atribut:
    • Finishing Material: Iron / vinyl-coated
    • Purpose of Use: For gardening, other works, etc.
Daftar Harga harga kabel nyfgby 3x2 5 Terbaru November 2025
Supreme Cables Cable Building Wire NYFGBY (Kabel)Rp3.399.900
Jembo Low Voltage Armoured Cable NYFGBY Series (Kabel)Rp2.199.900
kabelmetal Cable NYFGBY (Kabel)Rp47.000
Jembo NYYHY Series Heavy Thermoplastic Flexible Cable (Kabel)Rp369.900
Jembo NYMHY Series Medium Heavy Thermoplastic Cable (Kabel)Rp339.900
Supreme Cables Cable Building Wire NYM (Kabel)Rp869.900
ETERNA KABEL Low Voltage Power & Control Cable (NYY) (Kabel)Rp799.900
Jembo NYAF Series Thermoplastic Building Wire Cable (Kabel)Rp259.900
Jembo Low Voltage Non Armoured Cable NYY Series (Kabel)Rp749.900
Supreme Cables NYYHY Cable (Kabel)Rp859.900

Data diperbarui pada 18/11/2025 (Harga belum termasuk PPN)