Beli harga jangka sorong mitutoyo 200mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Digital Caliper (Jangka Sorong)
    Rating:
    80% of 100
    (11)
    Mulai

    Rp559.900

    monotaro Digital Caliper (Jangka Sorong)
    Deskripsi:
    - Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.
    atribut:
    • Material: Stainless Steel
  2. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  3. Mitutoyo Dial Caliper Metric Type (Jangka Sorong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    Mitutoyo Dial Caliper Metric Type (Jangka Sorong)
    atribut:
    • Graduation (mm): 0.02
    • Range Per Rev (mm): 2
  4. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  5. Mitutoyo Digital Caliper Blade (Jangka Sorong)
    Mulai

    Rp8.099.900

    Mitutoyo Digital Caliper Blade (Jangka Sorong)
    Deskripsi:
    Benefit- Allows step measurement.- The slider operation is smooth and comfortable.- Allows integration into stastitical process control and measurement systems.
    atribut:
    • Maximum Response Speed: Unlimited
  6. Niigata Seiki (SK) Digital Depth Caliper (Alat Ukur Kedalaman Digital)
    Mulai

    Rp1.799.900

    Niigata Seiki (SK) Digital Depth Caliper (Alat Ukur Kedalaman Digital)
    Deskripsi:
    Digital Depth Caliper D-150D. - Measuring Depth distance - Display hold fuction - Power Source: one SR44 - Range 0-150mm, Accuracy +/-0.03mm.
    atribut:
    • Power Source: One SR44
    • Accuracy: +/-0.03mm
    • Resolution: 0.01mm
  7. KO-KEN Impact Socket 10400M
    Mulai

    Rp37.999.900

    KO-KEN Impact Socket 10400M
    atribut:
    • Socket Form: 6 corners
  8. Insize Vernier Caliper (Jangka Sorong)
    Mulai

    Rp689.900

    Insize Vernier Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong:- Skala opsional: 0,02mm, 0,02mm/0,001 Inci, 0,05mm- Dengan thumb knob- Sesuai dengan standar DIN862, monoblok, terbuat dari hardened stainless steel, permukaan skala berlapis krom satin- Round depth rod opsional- Titanium platedbeam opsional - Dikemas dalam kantong kulit atau kotak plastik
  9. Insize Digital Caliper (Jangka Sorong)
    Mulai

    Rp779.900

    Insize Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steel
    atribut:
    • Display Type: Digital
  10. KRISBOW Vernier Caliper (Jangka Sorong)
    Mulai

    Rp479.900

    KRISBOW Vernier Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Accuracy (mm): ± 0.05
    • Graduation (mm): 0.05
    • Material: Steel
    • Graduation (inch): 1/128
Daftar Harga harga jangka sorong mitutoyo 200mm Terbaru October 2026
monotaro Digital Caliper (Jangka Sorong)Rp559.900
Mitutoyo Vernier Caliper (Jangka Sorong)Rp599.900
Mitutoyo Dial Caliper Metric Type (Jangka Sorong)Rp1.199.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp709.900
Mitutoyo Outside Micrometer MetricRp579.900
Mitutoyo Digital Caliper Blade (Jangka Sorong)Rp8.099.900
Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong)Rp569.900
Niigata Seiki (SK) Digital Depth Caliper (Alat Ukur Kedalaman Digital)Rp1.799.900
KO-KEN Impact Socket 10400MRp37.999.900
Insize Vernier Caliper (Jangka Sorong)Rp689.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)