Beli harga hollow stainless steel 304 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Stainless Tube (SUS304) (Plat)
    Mulai

    Rp319.900

    AS ONE Stainless Tube (SUS304) (Plat)
    Deskripsi:
    A stainless steel tube that can be used in a variety of situations.
    atribut:
    • Material: Stainless steel (SUS304)
    • Length (mm): 1000
  2. TRUSCO Jaring Kawat Stainless Steel
    Mulai

    Rp3.799.900

    TRUSCO Jaring Kawat Stainless Steel
    Deskripsi:
    The weave of alternating vertical and horizontal lines uses stainless steel wire, so it is strong in water and rich in durability. For sieve, filter for general filtration For mining, for physics and chemitry.
    atribut:
    • Width (mm): 1000
    • Length (m): 5
    • Mesh: 20
    • Count (#): 30
    • Mesh Size (A): 0.98
    • Wire Diameter (mm): 0.29
  3. TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    59%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

    TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  4. monotaro Sambungan Pipa Tee SS
    50%
    Mulai

    Rp12.900

    monotaro Sambungan Pipa Tee SS
    Deskripsi:
    Produk ini juga sering disebut dengan Sambungan pipa Tee
    atribut:
    • Material: Stainless steel (equivalent to SCS13A)
    • Shape: Tee
    • Type Of Thread: PT screw
    • Dimension A (mm): 19
    • Maximum Operating Pressure (MPa): 1
    • Nominal Diameter A: 8
    • Nominal Diameter B: 1/4
  5. SOL Stainless Steel Padlock
    Mulai

    Rp499.900

    SOL Stainless Steel Padlock
    atribut:
    • Material: Body, shackle:Stainless steel (SUS304), Key:Brass
    • Specification: 3 keys included
    • Purpose of Use: Various doors, mailboxes, lockers, bags, storage boxes at construction sites, tool boxes, car stop poles, and the like.
  6. TRUSCO Stainless Steel Wire Small Type (Kawat Baja)
    Mulai

    Rp70.900

    TRUSCO Stainless Steel Wire Small Type (Kawat Baja)
    atribut:
    • Material: Stainless steel (SUS304)
    • Weight (kg): 1
    • Weight (g): 13
    • Length (m): 7
    • Working Load (kgf): 5
    • Count: 24
    • Purpose of Use: For gardening, farmlands and other bonds. Uniting prone to rusting areas.
    • Wire Diameter (mm): 0.55
  7. Penguin Stainless Steel Water Tank (Toren / Tangki Air)
    Mulai

    Rp3.599.900

    Penguin Stainless Steel Water Tank (Toren / Tangki Air)
    Deskripsi:
    Penguin Tangki Air dengan bahan dasar stainess steel memiliki kapasitas tangki yang lengkap dengan kapasitas dari 500-2000 liter, digunakan untuk penampungan air di area perumahan atau pergudangan.Sudah termasuk kaki-kaki
    atribut:
    • Cover/Lid/Tutup Width (cm): 42
    • Ketebalan Dinding (mm): 0.5
  8. Hikari Car Stopper (Pengganjal Ban)
    63%
    Mulai

    Rp119.900

  9. Yoshinobu Hex Socket Head Cap Screw L SUS304 Full Thread (Baut L)
    30%
    Mulai

    Rp97.900

    Yoshinobu Hex Socket Head Cap Screw L SUS304 Full Thread (Baut L)
    Deskripsi:
    Baut L Putih Full Drat dari Yoshinobu ini cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Material: Stainlees Steel
    • Drat Type: Full Drat
  10. Ishiguro Flange JIS10K SO FF Black Steel
    Mulai

    Rp52.900

    Ishiguro Flange JIS10K SO FF Black Steel
    atribut:
    • Material: Black Steel
  11. H.H.H. Steel Pulley Snatch
    Mulai

    Rp369.900

    H.H.H. Steel Pulley Snatch
    atribut:
    • Material: Steel
    • Specification: Oil-bearing metal insert
Daftar Harga harga hollow stainless steel 304 Terbaru October 2026
AS ONE Stainless Tube (SUS304) (Plat)Rp319.900
TRUSCO Jaring Kawat Stainless SteelRp3.799.900
TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)Rp489.900
monotaro Sambungan Pipa Tee SSRp12.900
SOL Stainless Steel PadlockRp499.900
TRUSCO Stainless Steel Wire Small Type (Kawat Baja)Rp70.900
Penguin Stainless Steel Water Tank (Toren / Tangki Air)Rp3.599.900
Hikari Car Stopper (Pengganjal Ban)Rp119.900
Yoshinobu Hex Socket Head Cap Screw L SUS304 Full Thread (Baut L)Rp97.900
Ishiguro Flange JIS10K SO FF Black SteelRp52.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)