Beli harga helm safety krisbow di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- UVEX Safety Helmet Pheos B-WR Rotation System (Helm Safety)atribut:
- Size (cm): 52 to 61
- Standard: EN 397
- Version: with long brim
- UVEX Safety Helmet Pheos IES Red Rotation System (Helm Safety)Deskripsi:UVEX Safety Helmet Pheos IES Red Rotation System. Safety spectacles and protective helmets don't always go well together, but this has now changed with the uvex pheos IES: IES stands for "Integrated Eyewear System" and means that your uvex pheos safety glasses can be connected directly with the clip integrated in the helmet. This means that it is always firmly in the position it should be in-and where necessary safely stored in the parking position in the helmet.
- KRISBOW Helm Safety Brim Depan Tidak Berventilasiatribut:
- Dimensions (cm): 28x22x16
- Material: HDPE
- Safety Approval: ANSI, CE
- Type: Non Vented
- KRISBOW Helm LasDeskripsi:Helm las dari Krisbow ini dapat Anda gunakan sebagai pengaman mata dan kepala saat melakukan proses pengelasan. Helm ini memiliki teknologi pengisian ulang baterai serta pembersih udara sehingga semakin aman dan nyaman saat digunakan.atribut:
- Color: Black
- UVEX Safety Helmet Pheos E-S-WR Without Air Vents (Helm Safety)atribut:
- Color: White
- CIG Safety Helmet 6 point Magnum (Helm Safety)atribut:
- Material: ABS (shell)
- Application For: protection from impact
- CIG Safety Helmet 6 point Victor (Helm Safety)Deskripsi:- ABS- Shell come with 6 point adjustable suspension give a comfortable- Designed for worker who need head protection- Customized fit Designed to be light weight and comfortable- It is ideal for Contruction, Industries, Ultilites and Environments- Slotted side to accommodate accessorise such as ear muff and face shieldCompliance : CE EN357atribut:
- Material: ABS (shell)
- Application For: protection from impact
- Standards Approvals: CE EN 357
- MSA V-Gard Hard Hat Cap Fastrac Safety Helmet (Helm Proyek)Deskripsi:The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.atribut:
- Approval: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
- Impact Protection: Top Impact (Type 1)
- Includes Chinstrap: No
- Material: Shell Polyethylene
- Ventilation: Non-Vented
- MSA (Local) Helm Safety Fas-Trac without ChinstrapDeskripsi:Helm MSA Lokal bersertifikat SNI telah melewati uji coba penelitian sesuai standar yg telah ditetapkan untuk keselamatan kerja.REG IDM 000206153 Helm Keselamatan Industri No.Sert : 3759.671 / 13.340 / XI / 2017Certificate KAN (Komite Akreditasi Nasional)Uji Redam Kejut Untuk Perlambatan Yang Diteruskan Pola Kepala Uji- Suhu Rendah -10 C, 4 Jam : Maks 100 G : Hasil 53,2 G- Suhu Tinggi (50 2)C, 4 Jam : Maks 100 G : Hasil 55,6 G- Kondisi lembab (20 2)C, Laju semprot 1 L / Menit 4 jam : Maks 100 GUji penetrasi -20C selama 4 jam beban pemukul 3 KG tinggi 1000 M : Hasil tidak menyentuh pola kepala uji dan tidak tembusKetahanan nyala api selama 5 detik : Hasil tidak terbakarUji isolasi listrik kebocoran arus listrik pada tegangan 440V-1200V,60HZ : Maks 1,2 MA : Hasil 0,3 MAUji kekakuan arah samping : Pembebanan melintang dari 100N hingga 430N selama 30 selama 30 detik- Deformasi arah samping : Maks 40 (mm) : Hasil 38 (mm)- Deformasi sisa : Maks 15 (mm) : Hasil 7 (mm)atribut:
- Approval: SNI ISO 3873:2012 LSPr-013-IDN, ISO 9001 : 2015
- Material: Polypropylene
- KRISBOW Helm Safety Brim Depan BerventilasiDeskripsi:Alat yang digunakan untuk melindungi bagian kepala merek KRISBOW (helm ). Helm ini biasanya digunakan para pekerja bangunan. Manfaatnya unt uk menghindari insiden kecil maupun besar seperti benturan atau tertim pa benda yang jatuh. Helm ini mempunyai kualitas yang baik, mudan dan nyaman digunakan, serta harga yang terjangkau. Terbuat dari plastik HDPE.atribut:
- Dimensions (mm): 28x22x16
- Material: HDPE
- Safety Approval: ANSI, CE
- Type: Vented
- KRISBOW Sepatu Boots Safety PVC (Sepatu Proyek)Deskripsi:Bekerja jadi lebih tenang jika kaki Anda telah dilindungi dengan sepatu boot PVC yang terbuat dari material yang kuat dan berkualitas. Hadir dengan warna kuning yang menyala dan juga anti air serta cairan asam sehingga aman untuk Anda gunakan. Sepatu ini cocok digunakan untuk melengkapi keamanan Anda saat bekerja di lokasi kerja.atribut:
- Color: Yellow
Daftar Harga harga helm safety krisbow Terbaru April 2026
| UVEX Safety Helmet Pheos B-WR Rotation System (Helm Safety) | Rp439.900 |
| UVEX Safety Helmet Pheos IES Red Rotation System (Helm Safety) | Rp599.900 |
| KRISBOW Helm Safety Brim Depan Tidak Berventilasi | Rp92.900 |
| KRISBOW Helm Las | Rp56.900 |
| UVEX Safety Helmet Pheos E-S-WR Without Air Vents (Helm Safety) | Rp449.900 |
| KRISBOW Rompi Safety | Rp57.900 |
| CIG Safety Helmet 6 point Magnum (Helm Safety) | Rp77.900 |
| Kenmaster Helm Proyek (Helm Safety) | Rp35.900 |
| CIG Safety Helmet 6 point Victor (Helm Safety) | Rp149.900 |
| MSA V-Gard Hard Hat Cap Fastrac Safety Helmet (Helm Proyek) | Rp299.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Safety%20Helmet%20Pheos%20B-WR%20Rotation%20System%20(Helm%20Safety)/P101508238-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Safety%20Helmet%20Pheos%20IES%20Red%20Rotation%20System%20(Helm%20Safety)/P101508252-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/KRISBOW%20Helm%20Safety%20Brim%20Depan%20Tidak%20Berventilasi/ejP101516523-7.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Tipe%20Cover/KRISBOW%20Helm%20Las/3dP101518121-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Safety%20Helmet%20Pheos%20E-S-WR%20Without%20Air%20Vents%20(Helm%20Safety)/P101508245-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Rompi%20Safety%2C%20Lampu%20Sinyal/KRISBOW%20Rompi%20Safety/fzP101517575-8.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/CIG%20Safety%20Helmet%206%20point%20Magnum%20(Helm%20Safety)/0wP102086032-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Kenmaster%20Helm%20Proyek%20(Helm%20Safety)/8cP102293300-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/CIG%20Safety%20Helmet%206%20point%20Victor%20(Helm%20Safety)/1dP102086049-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MSA%20V-Gard%20Hard%20Hat%20Cap%20Fastrac%20Safety%20Helmet%20(Helm%20Proyek)/P103118972-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/PROTECTOR%20Full%20Brim%20Safety%20Helmet/P101005742-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Tali%20Helm/MSA%20(Local)%20Lokal%20Helm%20Safety%20Staz-On%20with%20Chinstrap%20Lokal/P102950919-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Tali%20Helm/MSA%20(Local)%20Helm%20Safety%20Fas-Trac%20without%20Chinstrap/P102950928-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/KRISBOW%20Helm%20Safety%20Brim%20Depan%20Berventilasi/4xP101000177-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/KRISBOW%20Sepatu%20Boots%20Safety%20PVC%20(Sepatu%20Proyek)/c6P101517438-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/KRISBOW%20Safety%2FProtection%20Glasses%20Spectacles%20(Kacamata%20Safety)/ixP101517681-5.jpg)