Beli harga grease di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Rotary Lithium Multi Purpose Grease (MP) (Grease Multipurpose)Deskripsi:Gemuk dengan kualitas multiguna yang diguakan untuk otomotif dan industrial dimana gemuk tipe EP tidak bisa digunakan. Direkomendasikan untuk otomotif alat berat dan aplikasi industri. Bisa digunakan untuk normsl temperatur diatas 150 derajat.atribut:
- Color: Kuning Transparant
- Structure: Smooth & Tacky
- Soap Type: Lithium HY-12 Hydroxyl Stearate
- Dropping Point (Minimum): 185-210 Celsius
- Penetration: '245-260 at 25°C
- ICHINEN Silicone Grease (Gemuk Pelumas Otomotif)Deskripsi:Silicone Grease / Silicone Grease SprayGemuk tahan panas, tahan dingin dan tahan airFitur > Mencegah karet dan plastik terkikis dan meleleh.> Berbeda dengan gemuk yang lain, gemuk ini tidak menetes di temperature tinggi dan tidak mengeras di tematribut:
- Oli Dasar: Oli Silikon
- Heat Resistance (°C): 180
- Tes Salt Spray: lebih dari 48 jam
- Thickness: Lithium soap
- Operating Temperature Range (°C): -40 ~ 180
- CRC Permatherm High Temp Synthetic GreaseDeskripsi:PERMATHERM HIGH TEMP SYNTHETIC GREASE, 14 WT OZModel#: SL3580DESCRIPTION:A high performance synthetic grease that incorporates a non-melting thickener. Its proprietary chemistry provides exceptional anti-wear properties up to 600 F.APPLICATIONS:Clinker cooler bearings, fans, high temperature applications, high temperature pumps, mining applications, ovens, overhead oven trolleys, paper machine dryers, pumps, super heated steam dryers, treadmillsatribut:
- Net Fill: 14 Wt Oz
- Appearance: Amber Semi-Solid To Solid Grease
- DOT Proper Shipping Name: Not Regulated
- Propellant: None
- CRC Moly Graph Extreme Pressure Multi-Purpose Lithium GreaseDeskripsi:MOLY-GRAPH EXTREME PRESSURE MULTI-PURPOSE GREASE, 14 WT OZModel#: SL3141DESCRIPTION:Extreme pressure MOLY-GRAPH Multi-Purpose Grease is the best general purpose grease for a wide range of applications. It offers an excellent mechanical and shear stable Lithium 12 Hydroxy Protection of "moly" and graphite. Timken load of 40 lbs.APPLICATIONS:Automotive applications, backing plates, ball joints, chassis points, construction ball & roller bearings, idler bearings, industrial applications, mining applications, pillow block bearings, sprocket bearings, U-joints, water pumps, wheel bearingsatribut:
- Propellant: None
- CRC Sta-Plex Premium Red GreaseDeskripsi:STA-PLEX EXTREME PRESSURE PREMIUM RED GREASEDESCRIPTION:(1). Model#: SL3191 - 14oz & Model#: SL3195 - 35 lbsA superior multi-purpose certified lithium complex based NLGI #2 grease. Contains extreme pressure, anti-wear, & anti-oxidation additives. Ideal for high temperature & performance applications. Drop point 500degrees F(2). Model#: SL3192 - 11ozPremium red grease with heavy-duty lubricant that withstands high temperature and high pressure. Red color allows for easy visual inspection of film coverage.APPLICATIONS:(1). Model#: SL3191 - 14oz & Model#: SL3195 - 35 lbsInd. mining, metal production, machining, plastic molding, pumps, electric motors, ball & roller bearings, kilns, assembly plants, drying ovens, trucks, automobiles, buses, construction equipment, off-road operations, tractors mowers, reapers, water pumps(2). Model#: SL3192 - 11ozUse on all types of high temperature, performance and heavy load applications. Electric motors, ball & roller bearings, industrial bearings, trucks, automobiles, buses, construction equipment, off-road operations, tractors, mowers, metal production, machining, assembly plants, striker plates, chains, cables, tools, linkages, conveyors, couplings, shovels, slides and more
- CRC White Lithium GreaseDeskripsi:WHITE LITHIUM GREASE, 10 WT OZModel#: 05037DESCRIPTION:A high quality, multi-purpose grease for automotive, shop, and home use. Provides long lasting lubrication with excellent water and heat resistance and film strength in any weather or temperature. Ideal for all metal to metal lubrication.APPLICATIONS:Hinges, latches, overhead door tracks, open gears, chains, cables, slide conveyors, guide rails, cams, pistons, machinery, tools, & equipment. A break-in lubrication for bearings.atribut:
- Appearance: Off-White Viscous Grease
- DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
- Size (g): 300
- Rotary Multi Purpose Synthetic GreaseDeskripsi:Rotary Multi Purpose Grease is high quality multipurpose grease produced from mineral base oils, lithium thickener and oxidation and corrosion inhibitors for use in automotive and industrial applications where EP grease are not required.Advantages and Potential Benefits:> Reduced downtime and maintenance costs because of reduced wear, rust and corrosion> Extended service life with longer intervals between lubrication and improved bearing life> Potential to improve mechanical life and reduced energy consumption> Retains excellent grease performance in hostile aqueous environments> Helps reduce wear, even when misaligned helping to lower maintenance costsRecommended for heavy-duty automotive and industrial applications such as wheel bearings, shaft joints, ball joints, water pump bearings. It can be used with normal operating temperature up to 150 degree.atribut:
- Packaging: Tube
- CRC Multi Purpose Food Grade GreaseDeskripsi:An aluminum complex premium grade USDA H1 grease for use in food production and processing industries. This NLGI Grade 2 multi-purpose lubricant is white in color and has a smooth buttery texture.APPLICATIONSAnywhere lubrication is needed where it may come in contact with food, bottling machinery, breweries, canneries, carton/packaging equipment, dairies, food processing & handling equipment, meat processing plants, seamers at high speeds & pressure.
- PHILLIPS 66 Grease Dynalife L-EP Multipurpose (Gemuk Pelumas Otomotif)Deskripsi:Phillips 66 Dynalife L-EP is a multipurpose, extreme pressure (EP) lithium grease developed for use in a wide variety of industrial and automotive applications. It is a versatile, general-purpose grease recommended for use in applications where operatingatribut:
- Density: 7.44lbs/gal
- Color: Amber
- Viscosity Index: 52
- Texture: Smooth
- Pressure Drop, psi (kPa): 5(35)
- Thickener: Lithium
- Rotary Moly Hi-Temp Synthetic GreaseDeskripsi:Rotary Moly Plex are specifically designed for the lubrication of extra heavy duty off highway and mining equipments. This series of lithium complex grease, which contain 5% molybdenum disulfide, can be utilize over a wide range of operating conditions and temperature to improve productivity. Rotary Moly Plex has excellent extreme pressure and anti wear properties in addition to exceptional staying exhibit excellent structural stability. They not corrode steel or copper bearing alloys and are compatible with conventional sealing materials.Advantages and Potential Benefits:> Superb equipment protection and potential equipment life extension even in sever operating conditions> Optimum equipment protection in high sliding mechanisms and with extended re-lubrication intervals> Ensure proper lubrication and protection even in hostile work environments> Excellent EP and anti wear propertiesSuitable for use in wide range of slow to medium speed bearings where shock loads or excessive vibration is likely and there is a specific requirement for the use of grease fortified with molybdenum disulfide. Particularly suitable for applications involving reciprocation or sliding motion where the prevention of scuffing and fretting is desirable.atribut:
- Packaging: Tube
- Size (g): 100
- Rotary Synthetic Lithium EP Greaseatribut:
- Color: Red-Yellow Transparent
- Structure: Smooth & Tacky
- Soap Type: Lithium-12 Hydroxy Stearate
- Dropping Point (Minimum): 185 – 210 Celcius
- BM1 High Temperature Grease (Gemuk Pelumas Otomotif)Deskripsi:Dirancang untuk memberikan daya tahan terbaik terhadap panas yang sangat ekstrem maupun operasional beban kerja yang berat, mengandung PC-AFA, mengurangi gesekan dan melindungi komponen-komponen mesin dari karat dengan ketahanan air yang sangat baik. Digunakan khusus untuk gerigi roda.atribut:
- API Service: NLGI 3
- WD-40 Specialist White Lithium GreaseDeskripsi:WD-40 Specialist White Lithium GreasePELUMAS ANTI KARAT YANG MELEKATFungsi: Solusi yang memberikan pelumasan & lapisan perlindungan melawan korosi jangka Panjang, tidak akan menetes atau berceceran. Mengurangi gesekan antar logam sehingga peralatan Anda berjalan dengan lancar. Dapat digunakan pada sambungan logam yang menahan beban, tahan suhu -17C sampai +148C, tahan panas & air.- Cocok digunakan pada sambungan antar logam- Melekat pada permukaan disegala kondisi cuaca- Ideal digunakan untuk pekerjaan beratPenggunaan Aplikasi:- Bearing- Piston- Pompa Air- Rel Pintu- Shock Absorberatribut:
- Volume (ml): 360
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- WD-40 Spray Serbaguna dengan Smart StrawDeskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- WD-40 Specialist Belt DressingDeskripsi:WD-40 Specialist Belt DressingPELUMAS, MENJAGA KUALITAS BELTFungsi:Diformulasikan untuk mengembalikan kelenturan dan fleksibilitas, serta membantu menghilangkan derit dan tergelincir - Membersihkan gusi, kotoran, pernis, timbal & karbon deposit- Menghilangkan bunyi decit dan selip- Memulihkan kelenturan dan fleksibilitas sabuk- MemperpanjangPenggunaan Aplikasi:- Sabuk V- Sabuk Datar- Sabuk Bergigiatribut:
- Volume (ml): 360
- Type: Physical & Chemical Properties
Daftar Harga harga grease Terbaru March 2026
| Rotary Lithium Multi Purpose Grease (MP) (Grease Multipurpose) | Rp1.699.900 |
| ICHINEN Silicone Grease (Gemuk Pelumas Otomotif) | Rp669.900 |
| CRC Permatherm High Temp Synthetic Grease | Rp679.900 |
| CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease | Rp159.900 |
| CRC Sta-Plex Premium Red Grease | Rp199.900 |
| CRC White Lithium Grease | Rp129.900 |
| Rotary Multi Purpose Synthetic Grease | Rp539.900 |
| CRC Multi Purpose Food Grade Grease | Rp229.900 |
| PHILLIPS 66 Grease Dynalife L-EP Multipurpose (Gemuk Pelumas Otomotif) | Rp2.299.900 |
| Rotary Moly Hi-Temp Synthetic Grease | Rp579.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Lithium%20Multi%20Purpose%20Grease%20(MP)%20(Grease%20Multipurpose)/7xP102114285-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/CRC%20Permatherm%20High%20Temp%20Synthetic%20Grease/P102076330-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/CRC%20Moly%20Graph%20Extreme%20Pressure%20Multi-Purpose%20Lithium%20Grease/P102076316-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/CRC%20Sta-Plex%20Premium%20Red%20Grease/P102076347-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/CRC%20White%20Lithium%20Grease/ekP102075524-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Multi%20Purpose%20Synthetic%20Grease/P102114322-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/CRC%20Multi%20Purpose%20Food%20Grade%20Grease/P102076323-1.jpg)
/P102202401-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Moly%20Hi-Temp%20Synthetic%20Grease/8rP102114315-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Synthetic%20Lithium%20EP%20Grease/P102114292-1.jpg)
/P102121849-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/WD-40%20Specialist%20White%20Lithium%20Grease/ayP101574394-8.jpg)
/0cP101000012-28.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Semprotan%20Slide/WD-40%20Spray%20Serbaguna%20dengan%20Smart%20Straw/arP101574387-8.jpg)