Beli harga gergaji pipa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Joyko Label Price Gunatribut:
- Color: Random Color
- BOSCH Mesin Gergaji Bundar Genggamatribut:
- K3L License: Yes
- Rothenberger Tube Bender (Pembengkok Pipa)Deskripsi:Untuk membengkokkan pipa tembaga.
- HITACHI Hole Sawatribut:
- Blade thickness: 0.5mm
- Shank Diameter: 6.35mm
- Throat Height: 12mm
- TOTAL Hole Saw SetDeskripsi:7pcs Hole Saw Set. Double Blister packaging.atribut:
- Size (mm): 26, 32, 38, 45, 50, 56, 63
- Height (mm): 50
- RIDGID Hole Saw Combination KitDeskripsi:The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.atribut:
- Contents: 3/4, 7/8, 1.1/8, 1.3/8, 1.1/2, 1.3/4, 2, 2.1/4, 2.1/2 inch; Arbor R0, R1, R2
- Catalog Number: 81500
- RIDGID Hole Saw Plumber KitDeskripsi:The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.atribut:
- Contents: 7/8, 1.1/8, 1.1/2, 1.3/4, 2.1/4, 2.5/8 inch; Arbor R1, R2
- Catalog Number: 81490
- monotaro Carbide Hole Saw (Gergaji Lubang Karbit)Deskripsi:It adopts 3 division carbide chip blade, reduces the resistance force, and improves work efficiency. Also, since there are grooves for discharging chips, chips are discharged smoothly. It is possible to drill a steel plate (8mm or less), copper plate (6mm or less), aluminum plate (8mm or less), stainless steel (5mm or less).atribut:
- Overall Length (mm): 93
- Drill Diameter (Ø mm): 6
- Compatible Motor: Electric drill / drilling machine
- Effective Cutting Capacity (mm): 4
- Diameter Tolerance (mm): ±0.2
- Shank Diameter (mm): 10
- TRUSCO Carbide-Tipped Hole Saw for Stainless SteelDeskripsi:This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
- Sherlock Mata Gergaji Besiatribut:
- Size (mm): 300
- Teeth Per Inch: 24
Daftar Harga harga gergaji pipa Terbaru February 2026
| Joyko Label Price Gun | Rp139.900 |
| BOSCH Mesin Gergaji Bundar Genggam | Rp1.799.900 |
| Rothenberger Tube Bender (Pembengkok Pipa) | Rp7.399.900 |
| HITACHI Hole Saw | Rp639.900 |
| TOTAL Hole Saw Set | Rp85.900 |
| RYU Gergaji Potong | Rp1.099.900 |
| Makita Cordless Reciprocating Saw | Rp3.599.900 |
| Kenmaster Gagang Gergaji | Rp29.900 |
| RIDGID Hole Saw Combination Kit | Rp6.899.900 |
| RIDGID Hole Saw Plumber Kit | Rp4.999.900 |
Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)





















































































































































/P101004239-1.jpg)









/0rP101571027-12.jpg)