Beli harga gergaji manual di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Joyko Label Price Gunatribut:
- Color: Random Color
- BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)atribut:
- K3L License: Yes
- Elephant Katrol Rantai Manual (Katrol / Takel)Deskripsi:Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.atribut:
- Manufacturer's Testload: 150%xsafety working load
- HITACHI Hole Sawatribut:
- Blade thickness: 0.5mm
- Shank Diameter: 6.35mm
- Throat Height: 12mm
- Wagner Gergaji MesinDeskripsi:Alat pemotong kayu yang sering di gunakan untuk perhutanan, perkebunan yang memiliki spesifikasi yang sesuai dengan kebutuhan. Sangat memudahkan pengguna untuk melakukan pekerjaannya di bandingkan dangan pemotong kayu yang manual. Wagner WG 580 memiliki kapasitas mesin 54.5 CC lebih besar dari model sebelumnyaatribut:
- Speed (rpm): 8500
- Engine Ignition System: Electronic
- Fuel Tank Capacity (L): 0.53
- Fuel Type: Gasoline Mix Oil 2T
- Machine Step: 2 Steps
- RYU Gergaji Mesin Bensin Steelatribut:
- Size: 22inch
- Displacement: 52cc
- Maximum Cutting (rpm): 1000rpm
- Chain Qty: 43
- Teeth of Sprocket: 7 T
- Fuel Tank Capacity: 550ml
- Chain Oil Tank Capacity: 250ml
- Dimensions: 52x29x29cm
- Maximum Power: 2.2HP/8500rpm
- Maximum RPM: 2800rpm
- Brite Screen Manual Screen (Layar Proyektor)Deskripsi:Remaco Manual Screens are perfect for any classroom or office. Easily mounted on to wall with the universal hanging brackets. This economical screen is ideal for small audience viewing. It is made of matte white fabric which offers an excellent general-pu
- monotaro Hand Winch (Crosscut Only) (Katrol Manual)Deskripsi:Produk ini juga sering disebut dengan Katrol Manualatribut:
- Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
- Brake: Ohto
- Dimensions a (mm): 133
- Dimension F (mm): 240
- Dimension D (mm): 51.5
- Dimensions e (mm): 260
- Dimensions b (mm): 158
- Dimensions c (mm): 88
- Rated Lifting Load (kg): 500
- Wire Rope Capacity(mm x m): phi5x20
- Ratio: 4.1: 1 (gear)
- Dimension G (mm): 11.5
- Package Weight (g): 3632
- YASUKA Gergaji Mesinatribut:
- Cylinder (cc): 52
- Maximum Power (kW/hp): 2.2(3.0)
- Bar of Length (inch): 22
- Ignition Method: Recoil/Tarik
- Fuel Capacity (ml): 520
- Oil Capacity (ml): 260
- Makita Petrol Chain Saw (Gergaji Mesin)atribut:
- Engine Capacity (ml): 35
- Chain Blade: Gauge : 3/8Inch Pitch : 0.050 Inch
- Chain Oil Tank: 0.29 L
- Tank Capacity (L) : 0.40
- TRUSCO Mini Saw FrameDeskripsi:Use:Cutting of iron and wood, PVC pipeatribut:
- Accessories: Bimetal Saw Blade 1 Sheet
- Handle Length (mm): 145
- Sellery Manual Tile Cutteratribut:
- Cutting Type: Paralel & Diagonal (0-45 degrees)
- Maximum Cutting Length (mm): 600
- Maximum Cutting Thickness (mm): 15
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
Daftar Harga harga gergaji manual Terbaru April 2026
| Joyko Label Price Gun | Rp139.900 |
| BOSCH Circular Saw Machine Hand Held (Gergaji Mesin) | Rp1.799.900 |
| Elephant Katrol Rantai Manual (Katrol / Takel) | Rp2.899.900 |
| HITACHI Hole Saw | Rp579.900 |
| Wagner Gergaji Mesin | Rp3.199.900 |
| RYU Gergaji Mesin Bensin Steel | Rp2.599.900 |
| Brite Screen Manual Screen (Layar Proyektor) | Rp969.900 |
| Kenmaster Gagang Gergaji | Rp29.900 |
| monotaro Hand Winch (Crosscut Only) (Katrol Manual) | Rp1.099.900 |
| YASUKA Gergaji Mesin | Rp4.899.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)




















































































































































/P101518299-1.jpg)
/doP101002492-2.jpg)



/P102114919-1.jpg)

%20(Katrol%20Manual)/P101561837-1.jpg)

/P101578644-1.jpg)





/pgP101518916-3.jpg)
/q4P102114940-2.jpg)
/P101004294-1.jpg)