Beli harga gergaji besi listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  2. TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Mulai

    Rp549.900

    TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  3. HITACHI Hole Saw
    Mulai

    Rp579.900

    HITACHI Hole Saw
    atribut:
    • Blade thickness: 0.5mm
    • Shank Diameter: 6.35mm
    • Throat Height: 12mm
  4. TOTAL Hole Saw Set
    Mulai

    Rp85.900

    TOTAL Hole Saw Set
    Deskripsi:
    7pcs Hole Saw Set. Double Blister packaging.
    atribut:
    • Size (mm): 26, 32, 38, 45, 50, 56, 63
    • Height (mm): 50
  5. RYU Gergaji Potong
    Mulai

    Rp1.099.900

  6. TRUSCO E Type Hole Saw
    Mulai

    Rp349.900

    TRUSCO E Type Hole Saw
    atribut:
    • Drilling Depth (BD) (mm): 8
    • Material: Cutting Edge: High Speed Steel (SKH51) Center Drill: High Speed Steel (SKH51)
  7. RIDGID Hole Saw Combination Kit
    Mulai

    Rp6.899.900

    RIDGID Hole Saw Combination Kit
    Deskripsi:
    The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
    atribut:
    • Contents: 3/4, 7/8, 1.1/8, 1.3/8, 1.1/2, 1.3/4, 2, 2.1/4, 2.1/2 inch; Arbor R0, R1, R2
    • Catalog Number: 81500
  8. RIDGID Hole Saw Plumber Kit
    Mulai

    Rp4.999.900

    RIDGID Hole Saw Plumber Kit
    Deskripsi:
    The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
    atribut:
    • Contents: 7/8, 1.1/8, 1.1/2, 1.3/4, 2.1/4, 2.5/8 inch; Arbor R1, R2
    • Catalog Number: 81490
  9. Kenko Penggaris Besi (Mistar)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp3.900

  10. YASUKA Gergaji Mesin
    Mulai

    Rp4.899.900

    YASUKA Gergaji Mesin
    atribut:
    • Cylinder (cc): 52
    • Maximum Power (kW/hp): 2.2(3.0)
    • Bar of Length (inch): 22
    • Ignition Method: Recoil/Tarik
    • Fuel Capacity (ml): 520
    • Oil Capacity (ml): 260
  11. Makita Petrol Chain Saw (Gergaji Mesin)
    Mulai

    Rp7.599.900

    Makita Petrol Chain Saw (Gergaji Mesin)
    atribut:
    • Engine Capacity (ml): 35
    • Chain Blade: Gauge : 3/8Inch Pitch : 0.050 Inch
    • Chain Oil Tank: 0.29 L
    • Tank Capacity (L) : 0.40
  12. TRUSCO Mini Saw Frame
    Mulai

    Rp299.900

    TRUSCO Mini Saw Frame
    Deskripsi:
    Use:Cutting of iron and wood, PVC pipe
    atribut:
    • Accessories: Bimetal Saw Blade 1 Sheet
    • Handle Length (mm): 145
  13. Makita Iron Cutting Machine
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.899.900

    Makita Iron Cutting Machine
    atribut:
    • Diameter Lubang Batu (mm): 25.4
  14. monotaro Carbide Hole Saw (Gergaji Lubang Karbit)
    Rating:
    88% of 100
    (8)
    Mulai

    Rp209.900

    monotaro Carbide Hole Saw (Gergaji Lubang Karbit)
    Deskripsi:
    It adopts 3 division carbide chip blade, reduces the resistance force, and improves work efficiency. Also, since there are grooves for discharging chips, chips are discharged smoothly. It is possible to drill a steel plate (8mm or less), copper plate (6mm or less), aluminum plate (8mm or less), stainless steel (5mm or less).
    atribut:
    • Overall Length (mm): 93
    • Drill Diameter (Ø mm): 6
    • Compatible Motor: Electric drill / drilling machine
    • Effective Cutting Capacity (mm): 4
    • Diameter Tolerance (mm): ±0.2
    • Shank Diameter (mm): 10
  15. BOSCH Mata Gergaji Bundar Expert untuk Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

    BOSCH Mata Gergaji Bundar Expert untuk Kayu
    atribut:
    • Hook Angle (°) (α): 15
    • Tooth Shape: ATB
Daftar Harga harga gergaji besi listrik Terbaru March 2026
Kenmaster Gagang GergajiRp29.900
BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)Rp1.799.900
TRUSCO Carbide-Tipped Hole Saw for Stainless SteelRp549.900
HITACHI Hole SawRp579.900
TOTAL Hole Saw SetRp85.900
RYU Gergaji PotongRp1.099.900
TRUSCO E Type Hole SawRp349.900
RIDGID Hole Saw Combination KitRp6.899.900
RIDGID Hole Saw Plumber KitRp4.999.900
Kenko Penggaris Besi (Mistar)Rp3.900

Data diperbarui pada 23/03/2026 (Harga belum termasuk PPN)