Beli harga genset multipro 2000 watt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MultiPro Genset Bensinatribut:
- Frequency (Hz): 50
- MultiPro Genset Bensin GN (Generator Bensin)atribut:
- Full Tank Capacity (L): 15
- Oil Capacity (L): 0.6
- Voltage (V): 220
- Honda Power Product Generator (Mesin Genset)atribut:
- Frequency (Hz): 50
- HARGEN Genset Portabel (Generator)Deskripsi:- Output DC: 12V / 8.3A; - Tipe Engine: OHV, Single Cilynder, In-Lined, 4-Stroke, Air-Cooled; - Tipe Oli: 10W-30; - Tipe BBM: Bensin; - RPM: 3000; - Rating Voltase: 220 Volt; - Phase: Single Phase.atribut:
- Type of Fuel: Bensin
- Rotor/ Stator: 100% Tembaga
- Denyo Generator Kubota (Genset)atribut:
- Frequency (Hz): 50/60
- Type: Silent
- Denyo Generator Isuzu (Genset)atribut:
- Type: Silent
- Phase: 3
- Fuel Tank Capacity (L): 125
- Dimension (L x W x H) (mm): 2200x880x1250
- Engine Type: Isuzu BB-4BG1T
- Rated Output (kVA): 50
- Frequency (Hz): 50/60
- Type of Fuel: Diesel
- Tiger Genset TEG2900DXE+B (Generator)atribut:
- Rated Power (W): 1600
- Fuel Tank Capacity (L): 15
- Voltage (V): 220
- Frequency (Hz): 50
- Oil Capacity (L): 0.6
- Dimension (L x W x H) (mm): 610x470x460
- Engine Type: Forced air-cooled, 4 stroke, OHV
- Ignition System: Non-contact transistorized ignition (T.C.I)
- Max.Output (HP): 6.5
- Maximum Power (W): 1840
- Model : TE200E
- Rated Current (A): 9.1
- Starting System: Recoil/Electric
- Hyundai Generator Portabel Tipe Inverter (Genset)atribut:
- Phase: Single
- Frequency (Hz): 50
- Voltage (V): 220
- Tiger Genset TNG1500Aatribut:
- Rated Power (W): 800
- Fuel Tank Capacity (L): 5.5
- Voltage (V): 220
- Frequency (Hz): 50
- Oil Capacity (L): 0.3
- Dimension (L x W x H) (mm): 455x370x380
- Engine Type: Forced air-cooled, 4 stroke, OHV
- Ignition System: Non-contact transistorized ignition (T.C.I)
- Max.Output (HP): 2.8
- Maximum Power (W): 880
- Model : TE154
- Rated Current (A): 4
- Starting System: Recoil
- Freshgen Generator AC 1 Fasa (Mesin Genset)Deskripsi:The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.atribut:
- Phase: 1
- Freshgen Generator AC 3 Fasa (Mesin Genset)Deskripsi:STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.atribut:
- Phase: 3
- MultiPro Direct Coupling Air Compressor (Kompresor Angin)Deskripsi:MultiPro direct coupling merupakan kompresor yang bekerja tanpa menggunakan vanbelt.atribut:
- Maximum Pressure (bar): 8
- Tiger Genset EPN2900DX & EPN3900DX (Generator)atribut:
- Fuel Tank Capacity (L): 15
- Voltage (V): 220
- Frequency (Hz): 50
- Dimension (L x W x H) (mm): 610x440x460
- Engine Type: Forced air-cooled, 4 stroke, OHV
- Ignition System: Non-contact transistorized ignition (T.C.I)
- Oil Capacity (L): 0.6
- Starting System: Recoil
- Tiger Genset TDG3500AE & TDG5000AE (Generator)atribut:
- Rated Power (W): 4800
- Rated Current (A): 8.2
- Voltage (V): 220
- Frequency (Hz): 50
- Fuel Tank Capacity (L): 15
- Dimension (L x W x H) (mm): 715x480x645
- Engine Type: Single-cylinder, vertical, 4 stroke, air-cooled, direct-injection
- Ignition System: Transistorized self-excitation comstant voltage (AVR)
- Maximum Power (W): 5000
- Model : TD186FE
- Oil Capacity (L): 1.65
- Starting System: Recoil / Electric
Daftar Harga harga genset multipro 2000 watt Terbaru February 2026
| MultiPro Genset Bensin | Rp1.699.900 |
| MultiPro Genset Bensin GN (Generator Bensin) | Rp3.199.900 |
| Honda Power Product Generator (Mesin Genset) | Rp6.999.900 |
| HARGEN Genset Portabel (Generator) | Rp4.399.900 |
| Hyundai Genset Diesel Silent | Rp23.999.900 |
| FIRMAN Generator Diesel Silent (Genset) | Rp119.999.900 |
| Denyo Generator Kubota (Genset) | Rp219.999.900 |
| Denyo Generator Isuzu (Genset) | Rp519.999.900 |
| Tiger Genset TEG2900DXE+B (Generator) | Rp6.699.900 |
| Hyundai Generator Portabel Tipe Inverter (Genset) | Rp7.199.900 |
Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)




















































































































































/P101005502-1.jpg)
/p0P103759900-1.jpg)
/3hP102146125-5.jpg)

/P102540280-1.jpg)
/P102122556-1.jpg)
/P102122563-1.jpg)
/P101005148-1.jpg)
/P102093436-4.jpg)

/P102045343-1.jpg)
/P102045350-1.jpg)
/P101005496-1.jpg)
/43P101005147-2.jpg)
/P101005152-1.jpg)