Beli harga filter oli di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Shell Engine Oil Rimula Diesel R3 Turbo (Oli Mesin Diesel)Deskripsi:- Melindungi mesin diesel high performance dengan Turbocharger - Melindungi mesin dari keausan - Melindungi mesin dari korosi.atribut:
- SAE Grade: 15W40
- SNI License: Yes
- SNI Number: SNI 7069.5:2012 No : 103/S/Pro/B/VI/2018
- Shell Engine Oil Helix HX5 (Oli Mesin)Deskripsi:- Pelumas dengan premium mineral - Keunggulan: Membersihkan lebih dengan menghilangkan endapan kotoran dari pelumas mineral sebelumnya - Menjaga performa mesin tetap stabil - Cocok dipakai untuk usia kendaraan 8-12 tahun.atribut:
- SAE Grade: 15W-40
- Kinematic Viscosity: '14.27 at 100°C
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Viscosity Index: 137
- Shell Engine Oil Helix HX3 (Oli Mesin)atribut:
- SAE Grade: 20W50
- Viscosity (mm²/s): 157 @40°C, 19 @100°C
- Viscosity Index: 137
- Flash Point (°C): 215
- Pour Point (°C): - 27
- Density (kg/L): 0.888 @15°C
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- BOSCH Pleated Filter for Dust ExtractorsDeskripsi:Filter GAS 10,8 V Liatribut:
- Appropriate for: filter GAS 10,8 V Li
- Dimensions (Lxwxh) Mm: 100x73x26
- Size (Mm Per Square): 1890,8
- Shell Engine Oil Helix ECO Plus (Oli Mesin)atribut:
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Daytona Ultra Nano Air FilterDeskripsi:PerformanceInside the factory, we have the equipment to test the performance of Air filter. Experiments and material selection will produce products that we can guarantee the quality.Design - Filtering capacity is 15% greater by using Hi-flow Material- Age of use 15% longer- Equipped with mesh plate, to prevent materials that can enter the air duct.
- Shell Engine Oil Helix HX8 Synthetic (Oli Mesin)Deskripsi:Untuk pengendara yang mengineginkan perlindungan canggih terhadap mesin apapun tantangan berkendaranya.- Pelumas mesin fully Synthetic - Sesuai untuk mesin modernatribut:
- SAE Grade: 5W30
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- 3M Particulate Filter 2091 P100atribut:
- Color: Magenta
- Dimensions (inch): 4.3x4.3
- Connection Type: Bayonet
- Aerosol Type: Oil and Non-Oil
- Compatible With: 3M™ Half and Full Facepieces 6000, 7000 and FF-400 Series. If used with 3M™ Adapter 502, the filter may also be used with 3M™ Respirator 5000 Series or 3M™ Cartridge 6000 Series
- Cartridge or Filter Type: Particulate
- Product Type: Particulate Filter
- Standards Approvals: P100
- monotaro Filter Regulator + LubricatorDeskripsi:Pressure control removal outlet side of 5 micro m or more solid contaminants and the drain contained in the compressed air is available. Electromagnetic valve in the lubricator, you can lubrication by the oil mist to the cylinder.atribut:
- Maximum Operating Pressure (MPa): 1
- Material (ball guard): Zinc alloy
- Set Pressure Range (MPa): 0.05 to 0.85
- Proof Pressure (MPa): 1.2
- Auto drain Specification: With semi-auto drain
- Body Material: Zinc alloy
- Filter Drain Capacity (ml): 80
- Filtration rating ( micro m): 5
- Fluid: Compressed air
- Lid Material: Polyacetal
- Lubricator Oil Storage Amount (ml): 125
- Mounting Method: Bracket mounting
- Operating Temperature Range (°C): 5 to 60
- Pressure Gauge: With pressure gauge
- Recommended use oil: ISO VG 32
- Screw Type: PT
- Set Pressure Unit: MPa
- SWIPE-ALL Oil Sorbent Pad P80Deskripsi:Swipe All Oil Absorbent Pad adalah penyerap tumpahan modern yang sangat efektif untuk menyerap tumpahan oli, solar, minyak, gemuk. Terbuat dari material Polyprophelene khusus untuk menyerap tumpahan. Berdaya serap sangat tinggi dan cepat dalam menangani tumpahan. SWIPE-ALL Oil Absorbent lebih ekonomis dan memiliki kualitas yang sama dengan merk internasional yang terkenal, serta dilengkapi dengan MSDS, TDS dan product Test Report. Swipe-All juga ramah lingkungan dimana setelah dipakai dapat dibakar dan hanya menyisakan abu kurang dari 0.02%.atribut:
- Absorption (L): 120
- Dimensions (cm): 50x40
- Thickness (gsm): 250
- Color: White
- Material: 100% Polyprophelene (PP)
- Quantity per pack: 100 sheets
- Type: Pad
- SABER Oil Absorbent Padatribut:
- Color: White
- SABER Oil Absorbent Boomatribut:
- Color: White
- Size (cm): 7.6x120
- Use (times): 9-11
- Absorption (L): 5.8-7.1
- Castrol Gas Engine Oil (Oli Mesin)Deskripsi:Castrol Duratec L is a monograde gas engine lubricant that provides excellent thermal and oxidative stability to reducecombustion chamber deposits and significantly reduce maintenance costs.Duratec L is formulated primarily for spark ignition naturalatribut:
- Grade: SAEJ300
- Sub Grade: SAE 40
- Characteristics: Standart
- Applicable to these sectors: Oil & Gas, Power Generation
- Volume (L): 209
- JOHNAN Oil Absorbent Sheetatribut:
- Material: Polypropylene (PP)
Daftar Harga harga filter oli Terbaru April 2026
| Shell Engine Oil Rimula Diesel R3 Turbo (Oli Mesin Diesel) | Rp82.900 |
| Shell Engine Oil Helix HX5 (Oli Mesin) | Rp88.900 |
| Shell Engine Oil Helix HX3 (Oli Mesin) | Rp58.900 |
| BOSCH Pleated Filter for Dust Extractors | Rp90.900 |
| Shell Engine Oil Helix ECO Plus (Oli Mesin) | Rp78.900 |
| Daytona Ultra Nano Air Filter | Rp51.900 |
| Shell Engine Oil Helix HX8 Synthetic (Oli Mesin) | Rp239.900 |
| 3M Particulate Filter 2091 P100 | Rp139.900 |
| monotaro Filter Regulator + Lubricator | Rp879.900 |
| SWIPE-ALL Oil Sorbent Pad P80 | Rp779.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/P102212363-1.jpg)
/6hP102212233-8.jpg)
/P102212226-1.jpg)

/80P102212288-2.jpg)

/P102212264-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/3M%20Particulate%20Filter%202091%20P100/6uP102070246-7.jpg)




/ihP102080665-2.jpg)