Beli harga end mill carbide di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OSG Carbide End Mill
    Mulai

    Rp2.099.900

    OSG Carbide End Mill
    atribut:
    • Total Length: 80mm
    • Blade length: 33.0mm
    • Shank Diameter: 12mm
    • Blade Diameter: 11mm
    • Effective Length: 36.3mm
    • Material: Cemented Carbide
    • EDP No.: 3182510
  2. GESAC Solid Carbide Radius End Mill
    Mulai

    Rp109.900

    GESAC Solid Carbide Radius End Mill
    Deskripsi:
    Solid Carbide Radius Endmill, For Steel.
    atribut:
    • Product Group: Radius Endmill
    • Material: Carbide
  3. OSG Carbide End Mill
    Mulai

    Rp389.900

    OSG Carbide End Mill
    atribut:
    • Material: Cemented carbide
    • Number of Blades: 2
  4. OSG WXL Coated 2 Flutes Ball Nose Carbide
    Mulai

    Rp369.900

    OSG WXL Coated 2 Flutes Ball Nose Carbide
    Deskripsi:
    Alikasi material :Carbon steel, alloy steel, pre-hardened steel, tool steel (up to 40HRC)Pre-hardened steel/Hardened steel (up to 45HRC)Pre-hardened steel/Hardened steel (~55HRC)Stainless steel (~35HRC)Cast iron/Ductile cast ironCopper alloyAluminum alloyTitanium alloyHeat-resistant alloy
  5. monotaro 4 Flute Center Cut Short End Mill (Mata Potong Bor Frais)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    monotaro 4 Flute Center Cut Short End Mill (Mata Potong Bor Frais)
    Deskripsi:
    It is a high end mill suitable for side machining and finish machining. Carbon steel, alloy steel, cast iron, aluminum alloy
    atribut:
    • Overall Length (mm): 70
    • Blade Length (mm): 25
    • Blade Diameter (mm): 10
    • Blade Diameter Tolerance (mm): 0~+0.03
    • Material: Cobalt high speed steel
    • Number of Tips: 4
    • Shank Diameter Tolerance (mm): h6
    • Helix Angle (°): 30
    • Shank Diameter (mm): 10
  6. monotaro Tialn Coated 2 Blade 2.5D Carbide Square End Mill (Gash Type)
    Mulai

    Rp139.900

    monotaro Tialn Coated 2 Blade 2.5D Carbide Square End Mill (Gash Type)
    Deskripsi:
    TiAlN coating is a heat-resistant coating, suitable for high-speed cutting and alloy casting, austenitic steel, etc., and for processing castings and nonferrous metals. Because of the gash type, the cutting edge strength is high and the chipping resistance is excellent.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Blade Diameter Tolerance (mm): 0 to -0.03
    • Edge Type: Cutting edge gash
    • Material: Cemented carbide
    • Number of Blades: 2
    • Coating: TiAlN
    • Helix Angle (Degree): 30
  7. SwissTech 4FL Carbide Plain Shank End Mills
    Mulai

    Rp2.999.900

    SwissTech 4FL Carbide Plain Shank End Mills
    Deskripsi:
    6 Piece Sets Dimensions to DIN 844. Cutting diameter to js12. Shank diameter to h6. Contents: 3, 4, 5, 6, 8 and 10mm. SwissTech carbide cutters are specifically engineered to be used in CNC machine centres. The rigidity and integrity of the machine tool is paramount to the performance of this type of cutter. Carbide cutters are used mainly at high speed and feed rates. The increased temperatures associated with cutting at such high rates are absorbed by the carbide, which will retain its strength and hardness. SwissTech carbide cutters can be used across a range of materials.
    atribut:
    • Flute Length: 12(2)mm 14mm 16mm 20(2)mm
    • Shank Diameter: 10mm 3mm 4mm 5mm 6mm 8mm
    • Finish/Coating: Uncoated
    • Number of Flutes: 4
    • Cutter Diameter: 10mm 3mm 4mm 5mm 6mm 8mm
    • Milling Application: Finishing Profiling Semi-finishing Slotting
    • Cutter Diameter Tolerance: js12
    • Product Number: E5SET00077
    • Helix Angle: 30 Degree
    • Application Materials: Alloy Steel Aluminium Carbon Steel Cast Iron Copper Stainless Steel
    • Material Grade: Micrograin
    • Number of Pieces: 6
    • Shank Diameter Tolerance: h6
    • Overall Length: 32mm 40mm 50(2)60mm 70mm
    • Material: Solid Carbide
    • Shank type: Plain Round
    • Plunge Type: Centre Cutting
  8. monotaro Carbide Rotary Bar
    Mulai

    Rp149.900

    monotaro Carbide Rotary Bar
    Deskripsi:
    Produk ini juga sering disebut dengan Carbide Rotary Burr
  9. NACHI Mata Bor Frais Hard GS
    Mulai

    Rp1.099.900

    NACHI Mata Bor Frais Hard GS
    Deskripsi:
    This end mill is most suitable for super-high-speed machining of Hardened Steel by "GS Hard Coat".
    atribut:
    • Outer Diameter Range (mm): 1-20
    • Coating: GS TiAlN coat
    • Helix Angle: Strong twist
    • Material: Cemented carbide
    • Shank Diameter Tolerance: h6
    • Surface Processing: TiAIN
    • Torsion Angle (°): 50
Daftar Harga harga end mill carbide Terbaru March 2026
OSG Carbide End MillRp2.099.900
GESAC Solid Carbide Radius End MillRp109.900
OSG Carbide End MillRp389.900
OSG WXL Coated 2 Flutes Ball Nose CarbideRp369.900
monotaro 4 Flute Center Cut Short End Mill (Mata Potong Bor Frais)Rp169.900
OSG Hy-Pro Carbide End Mill 4 Flute ShortRp189.900
monotaro Tialn Coated 2 Blade 2.5D Carbide Square End Mill (Gash Type)Rp139.900
SwissTech 4FL Carbide Plain Shank End MillsRp2.999.900
NACHI VG Mills Two Flutes Carbide End Mills - 9442Rp309.900
NACHI VG Mills Four Flutes Carbide End Mills - 9444Rp449.900

Data diperbarui pada 01/03/2026 (Harga belum termasuk PPN)