Beli harga duct tape ac di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Daimaru Lakban Kain (Solasi / Selotip)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp18.900

    Daimaru Lakban Kain (Solasi / Selotip)
    atribut:
    • Size (mmxm): 48x12
  2. NACHI TAPE Lakban OPP (Solasi / Selotip)
    Rating:
    98% of 100
    (11)
    Mulai

    Rp15.900

  3. TRUSCO Wiring Duct
    Mulai

    Rp129.900

    TRUSCO Wiring Duct
    Deskripsi:
    -Optimum for floor wiring work including wiring for telephones and various OA equipment.-Since its inclination is gentle, it does not become an obstacle to the passage of trolley and person.-To protect the wiring on the floor.
    atribut:
    • Applicable Cable: VVF1.6x2Cx2 stripes
    • Thickness: 13mm
    • WidthxLength: 60mmx1m
    • Internal Dimensions: 30mm
  4. TRUSCO Wiring Duct
    Mulai

    Rp119.900

    TRUSCO Wiring Duct
    Deskripsi:
    > Suitable for floor wiring work such as telephone, wiring of various OA equipment.> To protect the wiring on the floor.
    atribut:
    • Material: Vinyl chloride (PVC)
    • Length (m): 1
  5. MASARU MK Duct
    Mulai

    Rp409.900

    MASARU MK Duct
    Deskripsi:
    -Can be used for organizing and protecting all wiring such as OA equipment and LAN construction works.-As the cover and the base are insertion type which is easy to detach, installation is easy and maintenance can also be easily performed.-Made of hardnes
  6. MASARU Mk Duct
    Mulai

    Rp2.099.900

    MASARU Mk Duct
    Deskripsi:
    -Can be used for organizing and protecting all wiring such as OA equipment and LAN construction works.-As the cover and the base are insertion type which is easy to detach, installation is easy and maintenance can also be easily performed.-Made of hardnes
  7. Daimaru Lakban OPP (Solasi / Selotip)
    Rating:
    100% of 100
    (44)
    Mulai

    Rp12.900

    Daimaru Lakban OPP (Solasi / Selotip)
    atribut:
    • Thickness (micron): 45
    • Width (mm): 48
  8. Daimaru Isolasi Bening (Selotip)
    Rating:
    100% of 100
    (41)
    Mulai

    Rp5.900

    Daimaru Isolasi Bening (Selotip)
    atribut:
    • Color: Transparent
    • Thickness (micron): 40
  9. NACHI TAPE PVC UL Tape
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

    NACHI TAPE PVC UL Tape
    Deskripsi:
    Suitable for cable insulation or repairs and colour coding with approval. Available in many colours.
    atribut:
    • ICP: Yes
    • MSDS: Yes
    • Size (mmxm): 19x20
  10. Eka Tape Lakban OPP Bening (Solasi / Selotip)
    Rating:
    99% of 100
    (21)
    Mulai

    Rp6.900

    Eka Tape Lakban OPP Bening (Solasi / Selotip)
    atribut:
    • Color: Transparent
    • Width (mm): 45
  11. ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp939.900

    ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVC
    atribut:
    • Type: NYY
    • Length (m): 50
  12. Daimaru Aluminium Foil Tape
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    Daimaru Aluminium Foil Tape
    atribut:
    • Size (mmxyard): 48x40
    • Color: Silver
  13. MASARU Tape With New Evmol
    Mulai

    Rp48.900

    MASARU Tape With New Evmol
    atribut:
    • Material: Vinyl chloride (PVC)
    • Length (m): 1
  14. Daimaru Lakban Kertas Krem (Solasi / Selotip)
    47%
    Rating:
    99% of 100
    (30)
    Mulai

    Rp4.900

  15. INABA DENKO Wall Inlet
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    INABA DENKO Wall Inlet
    Deskripsi:
    Every Wall Inlet Type is Provided With a Protruding Pin on The inside Surface of The Cover Which Can Be Aligned With a Hole in The Cover of Slimduct SD to Prevent The Duct Cover From Sliding Down When It is Mounted Vertically. Except The Size 140.
  16. INABA DENKO Slimduct SD
    Mulai

    Rp559.900

    INABA DENKO Slimduct SD
    Deskripsi:
    The Perfect System Slimduct With Various Fittings Will Conceal, Beautify and Protect Exposed Linesets and is Suitable For Any Split Air Conditioners. - Slimduct is Constructed From a Special High Grade PVC For Superior UV and Weather Resistance, Protecting Linesets From The Elements, Vandalism, and Pest Damage. - Five Colors to Provide a Wide Range to Suit Any Color Scheme (Paintable to Match or Compliment Custom Colors. Follow Paint Manufacturers Recommendation For Vinyl Products). - Three Sizes to Accomodate Any Single Lineset or Multiple Linesets. - Easy and Quick installation in Just Three Steps (Secure Base, Place Piping, and Clip on Covers) Specification: - Temperature Range: -20Degrees Celcius to 60Degrees Celcius - Application: Wall Mounted
    atribut:
    • Material: Rigid Polyvinyl Choride (Some Items Use PVC)
    • Include: 1 btg= 2 m
    • Dimensions c: 122
    • Dimensions D(ɸmm): 135
    • Dimension A: '140
    • Dimension B: 80
    • Dimension E: 73
Daftar Harga harga duct tape ac Terbaru February 2026
Daimaru Lakban Kain (Solasi / Selotip)Rp18.900
NACHI TAPE Lakban OPP (Solasi / Selotip)Rp15.900
TRUSCO Wiring DuctRp129.900
TRUSCO Wiring DuctRp119.900
MASARU MK DuctRp409.900
MASARU Mk DuctRp2.099.900
KRISBOW Selang Kipas VentilatorRp1.699.900
Daimaru Lakban OPP (Solasi / Selotip)Rp12.900
Daimaru Isolasi Bening (Selotip)Rp5.900
NACHI TAPE PVC UL TapeRp13.900

Data diperbarui pada 06/02/2026 (Harga belum termasuk PPN)