Beli harga door closer dorma di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NEW STAR Door Closer
    Mulai

    Rp1.199.900

    NEW STAR Door Closer
    atribut:
    • Suitable Door Weight (kg): 45 or less
    • Width (mm): 325
    • Depth (mm): 85
    • Height (mm): 114
    • Purpose of Use: For Hinged Door
  2. NEW STAR Door Closer
    Mulai

    Rp1.299.900

    NEW STAR Door Closer
    Deskripsi:
    -Left and right hand combinations/door closing speed is adjustable.-The stop angle can be set from 70 to 180degree.-For Hinged Door .-With stop function-Hinged door draw-in type-Parallel type
    atribut:
    • Color: Burned Amber
    • Material: Zinc Die Casting
    • Purpose of Use: For Hinged Door
  3. CISA Door Closer
    Mulai

    Rp929.900

  4. NEW STAR Door Closers,Parallel Type
    Mulai

    Rp1.399.900

    NEW STAR Door Closers,Parallel Type
    atribut:
    • Specification: Retractable hinged door type
    • Purpose of Use: For Hinged Door
  5. Matlock Overhead Door Closer C/Wback Check & Delay
    Mulai

    Rp2.499.900

    Matlock Overhead Door Closer C/Wback Check & Delay
    Deskripsi:
    This comprehensive range of Door Controls feature varying power sized units for many different door applications. They come with a choice of architectural covers which are each available in 26 different plated or colour coated finishes. To help select the
    atribut:
    • Features: 10 Year Guarantee;Fits To Left & Right Hinged Doors;Independent On/Off Latch Action
    • Fire Rating: BS EN1634 1 Hour
    • Standards Met: BS EN1154;BS EN1634;Certifire Approved CF600
    • Product Type: Overhead Door Closer
    • Durability: 8
    • Corrosion Resistance: 3
    • Suitable For Doors: 40-80kg
    • Safety In Use: 1
    • Finish: Silver
    • Category Of Use: 4
    • Test Door Mass / Size: 4;3
    • Fire Door Usage: 1
    • Door Width (mm): 850-1100
    • Suitable For Doors (kg): 40-80
  6. DORMAKABA Door Closer (Hidden)
    Mulai

    Rp2.399.900

    DORMAKABA Door Closer (Hidden)
    Deskripsi:
    The ITS 915 set includes the arm, slide channel, slide block, cushioned limit stay and fixing screws. The hold-open unit enables doors to be securely held without any fall-back at precisely the required position up to an opening angle of approximately 115
    atribut:
    • Standard Finish: Silver
    • Dimensions (mm): 267x36x57
    • Door Thickness  (mm): min. 45
    • Opening (°): 0-115
  7. MK Door Handle
    Mulai

    Rp839.900

    MK Door Handle
    Deskripsi:
    -It includes a round catch, but it can be mounted without a catch.-For a handle of a glass door or a steel door.-Applicable door thickness 10 to 40mm
  8. Avian Cat Kayu dan Besi 0.9L
    Rating:
    100% of 100
    (1)
    Mulai

    Rp91.900

    Avian Cat Kayu dan Besi 0.9L
    Deskripsi:
    Avian Cat Kayu dan Besi adalah cat berbahan dasar alkyd dengan hasil yang sangat mengkilap, daya tutup maksimal, dan berkualitas tinggi. Avian Cat Kayu dan Besi memiliki sifat perlindungan terhadap cuaca, karat, jamur, dan rayap. Sangat cocok diaplikasikan pada pintu, jendela, kusen, dan rolling door yang terbuat dari kayu, besi, aluminium, dan besi galvanis. Pilihan warna Avian Cat Kayu dan Besi membawa semangat baru dan tidak hanya terbatas dengan warna yang pernah ada, tapi berani menciptakan varian warna terbaik untuk Anda.Petunjuk Pembuangan ProdukSolvent Based :Jangan dibiarkan masuk ke saluran pembuangan atau aliran air. Bila dilakukan pembakaran, maka harus dilakukan kontrol. Bahan dan/atau wadah bekas harus dibuang sebagai limbah berbahaya. Wadah bekas pakai bisa digunakan kembali bila telah selesai dibersihkan. Jika bahan dan/atau wadah dibuang tercampur bersama dengan limbah yang lain, maka aturan ini tidak berlaku lagi, harus diberi kode yang sesuai. Untuk informasi yang lebih jelas dan benar mengenai aturan cara pembuangan limbahnya, maka harus menghubungi badan yang memiliki otoritas penanganan limbah di daerah masing-masing.Water Based :Pembuangan limbah sesuai dengan peraturan setempat. Insinerasi yang terkontrol di rekomendasikan. Wadah yang terkontaminasi dapat digunakan kembali setelah dibersihkan.
    atribut:
    • Finishing: Glossy
    • Drying Time: 2-3Hours
    • Size (cc): 0.9
    • Theoretical Spread (m²/kg): 10-12 (per layer)
    • Solid Content (%): 40-70
    • Consistency Ford Cup #4 (at 30°C): 150second
    • Dilution: Thinner B/ Thinner Enamel
    • Hardening Time: 16-24Hours
  9. Avian Cat Kayu dan Besi Matt
    Mulai

    Rp91.900

    Avian Cat Kayu dan Besi Matt
    Deskripsi:
    Avian High Matt Enamel adalah cat kayu & besi yang tidak mengkilap (matt), cepat kering, daya tutup maksimal, berkualitas tinggi dan terbuat dari bahan alkyd, Cat kayu & besi Avian mempunyai sifat melindungi terhadap cuaca, karat, jamur dan rayap. Sangat cocok digunakan pada pagar, pintu, jendela, kusen, rolling door, dan lain-lain. Koleksi warna-warna cat kayu & besi Avian membawa semangat baru pada hunian anda. Tidak terbatas dengan warna yang pernah ada, tapi berani menciptakan varian warna terbaik untuk anda.Kegunaan dan Keistimewaan:- Sebagai cat akhir yang memberi perlindungan dan memperindah permukaan kayu dan besi baik digunakan untuk interior maupun exterior.- Menghasilkan film cat yang mengkilap, halus dan mempunyai daya tutup yang bagus.- Cat Cepat kering.- Tahan cuaca, flexible tak mudah retak.
    atribut:
    • Finishing: Matt
    • Drying Time: 2-3Hours
    • Size (L): 0.9
    • Theoretical Spread (m²/kg): 10-12 (per layer)
    • Consistency Ford Cup #4 (at 30°C): 150second
    • Solid Content (%): 40-70
    • Hardening Time: 16-24Hours
  10. DORMAKABA Pure Level Handle
    Mulai

    Rp399.900

    DORMAKABA Pure Level Handle
    atribut:
    • Material: SS 304
    • Roses Diameter (mm): 50
    • Roses Thickness (mm): 8
    • Vertical Length (mm): 58
  11. DORMAKABA Penutup Pintu
    Mulai

    Rp369.900

    DORMAKABA Penutup Pintu
    atribut:
    • Standard Finish: Silver
  12. CRC Smoke Test Dectector
    Rating:
    87% of 100
    (3)
    Mulai

    Rp98.900

    CRC Smoke Test Dectector
    Deskripsi:
    SMOKE TEST BRAND SMOKE DETECTOR TESTER, 2.5 WT OZModel#: 02105DESCRIPTION:Convenient, easy & safe product to test the functional ability of a smoke detector. It also checks for obstructions or debris which clog detector vents & prevent smoke from properly entering the sensing chamber. Safe for use on Photoelectric and ionization type detectors.APPLICATIONS:To test the functional ability of commercial or residential smoke detectors.
    atribut:
    • Net Fill: 2.5 Wt Oz
    • Appearance: Packaged - Water-White Liquid,Dispensed - Smoky Mist
    • DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
    • Propellant: None
  13. Daimaru Lakban Kain (Solasi / Selotip)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp18.900

    Daimaru Lakban Kain (Solasi / Selotip)
    atribut:
    • Size (mmxm): 48x12
  14. DORMAKABA Butt Hinges
    Rating:
    100% of 100
    (1)
    Mulai

    Rp74.900

    DORMAKABA Butt Hinges
    atribut:
    • Thickness (mm): 3
Daftar Harga harga door closer dorma Terbaru December 2025
NEW STAR Door CloserRp1.199.900
NEW STAR Door CloserRp1.299.900
CISA Door CloserRp929.900
NEW STAR Door Closers,Parallel TypeRp1.399.900
Matlock Overhead Door Closer C/Wback Check & DelayRp2.499.900
DORMAKABA Door Closer (Hidden)Rp2.399.900
MK Door HandleRp839.900
Avian Cat Kayu dan Besi 0.9LRp91.900
DORMAKABA Mortise LockRp159.900
Avian Cat Kayu dan Besi MattRp91.900

Data diperbarui pada 18/12/2025 (Harga belum termasuk PPN)