Beli harga canon camera di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Canon Desktop AS Calculator (Kalkulator)Deskripsi:About Desktop calculatorsYour essential partners for everyday calculation. Canon desktop calculator ranges from vivid colour series, stylish designs, green concept with functionality and professionalism.atribut:
- Digits: 12
- Memory: Independent memory (M+, M-)
- Power Source: Dual Power (Battery + Solar)
- Dimensions (LxWxH) (mm): 145x100x33.5
- Color: Black
- monotaro 12V24V Shared Back Camera (With Waterproof Cord 22M)Deskripsi:Rearview compact cameraatribut:
- Operating Environment: -20 degrees to 80 degrees
- Wire specification: Waterproof line: 22m
- Viewing Angle: 110 degrees
- Waterproof Protection Grade: IP67
- Compatible: DC12V car / DC24V car sharing (DC12V ~ DC35V compatible)
- SNR value: 48db
- Effective Pixels: 628 x 582
- Fit: DC12V car/DC24V car common use (DC12V-DC35V correspondence)
- Illuminance (Lux): 0.1
- Lens: Angle: 170/135 degrees
- ALPINE Rear Camera ViewDeskripsi:This tiny unit has no extra black box, just a cable that plugs directly into the back of the head unit. The picture is extremely bright and clear, so you always know what is behind you, for easier maneuvering and greater safety. An 11-meter cable is included. The HCE-C210RD can be directly connected to and controlled from the ICS-X8, INE-W977BT, INE-W928R, INE-W925R, INE-W920R, IVE-W535B and INA-W910R. - Output Image: Mirror image, VBS (NTSC Color signal system) - Effective Number of Pixels: 1280(horizontal)x960(vertical) approximately 1.23 Mega pixels - Automatic Image Adjusting Function: Automatic metering adjustment, Automatic white balance adjustment - Synch-System: Internal synchronization - Resolution (horizontal, center area): 300 TV lines - Angle of field: Horizontal: 186degrees, Vertical: 144degrees - Lens Section: Focal length: f=0.89mm, brightness: F=2.8 - Image Sensor: 1/3.8 type color CCD image sensor, aspect ratio 4:3.atribut:
- Power Requirement: 6.0V DC
- Power Consumption: 0.8W
- Output Drive Capacity: 75ohms
- S/N Ration: 40dB or more
- Operating Temperature: -30degrees C up to +80degrees C
- Dimensions Chassis: 23.4x23.4x24.6mm
- Canon Ink Cartridge GI-790 (Tinta Printer)atribut:
- Compatible: PIXMA G2000 6000 pages, PIXMA G4000 6000 pages, PIXMA G1000 6000 pages, PIXMA G4010 6000 pages, PIXMA G3010 6000 pages, PIXMA G2010 6000 pages, PIXMA G1010 6000 pages, PIXMA G3000 6000 pages,
- Canon Printer Inkjet PixmaDeskripsi:System Requirements - Windows 10 / 8.1 / 7 SP1 (Operation can only be guaranteed on a PC with a pre-installed Windows 7 or later) General Specifications - Language : 32 Selectable Languages: Japanese / English / German / French / Italian / Spanish / Dutch / Portuguese / Norwegian / Swedish / Danish / Finnish / Russian / Czech / Hungarian / Polish / Slovene / Turkish / Greek / Simplified Chinese / Traditional Chinese / Korean / Indonesian / Slovakian / Estonian / Latvian / Lithuanian / Ukrainian / Romanian / Bulgarian / Thai / Croatian / Vietnamese - Interface : Hi-Speed USB 2.0atribut:
- Printable Width (mm): Up to 203.2 (8inch), Borderless: Up to 216 (8.5inch)
- Voltage (V): AC 100-240
- Frequency (Hz): 50/60
- BOSCH Cordless Inspection CameraDeskripsi:Deskripsi:Kamera inspeksi, panjang kabel 120cm, diameter kamera 8.5mm, layar 3.5mmatribut:
- Length of Camera Cable (cm): 120
- Display Size (inch): 3.5
- Display Resolution (px): 320 x 240
- Number of Led Lighting Stages: 3
- Dimensions (mm): 49x90x197
- Diameter of Camera Head: 8.5
- Canon Tinta Cartridge PGI-2700atribut:
- Compatible: MB5370, MB5070, MB5470, MB5170, IB4170, IB4070
Daftar Harga harga canon camera Terbaru March 2026
| Canon Desktop AS Calculator (Kalkulator) | Rp86.900 |
| monotaro 12V24V Shared Back Camera (With Waterproof Cord 22M) | Rp989.900 |
| ALPINE Rear Camera View | Rp6.699.900 |
| RIDGID Micro Inspection Camera | Rp4.699.900 |
| Canon Ink Cartridge GI-790 (Tinta Printer) | Rp119.900 |
| Canon Printer Inkjet Pixma | Rp729.900 |
| BOSCH Cordless Inspection Camera | Rp9.299.900 |
| Canon Tinta Cartridge PGI-2700 | Rp269.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/P102121306-1.jpg)
/azP103166395-1.jpg)


/Canon%20Ink%20Cartridge%20GI-790%20(Tinta%20Printer)/fsP101005568-10.jpg)


/Canon%20Tinta%20Cartridge%20PGI-2700/flP101005561-11.jpg)