Beli harga blind flange di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  2. Akitsu Flange Gasket
    Mulai

    Rp279.900

    Akitsu Flange Gasket
    atribut:
    • Material: A rolled sheet with glass fiber and synthetic fiber and NBR added in the filling material.
    • Thickness (mm): 3
    • Number of Holes: 4
    • Working Pressure (k): 10
    • Heat Resistant Temperature: -150 to 250degrees (Saturated steam 200degrees)
  3. POP Blind Rivet Open Type Rivet
    36%
    Mulai

    Rp1.199.900

    POP Blind Rivet Open Type Rivet
    Deskripsi:
    -A standard aluminum alloy rivet. Can be used in a wide range of uses. -Automobile sheet metal, electrical sheet metal, etc. -Packaged in a box
    atribut:
    • Caulking Board Thickness: 4.8 to 6.4mm
    • Rivet Length: 9.5mm
    • Flange Diameter: 6.4mm
    • Rivet Diameter: 3.2mm
    • Pilot Hole Diameter: 3.3mm
    • Mandrel (Shaft) Materials: Aluminium (High Tension Aluminium Wire)
    • Rivet Body (Flange) Materials: Aluminium (A5052)
    • Shear Load: 699N
    • Tensile Load: 980N
  4. Niigata Seiki (SK) Aluminum Blind Rivet
    Mulai

    Rp78.900

    Niigata Seiki (SK) Aluminum Blind Rivet
    atribut:
    • Material: 20
    • Dimension A (mm): 3.2
    • Dimension B (mm): 6
    • Dimension C (mm): 6.4
    • Dimensions d (mm): 41
    • Mass (g/unit): 1
    • Pilot Hole Diameter (Ø mm): 3.3
    • Tightening Possible Thickness (mm): 1.5
  5. TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Mulai

    Rp2.199.900

    TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Deskripsi:
    Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis anda
    atribut:
    • Material: Cast Iron
  6. Ishiguro Flange JIS10K SO FF Black Steel
    Mulai

    Rp52.900

    Ishiguro Flange JIS10K SO FF Black Steel
    atribut:
    • Material: Black Steel
Daftar Harga harga blind flange Terbaru October 2026
SEKISUI PVC Fitting Clean Blind Flange JIS10K (Sambungan)Rp339.900
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp9.199.900
Akitsu Flange GasketRp279.900
POP Blind Rivet Open Type RivetRp1.199.900
Niigata Seiki (SK) Aluminum Blind RivetRp78.900
TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Rp2.199.900
Ishiguro Flange JIS10K SO FF Black SteelRp52.900
SEKISUI PVC Fitting Clean TS Flange JIS10KRp129.900
TP Ball Valve 2-Pieces Body Seat PTFE Flange End Connection JIS10K (Katup)Rp999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)