Beli harga bearing 6901 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- TIMKEN Deep Groove Ball Bearing 6000 Series (Laher)Deskripsi:Deep groove ball bearings are available in a variety of sizes and are the most popular of the rolling bearings. This type of bearing supports radial load and a small degree of axial load in both directions simultaneously. Deep groove ball bearings are popular due to their versatility, affordability, and capability to run at high speeds.
- XAV Bearing (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
- SKF Single Row Angular Contact Ball Bearing BCBM SeriesDeskripsi:These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.atribut:
- Coating: Without
- Contact Angle (°): 40
- Contact Type: Normal contact (two-point contact)
- Locating Feature, Bearing Outer Ring: None
- Matched Arrangement: No
- Number of Rows: 1
- Ring Type: One-piece inner and outer rings
- Universal Matching Bearing: Yes
Daftar Harga harga bearing 6901 Terbaru February 2026
| NSK Deep Groove Ball Bearing MC3J Type (Laher) | Rp10.900 |
| NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher) | Rp10.900 |
| NTN Tapered Roller Bearing (Laher) | Rp30.000 |
| TIMKEN Deep Groove Ball Bearing 6000 Series (Laher) | Rp16.900 |
| NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp21.900 |
| SKF Laher | Rp17.900 |
| NTN Micro Ball Bearing (Laher) | Rp20.900 |
| NTN Deep Groove Ball Bearing 6300 Series (Laher) | Rp23.900 |
| NTN Deep Groove Ball Bearing 6200 Series (Laher) | Rp18.900 |
| XAV Bearing (Laher) | Rp3.900 |
Data diperbarui pada 16/02/2026 (Harga belum termasuk PPN)



















































































































































/2oP102822096-3.jpg)
/33P102822111-3.jpg)
/nvP101002859-3.jpg)
/P102049693-1.jpg)
/nrP101002855-2.jpg)

/P101002856-1.jpg)
/3vP102275139-2.jpg)
/1bP102275047-2.jpg)
/35P103209113-1.jpg)
/P102049389-1.jpg)


/b0P102049396-6.jpg)
/FAG%20Deep%20Groove%20Ball%20Bearing/P102126592-1.jpg)
/P102172902-1.jpg)
/SKF%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%20BCBM%20Series/fkP102741560-9.jpg)