Beli harga bearing 6000 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- XAV Bearing (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Lubricant: Grease
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on Both Sides
- Sealing Type: Non-Contact
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Type (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on One Side
- Sealing Type: Non-Contact
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- SKF Single Row Angular Contact Ball Bearing BCBM SeriesDeskripsi:These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.atribut:
- Coating: Without
- Contact Angle (°): 40
- Contact Type: Normal contact (two-point contact)
- Locating Feature, Bearing Outer Ring: None
- Matched Arrangement: No
- Number of Rows: 1
- Ring Type: One-piece inner and outer rings
- Universal Matching Bearing: Yes
- TIMKEN Deep Groove Ball Bearing 6000 Series (Laher)Deskripsi:Deep groove ball bearings are available in a variety of sizes and are the most popular of the rolling bearings. This type of bearing supports radial load and a small degree of axial load in both directions simultaneously. Deep groove ball bearings are popular due to their versatility, affordability, and capability to run at high speeds.
Daftar Harga harga bearing 6000 Terbaru February 2026
| NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp21.900 |
| XAV Bearing (Laher) | Rp3.900 |
| ASB Deep Groove Ball Bearing 6000 Series (Laher) | Rp3.900 |
| NSK Deep Groove Ball Bearing MC3J Type (Laher) | Rp10.900 |
| NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher) | Rp10.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher) | Rp28.900 |
| NTN Tapered Roller Bearing (Laher) | Rp30.000 |
| SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Type (Laher) | Rp29.900 |
| 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator) | Rp229.900 |
| NTN Deep Groove Ball Bearing 6300 Series (Laher) | Rp23.900 |
Data diperbarui pada 16/02/2026 (Harga belum termasuk PPN)



















































































































































/nrP101002855-2.jpg)
/35P103209113-1.jpg)
/b0P102049396-6.jpg)
/2oP102822096-3.jpg)
/33P102822111-3.jpg)
/czP104062467-2.jpg)
/nvP101002859-3.jpg)
/dhP104062485-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%206000%20Series%20(Masker%20Respirator)/P102069950-2.jpg)
/3vP102275139-2.jpg)
/SKF%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%20BCBM%20Series/fkP102741560-9.jpg)
/P102049693-1.jpg)

/P101002856-1.jpg)
/1bP102275047-2.jpg)

/P102049389-1.jpg)