Beli harga ball valve 2 inch kitz di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kitz Ball (10K) Valve (10STBF Series)atribut:
- Class: 10K
- Kitz Stainless Ball Valve 10K (UTBM Series)atribut:
- Material (stem): SUS316
- Ball Material: SCS14A/SUS316
- Body Material: SCS14A
- Class: 10K
- Kitz 10K Cast Iron Ball Valve (Full Bore) 10FCTB Seriesatribut:
- Class: 10K
- Bore Diameter: Full bore
- Connection Method: Pipe flanges
- Fluid Used: Water, oil, steam
- Handle Shape: Lever type
- Shape: straight
- Type: cast iron
- Valve Type: Ball valve
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Kitz 125-Type Brass Gate Valve FH Seriesatribut:
- Material (bonnet): C3771BE
- Material (disk): C3771BE
- Body Material: C3771BE
- Class: 125 type
- Connection Method: The screw-shaped
- Fluid Used: water vapor
- Handle Shape: circular
- Material (Packing): Non-asbestos packing
- Material (stem): K Metal
- Maximum Working Pressure (MPa): 1.18 (+120°C below the static water flow), 0.88 (saturated steam)
- Shape: straight
- Type: Brass general purpose valve
- Valve Type: Gate valve
- Kitz Bronze Swing Check Valve 10K (O Series)atribut:
- Material (disk): CAC406
- Cap Material: C3771BE
- Material (plug): C3604BD
- Material (hinge pin): C3604BD
- Class: 10K
- Body Material: CAC406
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, air, steam, gas
- Handle Shape: Without handle
- Maximum Working Pressure (MPa): 1.4 (-29°C - +120°C), 1.0 (+185°C)
- Shape: straight
- Type: Bronze (JIS standard products)
- Valve Type: Chuck valve
- Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLBO Series) (Katup)atribut:
- Material (stem): SUS403
- Material (disk): SUS403
- Material (Packing nut): SS400
- Material (bonnet): FCD-S
- Material (Ground): FCD-S
- Material (Handle): FCD400
- Class: 20K
- Material (name plate): A1050P
- Kitz Globe (10K) Valve (10FCJ Series)atribut:
- Class: 10K
- Connection Method: Pipe flanges
- Fluid Used: Water, oil, air, steam, gas
- Handle Shape: circular
- Maximum Working Pressure (MPa): 1.37 (+120°C below the static water flow), 0.98 (+120°C following oils, pulsating water, air), 0.69 (saturated steam), 0.20 (+120°C below gas)
- Shape: straight
- Type: cast iron
- Valve Type: Globe Valve
- Kitz Gate (5K) Valve (5FCM Series)atribut:
- Class: 5K
- Connection Method: Pipe flanges
- Handle Shape: circular
- Shape: straight
- Valve Type: Gate valve
- Kitz Gate (10K) Valve (10FCLU Series)atribut:
- Class: 10K
- Type: cast iron
- Connection Method: Pipe flanges
- Fluid Used: Water, oil, air, steam, gas
- Handle Shape: circular
- Shape: straight
- Valve Type: Gate valve
- Kitz 10K Globe Valve Flange (10SDBF Series)atribut:
- Material (stem): SUS420J2
- Material (bonnet): FCD-S
- Body Material: FCD-S
- Class: 10K
- Kitz B Series 10K Swing Check Valve (UOB Series)atribut:
- Material (plug): SUS304
- Material (hinge pin): SUS304
- Cap Material: SCS13A/SUS304
- Material (disk): SCS13A
- Class: 10K
- Body Material: SCS13A
- Connection Method: Pipe flanges
- Fluid Used: Water, oil, air, steam, gas
- Handle Shape: Without handle
- Material (Gasket for plug): Asbestos sheet gasket
- Maximum Working Pressure (MPa): 1.4 (+120°C below the static water flow), 1.1 (+150°C below the steam, air, non-flammable gas, oil), 1.0 (+180°C below the steam, air, non-flammable gas, oil)
- Shape: straight
- Type: stainless
- Valve Type: Chuck valve
- Kitz 10K Gate Valve (Flange Type) 10FCLS Seriesatribut:
- Class: 10K
- Kitz 10K Cast Iron Made Globe Valve (Flange Type) (10FCJS Series)atribut:
- Material (stem): SUS304
- Material (Handle): FC250
- Material (bonnet): FC200
- Body Material: FC200
- Class: 10K
- Kitz 10K Cast Iron Gate Valve with Flange Type, with Indicator 10 FCHI Seriesatribut:
- Class: 10K
- Body Material: FC300
- Material (Handle): FC250
- Material (Sheet): CAC406
- Material (bonnet): FC300
- Material (stem): C3771BE
- Kitz 16K Ductile Iron Gate Valve (Flange Type, Fire Rating/Certified Product) (16SMBO Series)Deskripsi:Usable: Dry pipingatribut:
- Material (stem): SUS403
- Material (disk): SUS403
- Material (bonnet): FCD-S
- Material (Handle): FCD400-15
- Body Material: FCD-S
- Class: 16K
- Number of bolt holes: 8
- Sankyo Ball Valve SS316 PSI 1000 WOGatribut:
- Material: Stainless Steel SS316
- Pressure (psi): 1000 W.O.G
- End Connection: Screwed or Buttweld
- Ball: SS316
- Body: SS316
- Handle: SS304
- Inscrewed Part: SS316
- Packing Ring: SS304
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Thrust Washer: PTFE
- TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Deskripsi:Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis andaatribut:
- Material: Cast Iron
Daftar Harga harga ball valve 2 inch kitz Terbaru April 2026
| Kitz Ball (10K) Valve (10STBF Series) | Rp1.499.900 |
| Kitz Stainless Ball Valve 10K (UTBM Series) | Rp4.899.900 |
| Kitz 10K Cast Iron Ball Valve (Full Bore) 10FCTB Series | Rp1.199.900 |
| Kitz Bronze Gate Valve | Rp639.900 |
| SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup) | Rp7.999.900 |
| Kitz 125-Type Brass Gate Valve FH Series | Rp179.900 |
| Kitz Bronze Swing Check Valve 10K (O Series) | Rp2.599.900 |
| Kitz Class 150 Type Brass Gate Valve E Series | Rp289.900 |
| Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLBO Series) (Katup) | Rp6.399.900 |
| Kitz Globe (10K) Valve (10FCJ Series) | Rp3.399.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































%20Valve%20(10STBF%20Series)/P103048132-1.jpg)
/P103048187-1.jpg)
%2010FCTB%20Series/P103048150-1.jpg)

%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/2aP102180082-2.jpg)

/Kitz%20Bronze%20Swing%20Check%20Valve%2010K%20(O%20Series)/P103049025-1.jpg)

%20(20SLBO%20Series)%20(Katup)/P103049867-1.jpg)
%20Valve%20(10FCJ%20Series)/P103050182-1.jpg)
%20Valve%20(5FCM%20Series)/ezP103049539-2.jpg)
%20Valve%20(10FCLU%20Series)/P103049548-1.jpg)
/P103050191-1.jpg)
/Kitz%20B%20Series%2010K%20Swing%20Check%20Valve%20(UOB%20Series)/P103049016-1.jpg)
%2010FCLS%20Series/P103049803-1.jpg)
%20(10FCJS%20Series)/81P103050289-2.jpg)

%20(16SMBO%20Series)/P103049742-1.jpg)

/P102046937-1.jpg)