Beli harga ball valve 1 1 2 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)
    Mulai

    Rp10.999.900

    SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)
    Deskripsi:
    10K SCS13A BALL VALVE FLANGE TYPE (Showa Ball Valve Flange Type 65A (2 1/2 inch) (class 10K))material : SCS13A item code : 144-3
    atribut:
    • Item Code: 144-3
    • Material: CF8 SCS13A (Body) CF8 SCS13A (Trim) PTFE (Seat) 304 S/Steel (Stem)
    • Working Pressure: - 10K/1.37MPa (-10 to 10Degrees C) - 150Lb/275PSI (100Degrees F)
    • Bore: Full Bore
  2. SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)
    Mulai

    Rp6.399.900

    SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)
    Deskripsi:
    10K FC BALL VALVE FULL BORE FLANGE TYPE SCS13A PTFE (SHOWA Ball Valve Full Bore Flange Type SCS13A PTFE 65A 2 1/2 Inch (class 10K))material : SCS13A item code : 78
    atribut:
    • Item Code: 78
    • Material: SCS13A (Ball) FC200 (Body) PTFE (Seat) SUS304 (Shaft)
    • Working Pressure: 1.37Mpa WOG (120Degrees C)
    • Bore: Full Bore
  3. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  4. KOVA Ball Valve
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

  5. Asahi AV Ball Valve 21 Type Flange Type
    Mulai

    Rp759.900

    Asahi AV Ball Valve 21 Type Flange Type
    Deskripsi:
    General-purpose ball valve, flange type.
  6. SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Mulai

    Rp9.899.900

    SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Deskripsi:
    10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2
    atribut:
    • Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 194-2
  7. SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)
    Mulai

    Rp4.599.900

    SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)
    Deskripsi:
    10K FC SWING CHECK VALVE CAC406 (DUAL CHECK VALVE) FLANGE TYPE(showa swing check valve CAC406 (Dual check valve)(65A 2 1/2Inch)(class 10K)(flange type)material : FC item code : 10-1
    atribut:
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: 1.37Mpa Water (-10 to 120Degrees C)
    • Standard: JIS
    • Model : 10-1
  8. SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Mulai

    Rp5.599.900

    SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Deskripsi:
    10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1
    atribut:
    • Item Code: 8-1
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
    • Standard: JIS
  9. SHOWA (Valve) Globe Valve SUS403 Class 10K Flange Type
    Mulai

    Rp9.499.900

    SHOWA (Valve) Globe Valve SUS403 Class 10K Flange Type
    Deskripsi:
    10K FCD GLOBE VALVE SUS403 FLANGE TYPE(Showa globe valve SUS403 65A 2 1/2Inch (class 10K)(flange type)material : SUS 304 item code: 193-2
    atribut:
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 193-2
  10. Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)
    Mulai

    Rp669.900

    Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)
    atribut:
    • Bore Diameter: Redeyusutoboa
    • Class: 600 type
    • Connection Method: The screw-shaped
    • Ball Material: SUS316
    • Body Material: SCS14A (lost wax precision casting)
    • Fluid Used: Water, oil, gas
    • Handle Shape: Lever type
    • Material (Handle): SUS430
    • Material (ball seat): Fiberglass entry PTFE
    • Material (stem): SUS316
    • Maximum Working Pressure (MPa): 4.12 (cold water, oil, gas)
    • Shape: straight
    • Valve Type: Ball valve
  11. SHOWA (Valve) Globe Valve CAC406 Class 10K Flange Type
    Mulai

    Rp6.799.900

    SHOWA (Valve) Globe Valve CAC406 Class 10K Flange Type
    Deskripsi:
    10K FC GLOBE VALVE CAC406 FLANGE TYPE(Showa globe valve CAC406 65A 2 1/2 Inch (class 10K)(flange type)material : FC item code : 34-1
    atribut:
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure (MPa): 1.37 Water (-10 to 120Degrees C)
    • Standard: JIS B2031
    • Model : 34-1
  12. King Da Jeng (KDJ) Stop Kran PVC KDJ-100
    Mulai

    Rp13.900

    King Da Jeng (KDJ) Stop Kran PVC KDJ-100
    Deskripsi:
    Stop kran PVC digunakan untuk membukan dan menutup aliran air pada instalasi pipa.
  13. SHOWA (Valve) Dual Check Valve Wafer Type CAC406 NBR Class 10K (Katup)
    Mulai

    Rp2.299.900

    SHOWA (Valve) Dual Check Valve Wafer Type CAC406 NBR Class 10K (Katup)
    Deskripsi:
    10K FC DUAL CHECK VALVE WAFER TYPE CAC406 NBR (showa dual check Valve Wafer Type CAC406 NBR 65A 2 1/2Inch (class 10K)(wafer type)material: FC item code : 68WL-1
    atribut:
    • Item Code: 68WL-1
    • Material: FC200 (Body) Rubber (NBR)/CA 4046(BC6) (Trim)
    • Working Pressure: - ASME 1250200PSI-WOG (below 80Degrees) - BS-PIN16 a6Bar (below 80Degrees) - JIS10K 1.37MPa (below 80Degrees)
    • Standard: Showa original EN 12334
  14. Asahi AV PVC Ball Valve
    26%
    Mulai

    Rp439.900

    Asahi AV PVC Ball Valve
    atribut:
    • Material: Hard vinyl chloride (U-PVC)
    • Maximum Working Pressure (MPa): 1
    • Fluid Temperature (°C): 0-50
  15. Onda Ball Valve (Stop Kran)
    15%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  16. Kitz Brass Ball Valve
    Mulai

    Rp229.900

    Kitz Brass Ball Valve
    atribut:
    • Body Material: C3771BE
    • Material: K metal
    • Dimensions: 56.5mm
    • Material (ball sheets): PTFE with fiberglass
    • Caliber Type: Ladies Bore
    • Shape: Screw Type
    • Bore Diameter: 9.2 phi mm
    • Dimension: 60mm
  17. HQ Ball Valve Brass Class 600 Screwed End (Katup)
    Mulai

    Rp159.900

Daftar Harga harga ball valve 1 1 2 inch Terbaru October 2026
SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)Rp10.999.900
SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)Rp6.399.900
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp9.199.900
KOVA Ball ValveRp13.900
Asahi AV Ball Valve 21 Type Flange TypeRp759.900
SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Rp9.899.900
SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)Rp4.599.900
SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Rp5.599.900
SHOWA (Valve) Globe Valve SUS403 Class 10K Flange TypeRp9.499.900
Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)Rp669.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)