Beli harga auto level di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Leica Automatic Level NA320
    Mulai

    Rp6.799.900

    Leica Automatic Level NA320
    Deskripsi:
    The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.
    atribut:
    • Objective Aperture (mm): 36
    • Operating Temperature Range (°C): -20 to +40
    • Standard Deviation (mm): 2.5
    • Magnification: 20 x
    • Box Height (mm): 145
    • Box Length (mm): 215
    • Box Width (mm): 130
    • Field of View (m): < 2.1
    • Graduation (°): 360
    • Product Weight with Packaging (kg): 2.4
    • Sensitivity (mm): 2
    • Telescope Image: Upright
    • Working Range (ft): ± 15
  2. Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)
    Mulai

    Rp2.699.900

    Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)
    atribut:
    • Material: Body:Aluminium, Bubble tube:Acrylic resin (PMMA)
    • Length (mm): 230
    • Height (mm): 56
    • Thickness (mm): 26
    • Magnet: 1 place
    • Accuracy of bubble tube: Within +-1.7mm/m = +-0.0984degrees
    • Accuracy of digital display part: +-0.05degrees(0degrees), +-0.2degrees (90degrees)
    • Power Source: Lithium coin-cell battery (CR2032) x 2 (included)
    • Bubble tube sensitivity (mm/m): 0.57 (0.0328°)
    • Purpose of Use: For inclination measurement.
  3. STS Automatic Level
    Mulai

    Rp5.999.900

    STS Automatic Level
    atribut:
    • Correction range ('): ±15
    • Bubble tube sensitivity: 10'/2mm
    • Shortest Focusing Distance (m): 0.3
  4. STS Digital Level with Laser (Waterpass Digital)
    Mulai

    Rp3.099.900

    STS Digital Level with Laser (Waterpass Digital)
    atribut:
    • Weight (g): 690
    • Power: AAA batteries x2 book
    • Minimum: (Percent displayed to two decimal places in terms of units in the 0.1 degree) 0.1 degree
    • Dimension (Length L x Width W x Thickness) (mm): 600x60x27
    • Display: Buzzer sound (switchable degree /%) 0 degree / 45 degree / 90 degree position when a liquid crystal display
    • Light Source: 635nm red semiconductor laser
    • Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C
    • Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position
    • Optical Output: Less than 1mW Class 2 (JIS C6802: 2005)
    • Purpose of Use: For horizontal, parallel, or inclination measurement. For horizontal/vertical management of strut or assembled woods. For slope management of pipe, etc.
  5. KRISBOW Welding Helmet (Helm Las)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp56.900

    KRISBOW Welding Helmet (Helm Las)
    Deskripsi:
    Helm las dari Krisbow ini dapat Anda gunakan sebagai pengaman mata dan kepala saat melakukan proses pengelasan. Helm ini memiliki teknologi pengisian ulang baterai serta pembersih udara sehingga semakin aman dan nyaman saat digunakan.
    atribut:
    • Color: Black
  6. Sanken Mesin Cuci Top Load
    Mulai

    Rp2.399.900

    Sanken Mesin Cuci Top Load
    Deskripsi:
    Sanken SFL-6600E Front Loading Washing Machine merupakan kapasitas 6 Kg mesin cuci dengan fitur A+++, self-diagnose,auto balance,childproof lock,drum clean,fault check,delay start,oiverheating control, eco perfect, dan 23 program.
    atribut:
    • Body: Solid
    • Frequency (Hz): 50
    • Voltage (V): 220
  7. Lutron Light Meters (Lux Meters)
    Mulai

    Rp1.499.900

    Lutron Light Meters (Lux Meters)
    Deskripsi:
    5 in 1 METERModel: LM-8102- Sound level meter: 30 to 130 dB, auto range.- Humidity: 10 to 95 %RH, Temp.. (oC/oF).- Anemometer: 0.4 to 30 m/s, Temp.. (oC/oF).- Light: 0 to 20,000 Lux, 0 to 1,660 Ft-cd, auto range.- Type K Thermometer: -100 to 1300 oC, oC/oF.- Sound level meter meet IEC 61672 TYPE 2.- Data hold, Record (Max., Min.), RS232/USB.- 5 function, all in one.
  8. AOM Radiator Coolant Long Life (Cairan Pendingin Mesin)
    Mulai

    Rp96.900

    AOM Radiator Coolant Long Life (Cairan Pendingin Mesin)
    Deskripsi:
    AutoOne Mechanica Long Life Coolant diformulasikan secara khusus dengan organic carboxylate yang tahan lama dan memberikan perlindungan terhadap korosi pada system pendingin anda.
    atribut:
    • Size (L): 5
  9. Sharp Air Cooler (Pendingin Udara)
    Mulai

    Rp1.499.900

    Sharp Air Cooler (Pendingin Udara)
    Deskripsi:
    Tersedia 4 unit kantong ES agar performa lebih dingin sehingga memaksimalkan hembusan angin dan menjadikan udara ruangan semakin sejuk dan nyaman. Auto Swing Louvers yang dapat mengaktifkan mode sirkulasi udara secara horisontal (kanan-kiri) sehingga dapat mengantarkan udara dingin secara merata ke seluruh ruangan. Dilengkapi dengan Remote Control yang mudah digunakan & tampilannya sudah menggunakan LED menjadi lebih stylish, mudah dimengerti sehingga memudahkan pengoperasian unit.
    atribut:
    • Rated Voltage/Frequency (V/Hz): 220-240/50
    • Timer (hour): 1-2-3 up to 15
  10. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp2.799.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Resolution (mm): 0.001
  11. KYORITSU Tang Ampere Digital AC
    Rating:
    87% of 100
    (3)
    Mulai

    Rp1.699.900

  12. ACIS Timbangan Hitung Digital Seri AP
    Mulai

    Rp1.499.900

    ACIS Timbangan Hitung Digital Seri AP
    Deskripsi:
    Seri ACIS-AP adalah timbangan hitung yang cocok untuk digunakan di toko roti, ritel, kedai kopi, minimarket, toko perangkat keras, toko buah dan lain-lain.1. Akurasi tinggi (1/15000)2. Desain yang solid dan andal3. Pan timbangan stainless steel besar4. Baterai isi ulang5. Sudah termasuk adaptor AC6. Backlight LCD display7. Bubble level dan kaki adjustable
    atribut:
    • Pan Size (LxW) (mm): 210x250
Daftar Harga harga auto level Terbaru October 2026
Leica Automatic Level NA320Rp6.799.900
Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)Rp2.699.900
STS Automatic LevelRp5.999.900
STS Digital Level with Laser (Waterpass Digital)Rp3.099.900
STABILA Optical Level Type OLS26Rp5.499.900
KRISBOW Welding Helmet (Helm Las)Rp56.900
Sanken Mesin Cuci Top LoadRp2.399.900
Lutron Light Meters (Lux Meters)Rp1.499.900
AOM Radiator Coolant Long Life (Cairan Pendingin Mesin)Rp96.900
Sharp Air Cooler (Pendingin Udara)Rp1.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)