Beli harga air cylinder smc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Standard Air Cylinder (Silinder Pneumatik)
    Mulai

    Rp489.900

    SMC Standard Air Cylinder (Silinder Pneumatik)
    atribut:
    • Pivot Bracket: None
    • Mounting Style: Double Clevis Style
    • Auto Switch: Without Auto Switch
    • Suffix For Cylinder: Rubber Cushion
    • Bore Size (mm): 16
    • Cylinder Stroke (mm): Standard Stroke 30
    • Auto Switch Mounting Style: None
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Dual Stroke Mark: Without Two Stroke Mark
    • Head Cover Port Location: Perpendicular To Axis
    • Made To Order: Standard
    • Rod End Bracket: None
    • With Auto Switch (Built-in Magnet): Without Auto Switch
  2. SMC Air Cylinder (CXS) 10mm (Silinder Udara)
    Mulai

    Rp1.799.900

    SMC Air Cylinder (CXS) 10mm (Silinder Udara)
    atribut:
    • Auto Switch: Without Auto Switch (Built-in Magnet)
    • Made To Order: Standard
    • Bore Size (mm): 10
  3. SMC Stainless Steel Air Cylinder (Silinder Udara)
    Mulai

    Rp4.499.900

    SMC Stainless Steel Air Cylinder (Silinder Udara)
    atribut:
    • Made To Order: Standard
    • Auto Switch: Without Auto Switch
  4. SMC Air Cylinder Cm2B2 (Silinder Pneumatik)
    30%
    Mulai

    Rp469.900

    SMC Air Cylinder Cm2B2 (Silinder Pneumatik)
    atribut:
    • Pivot Bracket: None
    • Mounting Style: Basic (Double-side Bossed)
    • Rod End Bracket: None
    • Type: Pneumatic
    • Made To Order: Standard
    • Auto Switch: Without Auto Switch
    • Bore Size (mm): 20
    • Cylinder Stroke (mm): Standard Stroke 25
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Dual Stroke Mark: Without Two Stroke Mark
    • Port Thread Type: Rc
    • Suffix For Cylinder: Rubber Cushion,Rod End Male Thread,Without Rod Boot
    • Suffix For Cylinder2: Rubber Cushion,Rod End Male Thread,Without Rod Boot
    • With Auto Switch (Built-in Magnet): Without Auto Switch
  5. SMC Refrigerated Air Dryer
    Mulai

    Rp25.999.900

    SMC Refrigerated Air Dryer
    atribut:
    • Option A: Standard
    • Option B: Standard
    • Option C: Without Chinese Labels And A Chinese Operation Manual
    • Option D: Standard
    • Option F: Without A Heavy-Duty Auto Drain
    • Option E: Standard
    • Option G: Without A Circuit Breaker
    • Option H: Without A Terminal Block For Power Supply, Operating And Error Signals
    • Option I: Timer Type Solenoid Valve Without Auto Drain
    • Voltage (V AC): Single-Phase 230 (50 Hz)
  6. LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)
    Mulai

    Rp1.999.900

    LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)
    Deskripsi:
    Kompresor udara tanpa oli lakoni tipe fresco dapat di gunakan untuk tempat yang membutuhkan udara bertekanan tanpa terkontaminasi oleh oli mesin, contohnya pada industri makanan, pakaian, laboratorium, dan dokter gigi atau kebutuhan udara bertekanan tanpa suara bising.
  7. Nihon Seiki Refrigerated Air Dryer
    Mulai

    Rp30.999.900

    Nihon Seiki Refrigerated Air Dryer
    Deskripsi:
    -A tube-in-tube type cooler allows the dew point at 4°C under pressure.-Adopted R-134a that do not destroy the ozone.-Removal of moisture contained in compressed air.
    atribut:
    • Color: Fluorescent Red
    • Maximum Working Load: 1kg
    • Surface Materials: Urethane resin
  8. HITACHI Kompresor Angin Oil Free Bebicon - Kepala
    Mulai

    Rp14.999.900

    HITACHI Kompresor Angin Oil Free Bebicon - Kepala
    Deskripsi:
    The Hitachi oil free Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries that range from electronics to food and beverage.
  9. SMC O-Ring Seal Kit (Oring Kit)
    30%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp32.900

  10. MultiPro Direct Coupling Air Compressor (Kompresor Angin)
    Mulai

    Rp1.499.900

    MultiPro Direct Coupling Air Compressor (Kompresor Angin)
    Deskripsi:
    MultiPro direct coupling merupakan kompresor yang bekerja tanpa menggunakan vanbelt.
    atribut:
    • Maximum Pressure (bar): 8
  11. Yamaha Pump Engine for Irrigation (Pompa Alkon)
    Mulai

    Rp5.099.900

    Yamaha Pump Engine for Irrigation (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Cylinder Volume (cc): 179
    • Fuel Tank Capacity (L): 3.6
    • Fuel Type: Fuel
    • Machine Type: 4-stroke, OHV, Air Cooled
    • Max. High Pressure Pump (m): 27
    • Max. Sunction Power (m): 8
    • Operating Time (hour): 2
    • Output Attached (kW/rpm): 3.1 (4.2 PS)/3600
    • Pump Connection Thread: Outer Thread
    • Starter System: recoil Starter
  12. Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)
    Mulai

    Rp6.499.900

    Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)
    Deskripsi:
    Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksi
    atribut:
    • Working Pressure (kg/cm²): 8
    • Kabel: Without cable
  13. Penguin Water Tank 1050L (Toren / Tangki Air)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.799.900

    Penguin Water Tank 1050L (Toren / Tangki Air)
    Deskripsi:
    Selama ini tangki/toren/tandon air dilihat hanya sebagai tempat penyimpanan cadangan air. Penguin melalui investasi besar dalam bidang teknologi material terkini berupaya menciptakan sebuah produk yang melebihi fungsi standarnya. Hasilnya adalah Rotamould4, sebuah formula material inovatif yang tidak hanya menjaga kualitas air, namun juga dapat menjadikan persediaan air lebih higienis dan aman digunakan. Disamping memiliki ketahanan cuaca yang jauh melampaui produk plastik lainnya.- ANTIMIKROBATeknologi Silver Ion BioCote, terbukti efektif membunuh bakteri dan mencegah pertumbuhan jamur.- BEBAS LUMUTLapisan khusus kedap cahaya memastikan air bebas dari pertumbuhan lumut.- TAHAN LAMAPelindung UV20+ menjamin ketahanan terhadap matahari untuk pemakaian jangka panjang.- TERINSULASISuhu air lebih stabil berkat lapisan insulasi yang sekaligus berfungsi meredam tekanan.- AKSESORIESPlumbing Kit, Strainer.
    atribut:
    • Cover/Lid/Tutup Width (cm): 40
    • Capacity (L): 1050
    • Inlet (inch): 1
    • Outlet (inch): 1
    • Drain (inch): 1
    • Bottom Tank Width (cm): 105
    • Tank Height (cm): 132
    • SNI License: Yes
    • SNI Number: SNI 7276:2014 No. 06/W/RE/B/01/2018
  14. Penguin Water Tank 520L (Toren / Tangki Air)
    Mulai

    Rp1.699.900

    Penguin Water Tank 520L (Toren / Tangki Air)
    Deskripsi:
    Product Tangki Air dari PENGUIN memiliki lapisan insulasi pada material tangki yang dapat memastikan kestabilan suhu air cocok untuk customer Residential, commercial needs dan industrial
    atribut:
    • Cover/Lid/Tutup Width (cm): 40
    • Capacity (L): 520
    • Inlet (inch): 3/4
    • Outlet (inch): 3/4
    • Drain (inch): 3/4
    • Bottom Tank Width (cm): 83
    • Tank Height (cm): 111
    • SNI License: Yes
    • SNI Number: SNI 7276:2014 No. 06/W/RE/B/01/2018
  15. Penguin Cubic Water Tank (Toren / Tangki Air)
    Mulai

    Rp2.499.900

    Penguin Cubic Water Tank (Toren / Tangki Air)
    Deskripsi:
    Tangki/Toren/Tandon Air Tanpa AntimikrobaBEBAS LUMUTLapisan semakin kedap cahaya sehingga tidak memungkinkan tumbuhnya lumut.TAHAN LAMAPelindung UV20+, tahan terhadap radiasi UV hingga 20.000 jam, menjadikan tangki lebih awet.SUHU STABILPeredam panas menjadikan suhu air di dalam tangki lebih sejuk dan meningkatkan kualitas air.
    atribut:
    • Cover/Lid/Tutup Width (cm): 40
Daftar Harga harga air cylinder smc Terbaru October 2026
SMC Standard Air Cylinder (Silinder Pneumatik)Rp489.900
SMC Air Cylinder (CXS) 10mm (Silinder Udara)Rp1.799.900
SMC Stainless Steel Air Cylinder (Silinder Udara)Rp4.499.900
SMC Air Cylinder Cm2B2 (Silinder Pneumatik)Rp469.900
SMC Refrigerated Air DryerRp25.999.900
SMC Regulator (Regulator Tekanan Udara)Rp42.900
HITACHI Kompresor Angin Oil Free Bebicon - OtomatisRp25.999.900
LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)Rp1.999.900
Nihon Seiki Refrigerated Air DryerRp30.999.900
HITACHI Kompresor Angin Oil Free Bebicon - KepalaRp14.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)