Beli handwinch wipro di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Hand Winch Double Gear with Wire Rope
    Mulai

    Rp479.900

    Wipro Hand Winch Double Gear with Wire Rope
    atribut:
    • Way/Speed: 2way/1speed
  2. monotaro Hand Winch (Crosscut Only) (Katrol Manual)
    Mulai

    Rp999.900

    monotaro Hand Winch (Crosscut Only) (Katrol Manual)
    Deskripsi:
    Produk ini juga sering disebut dengan Katrol Manual
    atribut:
    • Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
    • Brake: Ohto
    • Dimensions a (mm): 133
    • Dimension F (mm): 240
    • Dimension D (mm): 51.5
    • Dimensions e (mm): 260
    • Dimensions b (mm): 158
    • Dimensions c (mm): 88
    • Rated Lifting Load (kg): 500
    • Wire Rope Capacity(mm x m): phi5x20
    • Ratio: 4.1: 1 (gear)
    • Dimension G (mm): 11.5
    • Package Weight (g): 3632
  3. MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type)
    Mulai

    Rp5.999.900

    MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type)
    Deskripsi:
    -Since it is high machine efficiency and the load on the hand during operation is light, it is easy to work.-For heavy weight object hoisting and traction work.
  4. Elephant Katrol Rantai Manual (Katrol / Takel)
    Mulai

    Rp2.899.900

    Elephant Katrol Rantai Manual (Katrol / Takel)
    Deskripsi:
    Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.
    atribut:
    • Manufacturer's Testload: 150%xsafety working load
  5. HITACHI Katrol Elektrik
    Mulai

    Rp24.999.900

    HITACHI Katrol Elektrik
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  6. MAXPUL Ratchet Type Winch (Automatic Mechanical Brake Type)
    Mulai

    Rp9.499.900

    MAXPUL Ratchet Type Winch (Automatic Mechanical Brake Type)
    Deskripsi:
    -Since winding and rewinding can be done with reciprocating movement of the handle in left and right directions, it can be operated even on a wall or floor surface.-For raising and lowering or traction of heavy weight objects.
  7. Tyrone HSC Chain Block 0.5Ton
    Mulai

    Rp1.799.900

    Tyrone HSC Chain Block 0.5Ton
    atribut:
    • Size: 3 M
    • Capacity: 0,5 Ton
  8. Wipro Hand Winch with Wire Rope
    Mulai

    Rp809.900

    Wipro Hand Winch with Wire Rope
    atribut:
    • Hub. Dia (mm): 38
  9. TRUSCO Simple Pulley (Shackle)
    Mulai

    Rp749.900

    TRUSCO Simple Pulley (Shackle)
    Deskripsi:
    Use:Pulled work on hanging luggage, etc.
    atribut:
    • Material: Steel
    • Number of Wheels: 1
  10. MAXPUL Rotation Type Mini Winch
    Mulai

    Rp2.699.900

    MAXPUL Rotation Type Mini Winch
    Deskripsi:
    -Even though it is lightweight and compact body, it demonstrates a large power (wire rope pulling force).-For setting of tennis/volleyball net, and salvaging boat/yacht.
    atribut:
    • Reduction Ratio: 1/4.1
  11. H.H.H. Wire Cutoff Machine Load
    Mulai

    Rp1.199.900

    H.H.H. Wire Cutoff Machine Load
    atribut:
    • Material: Steel
    • Maximum Working Load (t): 0.5
    • Wire Length (m): 1.3
    • Suitable Replacement Wire: NT700
    • Dimension A (mm): 245
    • Dimension B (mm): 170
    • Dimension C (mm): 355 - 1255
    • Dimension D (mm): 16
    • Wire Diameter (mm): 6
  12. monotaro.id Baut JF Flat head Machine Screw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.900

  13. Wipro Hand Winch D. Gear + Breake
    Mulai

    Rp1.199.900

    Wipro Hand Winch D. Gear + Breake
    atribut:
    • Capacity (kg): 1454
  14. monotaro.id Baut JF SS304 Flat Head Machine Screw Pack Kecil
    Mulai

    Rp2.900

    monotaro.id Baut JF SS304 Flat Head Machine Screw Pack Kecil
    Deskripsi:
    Baut JF ini memiliki kepala yang rata dan dibuat dari stainless steel 304, sehingga baut ini memiliki daya tahan karat yang sangat baik.
  15. Tyrone HSC Chain Block 1Ton
    Mulai

    Rp1.599.900

    Tyrone HSC Chain Block 1Ton
    atribut:
    • Capacity: 1 Ton
Daftar Harga handwinch wipro Terbaru January 2026
Wipro Hand Winch Single Gear with Wire Rope (Katrol / Takel)Rp299.900
Wipro Hand Winch Double Gear with Wire RopeRp479.900
monotaro Hand Winch (Crosscut Only) (Katrol Manual)Rp999.900
MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type)Rp5.999.900
Elephant Katrol Rantai Manual (Katrol / Takel)Rp2.899.900
HITACHI Katrol ElektrikRp24.999.900
MAXPUL Ratchet Type Winch (Automatic Mechanical Brake Type)Rp9.499.900
Tyrone HSC Chain Block 0.5TonRp1.799.900
Wipro Hand Winch with Wire RopeRp809.900
TRUSCO Simple Pulley (Shackle)Rp749.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait