Beli handpallet dalton di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Dalton Hand Pallet PU (Troli Palet Manual)
    Mulai

    Rp5.499.900

    Dalton Hand Pallet PU (Troli Palet Manual)
    atribut:
    • Type: Hand Pallet
  2. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.699.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  3. Dalton Hand Pallet Scissor (Troli Palet Gunting Manual)
    Mulai

    Rp11.999.900

    Dalton Hand Pallet Scissor (Troli Palet Gunting Manual)
    atribut:
    • Min. Fork Height (mm): 85
    • Load Roller: Nylon Polyurethane
    • Maximum Fork Height (mm): 800
    • Steering Wheel: Nylon Polyurethane Rubber
    • Type: Hand Pallet Scissor
  4. Dalton Hand Pallet Truck Stainless (Troli Palet Manual)
    Mulai

    Rp31.999.900

    Dalton Hand Pallet Truck Stainless (Troli Palet Manual)
    atribut:
    • Lower height (mm): 85
    • Steering Wheel (mm): 180x50
    • Load Wheel (mm): 80x70
    • Total Height (mm): 1178
    • Capacity (kg): 2500
    • Designated Length (mm): 1220
    • Designated Width (mm): 685
    • Fork Size (mm): 150x50
    • Ground Clearance (mm): 28
    • Maximum Lifting Height (mm): 200
    • Total Length (mm): 1590
    • Type: Hand Pallet
  5. Jungheinrich Hand Pallet Manual (Troli Palet Manual)
    Mulai

    Rp12.999.900

    Jungheinrich Hand Pallet Manual (Troli Palet Manual)
    atribut:
    • Load Center (mm): 600
    • Maximum Fork Height (mm): 205
    • Type: Hand Pallet
  6. monotaro Hand Pallet Truck (Troli Palet Manual)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp3.199.900

    monotaro Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  7. TAIYO MARSOL Pallet Cover PE FILM (Penutup Palet)
    Mulai

    Rp469.900

    TAIYO MARSOL Pallet Cover PE FILM (Penutup Palet)
    Deskripsi:
    - Polyethelene film material- Protecting pallet loads indoor- Cover type Without bottom- Dust Cover
    atribut:
    • Thickness (micron): 50
  8. SHIGEMITSU Manual Premium Hand Pallet Truck Heavy Duty Class (Troli Palet Manual)
    Mulai

    Rp4.899.900

    SHIGEMITSU Manual Premium Hand Pallet Truck Heavy Duty Class (Troli Palet Manual)
    atribut:
    • Capacity (kg): 3000
    • Fork Length (mm): 1220
    • Overall Length (mm): 1590
    • Single Fork Width (mm): 150
    • Turning Radius (mm): 1335
  9. Dalton Hand Pallet Truck With Scale (Troli Palet Timbangan Manual)
    Mulai

    Rp20.999.900

    Dalton Hand Pallet Truck With Scale (Troli Palet Timbangan Manual)
    atribut:
    • Fork Width (mm): 685
    • Fork Length (mm): 1220
    • Min. Fork Height (mm): 85
    • Drive Wheel: Single/ Tandem Nylon Polyurethane
    • Load Roller: Nylon Polyurethane Rubber
    • Capacity (kg): 2000
    • Maximum Fork Height (mm): 200
    • Type: Hand Pallet with Scale
  10. TRUSCO Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp16.999.900

    TRUSCO Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.
    atribut:
    • Overall Height (mm): 1140
    • Fork Minimum Height (mm): 85
    • Internal capacity: One
    • Full width (mm): 540
    • Type: Hand Pallet
  11. Bishamon Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp21.999.900

    Bishamon Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    -The neutral mechanism ensures smooth steering operations in any directions, even when a significant load is applied.-Made of high tensile steel plate with an excellent strength.-Adoption of aluminum wheel improves the operability.-Environment-friendly le
    atribut:
    • Type: Hand Pallet
  12. TECHNO Safety Vest
    15%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.900

    TECHNO Safety Vest
    Deskripsi:
    Safety Vest "TECHNO" 0030 (HJ/OR)- Safety Vest atau rompi  adalah salah satu Alat Pelindung Diri (APD), yang terbuat dari bahan polyester- Rompi dirancang khusus dengan dilengkapi reflector atau pemantul cahaya- Perbedaan dari setiap rompi ialah Pengucian , scotlight , kantong, tipis dan tebal nya Bahan Rompi
    atribut:
    • Size: Universal
  13. Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    atribut:
    • Total Height (mm): 1224
    • Lowered Fork Height (mm): 85
    • Maximum Lifting Height (mm): 200
    • Type: Hand Pallet
  14. HAND LIFT Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp2.899.900

    HAND LIFT Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    The hydraulic hand pallet truck is a small, convenient, flexible, heavy and durable cargo handling tool. In addition to the function of consigning goods, in order to facilitate the lifting and landing of goods, there is a hydraulic device between the chassis and the wheel, which can easily push the vehicle under the base of the cargo box, and then use hydraulic pressure to lift the chassis, lift the goods, and then drag the goods to move. After arriving at the destination, use hydraulic pressure to lower the chassis, and the goods will also land, so that the truck can be easily pulled out.
  15. KRISBOW Low Profile Pallet (Troli Palet Manual)
    Mulai

    Rp8.899.900

    KRISBOW Low Profile Pallet (Troli Palet Manual)
    atribut:
    • Fork Length (mm): 1220
    • Material: Steel
    • Item: Pallet
    • Type: Hand Pallet
    • Fork Span (mm): 38
    • Maximum Height (mm): 140
    • Size (mm): 1620x685x400
    • Unit Dimensions (mm): 1620x685x400
  16. KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)
    Mulai

    Rp13.999.900

    KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)
    Deskripsi:
    Hand Stacker banyak digunakan untuk membantu Anda menata barang-barang berat baik pada skala industrial maupun pada gudang/warehouse. Alat bantu ini sangat efektif untuk membantu kegiatan pemindahan, pengangkatan dan penataan hasil produksi pada sebuah lokasi kerja. Hand Stacker menggunakan sistem kerja hidrolis, yaitu dioperasikan secara manual pada saat menaik turunkan beban baik pemindahan beban di atas pallet kayu maupun plastik, Desain fork/garpu yang lebar membuat alat angkut ini dapat dengan mudah digunakan untuk semua jenis pallet.
    atribut:
    • Type: Stacker
    • Item: Stacker
Daftar Harga handpallet dalton Terbaru October 2026
Dalton Hand Pallet Truck (Troli Palet Manual)Rp5.299.900
Dalton Hand Pallet PU (Troli Palet Manual)Rp5.499.900
KRISBOW Hand Pallet (Troli Palet Manual)Rp3.699.900
Dalton Hand Pallet Scissor (Troli Palet Gunting Manual)Rp11.999.900
Dalton Hand Pallet Truck Stainless (Troli Palet Manual)Rp31.999.900
Jungheinrich Hand Pallet Manual (Troli Palet Manual)Rp12.999.900
Dalton Hand Stacker (Forklift Stacker Manual)Rp10.999.900
monotaro Hand Pallet Truck (Troli Palet Manual)Rp3.199.900
TAIYO MARSOL Pallet Cover PE FILM (Penutup Palet)Rp469.900
Endolift Manual Hand Pallet (Troli Palet Manual)Rp3.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait