Beli handle stainless steel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TAKIGEN MFG Stainless Steel Round Bar Handleatribut:
- Material: Stainless steel bar (SUS304)
- SUGATSUNE Stainless Steel HandleDeskripsi:-Made of stainless steel and has excellent corrosion resistance.-Often used as a handle for mechanical components.atribut:
- Material: Stainless steel (SUS304)
- Finish: Barrel polishing
- Type: Related parts
- Paloma Handle Pintu Rosesatribut:
- Material: Stainless Steel
- Color: Satin Stainless Steel
- TRUSCO Toggle Latchatribut:
- Mass (g/pack): 76
- Takigen Super Magnet Catch (Horizontal Type)Deskripsi:Built-in cushioning spring
- TRUSCO Toggle LatchDeskripsi:-With key
- EVOMAB Pull HandleDeskripsi:Three Layer Coating. - Tiga kali proses pelapisan membuat produk lebih tahan gores, tahan karat, dan warna tidak mudah berubah. Electroplating Technology. - Pelapisan produk hingga pori terkecil, sehingga tampilan menjadi sngat menarik, tahan lama dan lebih awet. High Quality Stainless. - Dengan menggunakan bahan stainless berkualitas tinggi, menciptakan produk yang terbaik di kelasnya. High Grade Brass. - Kuningan tingkat tinggi terbaik, anti karat, kuat dan ramah lingkungan. Hand Inspected Procedure. - Prosedur pemerikasaan tahap akhir dengan menggunakan tangan dapat meminimalisir cacat produk sampai ke tangan konsumen. Thick Material. - Bahan yang tebal menciptakan produk yang kuat, tidak mudah bongkok, dan lebih mampu menopang beban.
- KERIS Wood Screw PF/RSatribut:
- Material: SWCH 8A
- Treatment: Non Hardened
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
- DOWS Kunci Bulatatribut:
- Finishing: Satin Stainless Steel
- Non Brand Stainless Steel Plateatribut:
- Material: Stainless Steel SUS 304
- Paloma Italy Tarikan Gagang Pintu - Pull Handleatribut:
- Material: Stainless Steel Tube High Quality Grade SUS 304
- KRISBOW Dispenser SabunDeskripsi:Krisbow dispenser dua tabung ini dapat digunakan untuk menyimpan sabun atau sampo cair. Dispenser ini terbuat dari plastik berkualitas, memiliki kapasitas masing-masing 400ml, dan penutup berkunci untuk mencegah isi di dalamnya tumpah sekaligus menjaga kualitas kebersihannya. Cara menggunakannya pun mudah, cukup tekan tombol dispenser maka isi di dalamnya akan keluar sebanyak 0.6-1.1 ml per tetes. Dispenser berdesain modern ini cocok dipasang di dinding kamar mandi, wastafel atau tempat lainnya.
- SUPER TOOL Toggle Clamp Latch typeDeskripsi:The caulking(support)pins of almost models adopt stainless steel for long term use.atribut:
- Material: Rolled Steel for General Structure
- YALE Privacy x US32D x Visual Packedatribut:
- Backset (mm): 60mm
- Testing: 175.00Cycles
- Chassis: Steel
- Latch/Bolt: Zinc
- Strike: Stainless Steel/Steel
- Knob: Stainless Steel/Brass
- Cylinder: Solid Brass 5-pin tumbler Cylinder
- Door Thickness : 35-50mm
- Functions: Privacy
- Rose: Stainless Steel/Brass
Daftar Harga handle stainless steel Terbaru January 2026
| TAKIGEN MFG Stainless Steel Round Bar Handle | Rp67.900 |
| SUGATSUNE Stainless Steel Handle | Rp41.900 |
| TRUSCO Toggle Latch Catches | Rp169.900 |
| Paloma Handle Pintu Roses | Rp239.900 |
| TRUSCO Toggle Latch | Rp139.900 |
| TRUSCO Draw Latch (Standard, Steel) | Rp98.900 |
| TRUSCO Toggle Latch | Rp129.900 |
| TRUSCO Toggle Latch | Rp259.900 |
| Takigen Super Magnet Catch (Horizontal Type) | Rp39.900 |
| TRUSCO Toggle Latch | Rp159.900 |
Data diperbarui pada 15/01/2026 (Harga belum termasuk PPN)



















































































































































/TAKIGEN%20MFG%20Stainless%20Steel%20Round%20Bar%20Handle/fhP111297557-1.jpg)




/P101503219-1.jpg)


/asP105397388-1.jpg)




/nkP101550848-2.jpg)